Nacogdoches |
0 |
3 |
All Stores |
|
|
|
Vendor |
Legrand-Pass & Seymour |
Legrand-Pass & Seymour |
Catalog Number |
693LAG |
RCD33LA |
Manufacturer Number |
693LAG |
RCD33LA |
Category |
Gen Purpose Wiring Devices -
Combination Devices
|
Gen Purpose Wiring Devices -
Gen Purpose Switches
|
Classification |
Residential Switches
|
Miscellaneous Residential Devices
|
UNSPSC |
N/A
|
N/A
|
UPC/EAN/GTIN |
00785007006148 |
00785007054958 |
Weight per package |
0.2675 (lbs/each) |
0.2083 (lbs/each) |
Description |
693LAG Combo 2 Switches 3W 15A 120/277V La
Double 3-Way Combination Switch, 15A, 120/277V
|
RCD33LA Radiant 2 SW, SP/3WAY + SP/3WAY La
15A 120V Radiant Combination (2) Single Pole/3-Way Switches, Light Almond
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$33.31 (Each) |
$40.39 (Each) |
Carton/Reel |
$333.13 (10 Each) |
$40.39 (1 Each) |
Standard Packaging/Reel |
$666.27 (20 Each) |
$484.68 (12 Each) |
|
actuator |
Toggle |
Rocker switch |
amperage rating |
15 |
15 |
connection |
Side wire |
- |
Poles |
3-way |
3 |
Voltage Rating |
0.433212996389892 |
120 |
Wattage |
Electrical power is expressed in Amps and Volts. |
- |
|
Size |
1.32 L x 0.94 W x 4.06 H |
Depth 1.43" x Width 1.29" x Height 3.81" |
|
Description |
COMBO 2 SWITCHES 3W 15A 120/277V LA |
RADIANT 2 SW, SP/3WAY + SP/3WAY LA |
extra long description |
P&S 693LAG COMBO 2 SWITCHES 3W 15A |
P&S RCD33LA RADIANT 2 SW, SP/3WAY + |
Long Description |
Double 3-way Combination Switch, 15A, 120/277V |
15A 120V Radiant Combination (2) Single Pole/3-Way Switches, Light Almond |
Product Type |
Combo 2 Switches 3W 15A 120/277V La |
Radiant 2 SW, SP/3WAY + SP/3WAY La |
Special Features |
Easily accessible break-off for separate or common feed. Side wire #12 and #14 AWG. Two devices fit into the space of one. Grounding combination devices meet NEC Requirements. |
The radiant® collection is a step up from the standard with simple, classic options in wiring devices, home automation controls and screwless wall plates that complement today's homes. Unique "Up/Down" switches match the look and feel of radiant paddle switches. |
|
action |
(2) 3W |
- |
Contact Configuration |
N-O |
15A |
Contact Rating |
15amp, 120/277vac |
120 |
operating cycles |
30000 |
50,000 cycles minimum, resistive, inductive, tungstun filament lamp load |
Voltage |
0.433 V |
- |
|
Brand |
LEGRAND-PASS & SEYMOUR |
LEGRAND-PASS & SEYMOUR |
Manufacturers Part Number |
693LAG |
RCD33LA |
|
Category Description |
Residential Switches |
Miscellaneous residential devices |
Type |
COMBINATION |
Two Single Pole/3-Way Switches |
|
|
Application |
Residential/Commercial |
Residential |
environmental conditions |
Flammability: UL94 V2 |
UL94 V2 |
Mounting |
WALL |
BOX |
Operating Temperature |
Maximum continuous +60°C, minimum -30°C |
Maximum continuous +115°C, minimum -40°C |
standard |
CULUS, UL20 |
cULus, UL Listed |