Item Comparison: RCD33LA, 276LA

Item

RCD33LA - Radiant 2 SW, SP/3WAY + SP/3WAY La - Legrand-Pass & Seymour

RCD33LA
Radiant 2 SW, SP/3WAY + SP/3WAY La

$40.39 Each

$484.68 (12 Each)

QTY:
Each
Add
276LA - Switch Duplex Comb 3WAY/3WAY 15A 120V La - Eaton

276LA
Switch Duplex Comb 3WAY/3WAY 15A 120V La

$0.00 Each

$0.00 (100 Each)

Call nearest store for Item Price
Nacogdoches 3 0
All Stores 101 0
Vendor Legrand-Pass & Seymour Eaton
Catalog Number RCD33LA 276LA
Manufacturer Number RCD33LA 276LA
Category Gen Purpose Wiring Devices - Gen Purpose Switches Gen Purpose Wiring Devices - Combination Devices
Classification Miscellaneous Residential Devices Commercial Switches
UNSPSC N/A N/A
UPC/EAN/GTIN 00785007054958 00032664583322
Weight per package 0.2083 (lbs/each) 0
Description RCD33LA Radiant 2 SW, SP/3WAY + SP/3WAY La
15A 120V Radiant Combination (2) Single Pole/3-Way Switches, Light Almond
276LA Switch Duplex Comb 3WAY/3WAY 15A 120V La
Eaton Commercial Grade Combination Switch, Stand, #14 - #12 Awg, 15A, Commer, 120/277V, BK and SD Wiring, Togg, Maint Closure, Screw, Brass, LT Almd, -20-60?C, (2) 3-Way, DPLX, Thermoplas
Minimum Order QTY 1 Unit 1 Unit
Unit/Foot $40.39 (Each) $0.00 (Each)
Carton/Reel $40.39 (1 Each) $0.00 (1 Each)
Standard Packaging/Reel $484.68 (12 Each) $0.00 (100 Each)
actuator Rocker switch -
amperage rating 15 -
Poles 3 -
Voltage Rating 120 -
Size Depth 1.43" x Width 1.29" x Height 3.81" -
Description RADIANT 2 SW, SP/3WAY + SP/3WAY LA SWITCH DUPLEX COMB 3WAY/3WAY 15A 120V LA
extra long description P&S RCD33LA RADIANT 2 SW, SP/3WAY + EWD 276LA Switch Duplex Comb 3Way/3
Features - Eaton's Arrow Hart commercial specification grade switches are designed to provide superior quality, reliability and performance in a variety of commercial environments.
Long Description 15A 120V Radiant Combination (2) Single Pole/3-Way Switches, Light Almond Eaton commercial grade combination switch, Stand, #14 - #12 AWG, 15A, Commer, 120/277V, bk and sd wiring, togg, Maint closure, Screw, Brass, lt almd, -20-60?C, (2) 3-way, dplx, thermoplas
Product Type Radiant 2 SW, SP/3WAY + SP/3WAY La Switch Duplex Comb 3WAY/3WAY 15A 120V La
Special Features The radiant® collection is a step up from the standard with simple, classic options in wiring devices, home automation controls and screwless wall plates that complement today's homes. Unique "Up/Down" switches match the look and feel of radiant paddle switches. Combination Switch
Contact Configuration 15A -
Contact Rating 120 -
dimensions - 4.2500 IN X 1.7500 IN X 1.8800 IN
operating cycles 50,000 cycles minimum, resistive, inductive, tungstun filament lamp load -
Brand LEGRAND-PASS & SEYMOUR COOPER WIRING DEVICES
Manufacturers Part Number RCD33LA 276LA
Category Description Miscellaneous residential devices Commercial switches
Type Two Single Pole/3-Way Switches Commercial grade combination switch
Application Residential Commercial / Institutional Buildings / Structures - Commercial / Institutional Buildings / Structures - Other
environmental conditions UL94 V2 -
Mounting BOX -
Operating Temperature Maximum continuous +115°C, minimum -40°C -
standard cULus, UL Listed cULus Listed,NOM,RoHS Compliant
 
QTY:
Each
Add
Call nearest store for Item Price

Begin Live Chat