Item Comparison: RCD33I, TM833ICC

Item

RCD33I - Radiant 2 SW, SP/3WAY + SP/3WAY I - Legrand-Pass & Seymour

RCD33I
Radiant 2 SW, SP/3WAY + SP/3WAY I

$40.39 Each

$484.68 (12 Each)

QTY:
Each
Add
TM833ICC - 15A 2-3W Decor Combo SW - Legrand-Pass & Seymour

TM833ICC
15A 2-3W Decor Combo SW

$36.7199 Each

$440.64 (12 Each)

QTY:
Each
Add
Nacogdoches 1 0
All Stores 83 13
Vendor Legrand-Pass & Seymour Legrand-Pass & Seymour
Catalog Number RCD33I TM833ICC
Manufacturer Number RCD33I TM833-ICC
Category Gen Purpose Wiring Devices - Gen Purpose Switches Gen Purpose Wiring Devices - Combination Devices
Classification Miscellaneous Residential Devices Residential Switches
UNSPSC N/A -
UPC/EAN/GTIN 00785007054941 78500700929
Weight per package 0.2083 (lbs/each) 0.3 (lbs/each)
Description RCD33I Radiant 2 SW, SP/3WAY + SP/3WAY I
15A 120V Radiant Combination (2) Single Pole/3-Way Switches, Ivory
TM833ICC 15A 2-3W Decor Combo SW
Decorator Combo 3W+3W Iv CC
Minimum Order QTY 1 Unit 1 Unit
Unit/Foot $40.39 (Each) $36.72 (Each)
Carton/Reel $40.39 (1 Each) $36.72 (1 Each)
Standard Packaging/Reel $484.68 (12 Each) $440.64 (12 Each)
actuator Rocker switch -
amperage rating 15 -
Poles 3 -
Voltage Rating 120 -
Color - Ivory
Size Depth 1.43" x Width 1.29" x Height 3.81" -
Additional Information - Applicable Standard NEMA WD-1/WD-6
Commodity Description - COMBINATION DEVICES
Description RADIANT 2 SW, SP/3WAY + SP/3WAY I 15A 2-3W DECOR COMBO SW
extra long description P&S RCD33I RADIANT 2 SW, SP/3WAY + -
Long Description 15A 120V Radiant Combination (2) Single Pole/3-Way Switches, Ivory DECORATOR COMBO 3W+3W IV CC
Product Type Radiant 2 SW, SP/3WAY + SP/3WAY I Combination Switch
Special Features The radiant® collection is a step up from the standard with simple, classic options in wiring devices, home automation controls and screwless wall plates that complement today's homes. Unique "Up/Down" switches match the look and feel of radiant paddle switches. -
Contact Configuration 15A -
Contact Rating 120 -
operating cycles 50,000 cycles minimum, resistive, inductive, tungstun filament lamp load -
Switch 1 Type - 120 VAC 15 Ampere 3-Way Rocker
Switch 2 Type - 120 VAC 15 Ampere 3-Way Rocker
Wall Plate Included - NO
Wiring - SIDE, BACK
Brand LEGRAND-PASS & SEYMOUR Pass and Seymour
Manufacturers Part Number RCD33I TM833-ICC
Category Description Miscellaneous residential devices Residential Switches
Type Two Single Pole/3-Way Switches DECORATOR
Status - Inactive
Application Residential -
Approval - UL 20, UL (CANADA AND US)
environmental conditions UL94 V2 -
Mounting BOX -
Operating Temperature Maximum continuous +115°C, minimum -40°C -
standard cULus, UL Listed -
 
QTY:
Each
Add
QTY:
Each
Add

Begin Live Chat