Item Comparison: RCD11LA, 7728LASP

Item

RCD11LA - Radiant 2 Switch, SP + SP La - Legrand-Pass & Seymour

RCD11LA
Radiant 2 Switch, SP + SP La

$15.98 Each

$191.76 (12 Each)

QTY:
Each
Add
7728LASP - Switch Deco Comb SP/SP 15A 120/277V La - Eaton

7728LASP
Switch Deco Comb SP/SP 15A 120/277V La

$18.78 Each

$187.80 (10 Each)

QTY:
Each
Add
Nacogdoches 0 0
All Stores 208 82
Vendor Legrand-Pass & Seymour Eaton
Catalog Number RCD11LA 7728LASP
Manufacturer Number RCD11LA 7728LA-SP
Category Gen Purpose Wiring Devices - Gen Purpose Switches Gen Purpose Wiring Devices - Gen Purpose Switches
Classification Pin & Sleeve Devices Commercial Receptacles
UNSPSC N/A N/A
UPC/EAN/GTIN 00785007054866 00032664664755
Weight per package 0.2083 (lbs/each) 0.229 (lbs/each)
Description RCD11LA Radiant 2 Switch, SP + SP La
Two Single Pole Switch, 1 Pole, 15 A, 120/125 V Ac, Stainless Steel, Light Almond, Rocker Actuator, Box Mount, 1.29 (L) X 1.59 (W) X 3.81 (H) In, -40 °C Operating Temperature, +115 °C Operating Temperature, 0.21 LB
7728LASP Switch Deco Comb SP/SP 15A 120/277V La
Decorator Switch, 1 Pole, 3 Ways, 15 A, 120/277 V Ac, Polycarbonate, PVC;Steel Thick Brass Plated Silver Alloy Material, Light Almond, Screw Connection, Paddle Actuator, 1.30 (W) X 1.08 (D) X 4.19 (H) In, -20 °C Operating Temperature, +60 °C Operating Temperature, 0.5 LB
Minimum Order QTY 1 Unit 1 Unit
Unit/Foot $15.98 (Each) $18.78 (Each)
Carton/Reel $15.98 (1 Each) $18.78 (1 Each)
Standard Packaging/Reel $191.76 (12 Each) $187.80 (10 Each)
actuator Rocker switch -
amperage rating 15 -
Current Rating 15 A 15 A
Material Stainless Steel Polycarbonate, PVC;Steel Thick Brass Plated Silver Alloy
Poles 1 -
Voltage Rating 120/125 V ac 120/277 V ac
Color Light Almond Light Almond
Size Depth 1.43" x Width 1.29" x Height 3.81" -
Description RADIANT 2 SWITCH, SP + SP LA SWITCH DECO COMB SP/SP 15A 120/277V LA
extra long description P&S RCD11LA RADIANT 2 SWITCH, SP + EWD 7728LA-SP Switch Deco Comb SP/S
Features The radiant(R) collection is a step up from the standard with simple, classic options in wiring devices, home automation controls and screwless wall plates that complement today's homes. Commercial Grade - Decorator Combination Switch/Receptacle Back & Side Wire feature the decorator design for easy, smooth actuation of the rocker panels. 120/277V/AC rating is ideal for incandescent or fluorescent lighting fixtures. Ultrasonic welding and integrated construction of the strap and body provide superior ground integrity even under heavy use.
Long Description Two Single Pole Switch, 1 Pole, 15 A, 120/125 V ac, Stainless Steel, Light Almond, Rocker Actuator, Box Mount, 1.29 (L) x 1.59 (W) x 3.81 (H) in, -40 °C Operating Temperature, +115 °c Operating Temperature, 0.21 lb Decorator Switch, 1 Pole, 3 Ways, 15 A, 120/277 V ac, Polycarbonate, PVC;Steel Thick Brass Plated Silver Alloy Material, Light Almond, Screw Connection, Paddle Actuator, 1.30 (W) x 1.08 (D) x 4.19 (H) in, -20 °C Operating Temperature, +60 °C Operating Temperature, 0.5 lb
Product Type Radiant 2 Switch, SP + SP La Switch Deco Comb SP/SP 15A 120/277V La
Short Description 15 A, 120/125 VAC, Two Single Pole Switch, Light Almond 15 A, 120/277 VAC, Decorator Switch, Light Almond
Special Features Easy-To-Use Oversized Main Switch for Primary Load Wiring Type Back and Side Wire
actuator type Rocker Paddle
Connection Type - Screw
Contact Configuration 15A -
Contact Rating 120 -
dimensions 1.29 (L) x 1.59 (W) x 3.81 (H) in 1.30 (W) x 1.08 (D) x 4.19 (H) in
Maximum Operating Temperature +115 °c +60 °C
Minimum Operating Temperature -40 °C -20 °C
Mounting Type Box Mount Screw
Number of Ways - 3
operating cycles 50,000 cycles minimum, resistive, inductive, tungstun filament lamp load -
package quantity 1 CT;12 PK 1 CT;10 PK
Standards Met UL94 v2;RoHS Compliant;Ul 20;cULus Listed -
Made in USA - yes
Brand Pass & Seymour/Legrand Eaton Wiring Devices
Manufacturers Part Number RCD11LA 7728LASP
Category Description Pin & Sleeve Devices Commercial receptacles
Type Two Single Pole Switches Commercial grade combination switch
Weight 0.21 lb 0.5 lb
Application Residential;Indoor Uses Residential Bldgs & Facilities - Residential Bldgs & Facilities - Other
environmental conditions UL94 V2 -
Mounting BOX -
nema rating NEMA WD-1;NEMA WD-6 -
Operating Temperature Maximum continuous +115°C, minimum -40°C -
standard cULus, UL Listed cULus Listed,NOM
 
QTY:
Each
Add
QTY:
Each
Add

Begin Live Chat