Nacogdoches |
3 |
0 |
All Stores |
|
|
|
Vendor |
Legrand-Pass & Seymour |
Legrand-Pass & Seymour |
Catalog Number |
RCD11I |
TM811ICC |
Manufacturer Number |
RCD11I |
TM811-ICC |
Category |
Gen Purpose Wiring Devices -
Gen Purpose Switches
|
Gen Purpose Wiring Devices -
Combination Devices
|
Classification |
Residential Switches
|
Residential Switches
|
UNSPSC |
N/A
|
-
|
UPC/EAN/GTIN |
00785007054842 |
78500700905 |
Weight per package |
0.2083 (lbs/each) |
0.29 (lbs/each) |
Description |
RCD11I Radiant 2 Switch, SP + SP I
Two Single Pole Switch, 1 Pole, 15 A, 120/125 V Ac, Stainless Steel, Ivory, Rocker Actuator, Box Mount, 1.29 (L) X 1.59 (W) X 3.81 (H) In, -40 °C Operating Temperature, +115 °C Operating Temperature, 0.21 LB
|
TM811ICC 15A 2-SP Deco Combo SW
Decorator Combo SP+SP Iv CC
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$15.98 (Each) |
$9.00 (Each) |
Carton/Reel |
$15.98 (1 Each) |
$9.00 (1 Each) |
Standard Packaging/Reel |
$191.76 (12 Each) |
$108.00 (12 Each) |
|
actuator |
Rocker switch |
- |
amperage rating |
15 |
- |
Current Rating |
15 A |
- |
Material |
Stainless Steel |
- |
Poles |
1 |
- |
Voltage Rating |
120/125 V ac |
- |
|
|
Size |
Depth 1.43" x Width 1.29" x Height 3.81" |
- |
|
Additional Information |
- |
Applicable Standard NEMA WD-1/WD-6 |
Commodity Description |
- |
COMBINATION DEVICES |
Description |
RADIANT 2 SWITCH, SP + SP I |
15A 2-SP DECO COMBO SW |
extra long description |
P&S RCD11I RADIANT 2 SWITCH, SP + S |
- |
Features |
The radiant(R) collection is a step up from the standard with simple, classic options in wiring devices, home automation controls and screwless wall plates that complement today's homes. |
- |
Long Description |
Two Single Pole Switch, 1 Pole, 15 A, 120/125 V ac, Stainless Steel, Ivory, Rocker Actuator, Box Mount, 1.29 (L) x 1.59 (W) x 3.81 (H) in, -40 °C Operating Temperature, +115 °c Operating Temperature, 0.21 lb |
DECORATOR COMBO SP+SP IV CC |
Product Type |
Radiant 2 Switch, SP + SP I |
Combination Switch |
Short Description |
15 A, 120/125 VAC, Two Single Pole Switch, Ivory |
- |
Special Features |
Easy-To-Use Oversized Main Switch for Primary Load |
- |
|
actuator type |
Rocker |
- |
Contact Configuration |
15A |
- |
Contact Rating |
120 |
- |
dimensions |
1.29 (L) x 1.59 (W) x 3.81 (H) in |
- |
Maximum Operating Temperature |
+115 °c |
- |
Minimum Operating Temperature |
-40 °C |
- |
Mounting Type |
Box Mount |
- |
operating cycles |
50,000 cycles minimum, resistive, inductive, tungstun filament lamp load |
- |
package quantity |
1 ct |
- |
Standards Met |
UL94 v2;RoHS Compliant;Ul 20;cULus Listed |
- |
Switch 1 Type |
- |
120 VAC 15 Ampere 1-Pole Rocker |
Switch 2 Type |
- |
120 VAC 15 Ampere 1-Pole Rocker |
Wall Plate Included |
- |
NO |
Wiring |
- |
SIDE, BACK |
|
Brand |
Pass & Seymour/Legrand |
Pass and Seymour |
Manufacturers Part Number |
RCD11I |
TM811-ICC |
|
Category Description |
Residential Switches |
Residential Switches |
Type |
Two Single Pole Switches |
DECORATOR |
|
|
|
Application |
Residential;Indoor Uses |
- |
Approval |
- |
UL 20, UL (CANADA AND US) |
environmental conditions |
UL94 V2 |
- |
Mounting |
BOX |
- |
nema rating |
NEMA WD-1;NEMA WD-6 |
- |
Operating Temperature |
Maximum continuous +115°C, minimum -40°C |
- |
standard |
cULus, UL Listed |