Nacogdoches |
0 |
3 |
All Stores |
|
|
|
Vendor |
Eaton |
Legrand-Pass & Seymour |
Catalog Number |
7728VB0X |
RCD11I |
Manufacturer Number |
7728V-BOX |
RCD11I |
Category |
Enhanced Commodity Codes -
Wiring Devices
|
Gen Purpose Wiring Devices -
Gen Purpose Switches
|
Classification |
Commercial Receptacles
|
Residential Switches
|
UNSPSC |
39121406 - Electrical receptacles
|
N/A
|
UPC/EAN/GTIN |
00032664750366 |
00785007054842 |
Weight per package |
0.255 (lbs/each) |
0.2083 (lbs/each) |
Description |
7728VB0X Switch Deco Comb SP/SP 15A 120/277V Iv
00032664750366|0032664|032664750366|03266475036|75036|7728V Box|7728V-B0X|7728VBOX|7728V-Box|Switch Deco Comb SP/SP 15A 120/277V Iv|Arrow Hart - Cooper Wiring Devices 7728V Box|Arrow Hart - Cooper Wiring Devices 7728V-B0X|Arrow Hart - Cooper Wiring Devices 7728VBOX|Arrow Hart - Cooper Wiring Devices 7728V-Box|Cooper Wiring Devices 7728V Box|Cooper Wiring Devices 7728V-B0X|Cooper Wiring Devices 7728VBOX|Cooper Wiring Devices 7728V-Box|Cooperwiring 7728V Box|Cooperwiring 7728V-B0X|Cooperwiring 7728VBOX|Coope
|
RCD11I Radiant 2 Switch, SP + SP I
Two Single Pole Switch, 1 Pole, 15 A, 120/125 V Ac, Stainless Steel, Ivory, Rocker Actuator, Box Mount, 1.29 (L) X 1.59 (W) X 3.81 (H) In, -40 °C Operating Temperature, +115 °C Operating Temperature, 0.21 LB
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$18.91 (Each) |
$15.98 (Each) |
Carton/Reel |
$18.91 (1 Each) |
$15.98 (1 Each) |
Standard Packaging/Reel |
$1,512.80 (80 Each) |
$191.76 (12 Each) |
|
actuator |
- |
Rocker switch |
amperage rating |
STRGHT BLADE PLG&CONNEC |
15 |
Current Rating |
- |
15 A |
Material |
- |
Stainless Steel |
Poles |
- |
1 |
Voltage Rating |
- |
120/125 V ac |
|
Color |
STRGHT BLADE PLG&CONNEC |
Ivory |
|
Size |
- |
Depth 1.43" x Width 1.29" x Height 3.81" |
|
Description |
SWITCH DECO COMB SP/SP 15A 120/277V IV |
RADIANT 2 SWITCH, SP + SP I |
extra long description |
EWD 7728V-BOX Switch Deco Comb SP/S |
P&S RCD11I RADIANT 2 SWITCH, SP + S |
Features |
- |
The radiant(R) collection is a step up from the standard with simple, classic options in wiring devices, home automation controls and screwless wall plates that complement today's homes. |
Long Description |
00032664750366|0032664|032664750366|03266475036|75036|7728V BOX|7728V-B0X|7728VBOX|7728V-BOX|Switch Deco Comb SP/SP 15A 120/277V IV|ARROW HART - COOPER WIRING DEVICES 7728V BOX|ARROW HART - COOPER WIRING DEVICES 7728V-B0X|ARROW HART - COOPER WIRING DEVICES 7728VBOX|ARROW HART - COOPER WIRING DEVICES 7728V-BOX|COOPER WIRING DEVICES 7728V BOX|COOPER WIRING DEVICES 7728V-B0X|COOPER WIRING DEVICES 7728VBOX|COOPER WIRING DEVICES 7728V-BOX|CooperWiring 7728V BOX|CooperWiring 7728V-B0X|CooperWiring 7728VBOX|Coope |
Two Single Pole Switch, 1 Pole, 15 A, 120/125 V ac, Stainless Steel, Ivory, Rocker Actuator, Box Mount, 1.29 (L) x 1.59 (W) x 3.81 (H) in, -40 °C Operating Temperature, +115 °c Operating Temperature, 0.21 lb |
Product Type |
Switch Deco Comb SP/SP 15A 120/277V Iv |
Radiant 2 Switch, SP + SP I |
Short Description |
- |
15 A, 120/125 VAC, Two Single Pole Switch, Ivory |
Special Features |
Combination devices deco |
Easy-To-Use Oversized Main Switch for Primary Load |
|
actuator type |
- |
Rocker |
Contact Configuration |
- |
15A |
Contact Rating |
- |
120 |
dimensions |
- |
1.29 (L) x 1.59 (W) x 3.81 (H) in |
Maximum Operating Temperature |
- |
+115 °c |
Minimum Operating Temperature |
- |
-40 °C |
Mounting Type |
- |
Box Mount |
operating cycles |
- |
50,000 cycles minimum, resistive, inductive, tungstun filament lamp load |
package quantity |
- |
1 ct |
Standards Met |
- |
UL94 v2;RoHS Compliant;Ul 20;cULus Listed |
|
Brand |
COOPER WIRING DEVICES |
Pass & Seymour/Legrand |
Manufacturers Part Number |
7728V-BOX |
RCD11I |
sub brand |
STRGHT BLADE PLG&CONNEC |
- |
|
Category Description |
Commercial receptacles |
Residential Switches |
Type |
Residential |
Two Single Pole Switches |
|
Manufacturer Status |
Inactive |
- |
|
|
Application |
STRGHT BLADE PLG&CONNEC |
Residential;Indoor Uses |
environmental conditions |
- |
UL94 V2 |
Mounting |
- |
BOX |
nema rating |
- |
NEMA WD-1;NEMA WD-6 |
Operating Temperature |
- |
Maximum continuous +115°C, minimum -40°C |
standard |
- |
cULus, UL Listed |