Item Comparison: RCD113W, TM8113WCC

Item

RCD113W - Radiant 3 Switch, SP/3-Way + SP + SP W - Legrand-Pass & Seymour

RCD113W
Radiant 3 Switch, SP/3-Way + SP + SP W

$29.36 Each

$352.32 (12 Each)

QTY:
Each
Add
TM8113WCC - 15A Deco SW 2SP & 1-3W Combo - Legrand-Pass & Seymour

TM8113WCC
15A Deco SW 2SP & 1-3W Combo

$41.2199 Each

$494.64 (12 Each)

QTY:
Each
Add
Nacogdoches 2 0
All Stores 119 1
Vendor Legrand-Pass & Seymour Legrand-Pass & Seymour
Catalog Number RCD113W TM8113WCC
Manufacturer Number RCD113W TM8113-WCC
Category Gen Purpose Wiring Devices - Gen Purpose Switches Gen Purpose Wiring Devices - Combination Devices
Classification Miscellaneous Residential Devices Residential Switches
UNSPSC N/A -
UPC/EAN/GTIN 00785007054774 78500700940
Weight per package 0.2083 (lbs/each) 0.31 (lbs/each)
Description RCD113W Radiant 3 Switch, SP/3-Way + SP + SP W
Two Single Pole Switch, 3 Poles, 3 Ways, 15 A, 120/125 V Ac, Stainless Steel, White, Rocker Actuator, Box Mount, 1.29 (L) X 1.59 (W) X 3.81 (H) In, -40 °C Operating Temperature, +115 °C Operating Temperature, 0.21 LB
TM8113WCC 15A Deco SW 2SP & 1-3W Combo
Decorator Combo SP+SP+3W WH CC
Minimum Order QTY 1 Unit 1 Unit
Unit/Foot $29.36 (Each) $41.22 (Each)
Carton/Reel $29.36 (1 Each) $41.22 (1 Each)
Standard Packaging/Reel $352.32 (12 Each) $494.64 (12 Each)
actuator Rocker switch -
amperage rating 15 -
Current Rating 15 A -
Material Stainless Steel -
Poles 3 -
Voltage Rating 120/125 V ac -
Color White White
Size Depth 1.43" x Width 1.29" x Height 3.81" 1.29 Inch W x 1.59 Inch D x 3.81 Inch H
Additional Information - Applicable Standard NEMA WD-1/WD-6
Commodity Description - COMBINATION DEVICES
Description RADIANT 3 SWITCH, SP/3-WAY + SP + SP W 15A DECO SW 2SP & 1-3W COMBO
extra long description P&S RCD113W RADIANT 3 SWITCH, SP/3- -
Features The radiant(R) collection is a step up from the standard with simple, classic options in wiring devices, home automation controls and screwless wall plates that complement today's homes. -
Long Description Two Single Pole Switch, 3 Poles, 3 Ways, 15 A, 120/125 V ac, Stainless Steel, White, Rocker Actuator, Box Mount, 1.29 (L) x 1.59 (W) x 3.81 (H) in, -40 °C Operating Temperature, +115 °c Operating Temperature, 0.21 lb DECORATOR COMBO SP+SP+3W WH CC
Product Type Radiant 3 Switch, SP/3-Way + SP + SP W Combination Multiple Switch
Short Description 15 A, 120/125 VAC, 3W, Two Single Pole Switch, White -
Special Features Easy-To-Use Oversized Main Switch for Primary Load -
actuator type Rocker -
Contact Configuration 15A -
Contact Rating 120 -
dimensions 1.29 (L) x 1.59 (W) x 3.81 (H) in -
Maximum Operating Temperature +115 °c -
Minimum Operating Temperature -40 °C -
Mounting Type Box Mount -
Number of Switches - 3 in
Number of Ways 3 -
operating cycles 50,000 cycles minimum, resistive, inductive, tungstun filament lamp load -
package quantity 1 ct -
Rating - 120 VAC 15 Ampere
Standards Met UL94 v2;RoHS Compliant;Ul 20;cULus Listed -
Switch Type - (2) 1-Pole, (1) 3-Way Rocker
Wiring - BACK, SIDE
Brand Pass & Seymour/Legrand Pass and Seymour
Manufacturers Part Number RCD113W TM8113-WCC
Category Description Miscellaneous residential devices Residential Switches
Type Two Single Pole Switches & Single Pole/3-Way DECORATOR
Manufacturer Status - Non-Stock
Status - Inactive
Weight 0.21 lb -
Application Residential;Indoor Uses -
Approval - UL 20, UL (CANADA AND US)
environmental conditions UL94 V2 -
Mounting BOX -
nema rating NEMA WD-1;NEMA WD-6 -
Operating Temperature Maximum continuous +115°C, minimum -40°C -
standard cULus, UL Listed -
 
QTY:
Each
Add
QTY:
Each
Add

Begin Live Chat