Item Comparison: 14RCZJ, RC1

Item

14RCZJ - 1/4-20 (3/4 Long) Hex Rod Coupling Nut Zinc - Peco Fasteners

14RCZJ
1/4-20 (3/4 Long) Hex Rod Coupling Nut Zinc

$0.3051 Each

$366.12 (1200 Each)

QTY:
Each
Add
RC1 - 1/4''-20 Rod Coupling Nut - LH Dottie

RC1
1/4''-20 Rod Coupling Nut

$0.6251 Each

$62.51 (100 Each)

QTY:
Each
Add
Nacogdoches 0 100
All Stores 19,200 20,867
Vendor Peco Fasteners LH Dottie
Catalog Number 14RCZJ RC1
Manufacturer Number 14RCZJ RC1
Category Channel, Strut & Fittings - Channel & Strut Fittings Anchor and Fasteners - Miscellaneous
Classification Screws, Bolts, Staples, Jack Chains, Washers & Ty-Raps Fasteners
UNSPSC 30101804 - Steel channels 31163016 - Rod coupling
UPC/EAN/GTIN 00705591962347 00781002304050
Weight per package 0.0187 (lbs/each) 0.0195 (lbs/each)
Description 14RCZJ 1/4-20 (3/4 Long) Hex Rod Coupling Nut Zinc
Coupling Nut, Steel, Hex Head, 3/4 In Length, Zinc, 1/4 In - 20 Thread Size, 0.25 In Diameter, Hex Drive, 0.89 In Thickness, 0.433 In Outside Diameter, 1.87 LB/Ea
RC1 1/4''-20 Rod Coupling Nut
Rod Coupling, Steel Material, Zinc Plated Finish, 1/4 X 7/8 In. Size
Minimum Order QTY 100 Units 1 Unit
Unit/Foot $0.31 (Each) $0.63 (Each)
Carton/Reel $30.51 (100 Each) $62.51 (100 Each)
Standard Packaging/Reel $366.12 (1200 Each) $62.51 (100 Each)
Material Steel Steel
Finish Zinc Zinc Plated
Diameter 0.25 in -
Length 3/4 in 7/8
Size - 1/4 x 7/8
Thickness 0.89 in -
Width 1/4 -
Description 1/4-20 (3/4 LONG) HEX ROD COUPLING NUT ZINC 1/4''-20 ROD COUPLING NUT
extra long description PECO 14RCZJ 1/4-20(3/4LNG) HEXROD C DOTTIE RC1 1/4-20 X 7/8 Rod Couplin
Long Description Coupling Nut, Steel, Hex Head, 3/4 in Length, Zinc, 1/4 in - 20 Thread Size, 0.25 in Diameter, Hex Drive, 0.89 in Thickness, 0.433 in Outside Diameter, 1.87 lb/EA Rod Coupling, Steel material, Zinc Plated Finish, 1/4 x 7/8 in. Size
Product Type Coupling Nut 1/4-20 X 7/8 Rod Couplings Zinc Plated
Short Description Coupling Nut, Steel, 3/4 in L -
Special Features - Features: Used to Couple Threaded Rod for Extended Lengths
Drive Type Hex -
gauge 20 -
Head Style Hex -
outside diameter 0.433 in -
package quantity 100 JR -
Standards Met ANSI/ASME B18.2.2 -
Thread Size 1/4 in - 20 1/4-20
Thread Type - UNC
Brand Peco Fasteners, Inc. LH DOTTIE
Manufacturers Part Number 14RCZJ -
Category Description Screws, Bolts, Staples, Jack Chains, Washers & TY-Raps FASTENERS
Type Rod Coupling Rod Coupling
minimum qty 100 -
Weight 1.87 lb/EA -
Application - For Used To Couple Threaded Rod For Extended Lengths
 
QTY:
Each
Add
QTY:
Each
Add

Begin Live Chat