Nacogdoches |
24 |
1 |
All Stores |
|
|
|
Vendor |
Halo |
Halo |
Catalog Number |
RA56LS9FSD2W1EWH |
RA56069S1EWHR |
Manufacturer Number |
RA56LS9FSD2W1EWH |
RA56069S1EWHR |
Category |
Enhanced Commodity Codes -
Lighting
|
Enhanced Commodity Codes -
Lighting
|
Classification |
Led Architectural & Specification Lighting
|
Led Architectural & Specification Lighting
|
UNSPSC |
39111821 - Lighting retrofit kit
|
32151502 - Light module
|
UPC/EAN/GTIN |
00080083282999 |
00080083817863 |
Weight per package |
1.37 (lbs/each) |
1.4599 (lbs/each) |
Description |
RA56LS9FSD2W1EWH 5-6" Led Gimbal 27K/3K/35K/4K/5K 600/1000LM Select
5/6-Inch Adjustable Recessed Led Retrofit Module, 600/1000 Selectable Lumens, 5-Color Selectable CCT + D2W Option, 120V 60HZ, Le & Te Phase Cut 5% Dimming, Matte White.
|
RA56069S1EWHR *Delisted* 5-6" Led Gimbal 27-50K CCT 600LM
5-Inch/6-Inch All-Purpose Led Retrofit Module, 600 Lumens, 90CRI, White
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$40.54 (Each) |
$40.54 (Each) |
Carton/Reel |
$40.54 (1 Each) |
$40.54 (1 Each) |
Standard Packaging/Reel |
$162.16 (4 Each) |
$162.16 (4 Each) |
|
amperage rating |
- |
.065 mA at 120V |
Lamp Type |
LED |
LED |
Voltage Rating |
- |
120V |
Wattage |
- |
7W |
|
Size |
7.4 IN Length 3.62 IN Width 7.87 IN Height |
- |
|
Description |
5-6" LED GIMBAL 27K/3K/35K/4K/5K 600/1000LM SELECT |
5-6" LED GIMBAL 27-50K COLOR SELECTABLE 600LM |
extra long description |
CLS RA56LS9FSD2W1EWH 5/6" RA, 600/1 |
CLS RA56069S1EWHR HALO RA56WH SELEC |
Long Description |
5/6-inch adjustable recessed LED retrofit module, 600/1000 selectable lumens, 5-color selectable CCT + D2W option, 120V 60Hz, LE & TE phase cut 5% dimming, Matte White. |
5-Inch/6-Inch All-Purpose LED Retrofit Module, 600 lumens, 90CRI,White |
Product Type |
5/6" Ra, 600/1000LM, 5CCT, D2W, 120V, WH |
Halo RA56WH Selectable 90CRI 600LM LD R |
Special Features |
5"/6" LED trims |
3", 4", 5/6" Adjustable LED Trims for installation into recessed housings |
|
Fixture Type |
Retrofit Kit |
- |
|
Brand |
HALO |
Cooper Halo |
Manufacturers Part Number |
RA56LS9FSD2W1EWH |
RA56069S1EWH |
|
Category Description |
LED ARCHITECTURAL & SPECIFICATION LIGHTING |
LED ARCHITECTURAL & SPECIFICATION LIGHTING |
Type |
4" RA Retrofit Series |
RA56 SeleCCTable |
|
Application |
lighting |
lighting |
Mounting |
Recessed |
- |
standard |
Energy Star Certified;IECC Compliant;Title 24 Compliant;UL Listed;RoHS Compliant;IC Rated |
UL Listed;RoHS Compliant;Energy Star Certified |