Item Comparison: RA406930WH, RA406930WHR

Item

RA406930WH - 4" Led Adj Gimbal 30K Very Wide Flood 120V - Halo

RA406930WH
4" Led Adj Gimbal 30K Very Wide Flood 120V

$79.94 Each

$479.64 (6 Each)

QTY:
Each
Add
RA406930WHR - 4" Led Adj Gimbal 30K Very Wide Flood 120V - Halo

RA406930WHR
4" Led Adj Gimbal 30K Very Wide Flood 120V

$79.94 Each

$79.94 (1 Each)

QTY:
Each
Add
Nacogdoches 0 0
All Stores 40 40
Vendor Halo Halo
Catalog Number RA406930WH RA406930WHR
Manufacturer Number RA406930WH RA406930WH
Category Led Architectural & Specificat - Led Recessed Architectural & S Led Architectural & Specificat - Led Recessed Architectural & S
Classification Led General Purpose Lighting Led General Purpose Lighting
UNSPSC 39111505 - Recessed lighting 39111505 - Recessed lighting
UPC/EAN/GTIN 00080083693207 00080083693207
Weight per package 1.5 (lbs/each) 1.23 (lbs/each)
Description RA406930WH 4" Led Adj Gimbal 30K Very Wide Flood 120V
"00080083693207|0080083|080083693207|08008369320|69320|RA406930WH|4"" Led Adj White Baffle 90CRI 3000K|Cooper Lighting RA406930WH|Cooperlighting RA406930WH|Eaton / Cooper Lighting RA406930WH|Eaton Cooper Lighting RA406930WH|Eeton Cooper Lighting RA406930WH|Halo - Cooper Lighting RA406930WH|Halo RA406930WH"
RA406930WHR 4" Led Adj Gimbal 30K Very Wide Flood 120V
"00080083693207|0080083|080083693207|08008369320|69320|RA406930WH|4"" Led Adj White Baffle 90CRI 3000K|Cooper Lighting RA406930WH|Cooperlighting RA406930WH|Eaton / Cooper Lighting RA406930WH|Eaton Cooper Lighting RA406930WH|Eeton Cooper Lighting RA406930WH|Halo - Cooper Lighting RA406930WH|Halo RA406930WH"
Minimum Order QTY 1 Unit 1 Unit
Unit/Foot $79.94 (Each) $79.94 (Each)
Carton/Reel $79.94 (1 Each) $79.94 (1 Each)
Standard Packaging/Reel $479.64 (6 Each) $79.94 (1 Each)
amperage rating 85m 85m
Lamp Type LED LED
Voltage Rating 120 120
Wattage 10 W 10 W
Description 4" LED ADJ GIMBAL 30K VERY WIDE FLOOD 120V 4" LED ADJ GIMBAL 30K VERY WIDE FLOOD 120V
extra long description ETNCL-CAN RA406930WH 4" LED ADJ WHI ETNCL-CAN RA406930WH 4" LED ADJ WHI
Long Description "00080083693207|0080083|080083693207|08008369320|69320|RA406930WH|4"" LED ADJ WHITE BAFFLE 90CRI 3000K|Cooper Lighting RA406930WH|CooperLighting RA406930WH|Eaton / Cooper Lighting RA406930WH|Eaton Cooper Lighting RA406930WH|Eeton Cooper Lighting RA406930WH|HALO - COOPER LIGHTING RA406930WH|Halo RA406930WH" "00080083693207|0080083|080083693207|08008369320|69320|RA406930WH|4"" LED ADJ WHITE BAFFLE 90CRI 3000K|Cooper Lighting RA406930WH|CooperLighting RA406930WH|Eaton / Cooper Lighting RA406930WH|Eaton Cooper Lighting RA406930WH|Eeton Cooper Lighting RA406930WH|HALO - COOPER LIGHTING RA406930WH|Halo RA406930WH"
Product Type 4" Led Adj White Baffle 90CRI 3000K 4" Led Adj White Baffle 90CRI 3000K
Special Features Adjustable gimbal offers 35-degree tilt and up to 360-degree rotation Adjustable gimbal offers 35-degree tilt and up to 360-degree rotation
Brand HALO HALO
Manufacturers Part Number RA406930WH RA406930WH
sub brand RA4 LED 4-inch Gimbals - Narrow & Very Wide Flood RA4 LED 4-inch Gimbals - Narrow & Very Wide Flood
Category Description LED GENERAL PURPOSE LIGHTING LED GENERAL PURPOSE LIGHTING
Type RA4 LED Retrofit Module RA4 LED Retrofit Module
Manufacturer Status Inactive Inactive
Status Inactive -
Application lighting lighting
standard UL/cUL Listed 1598 Luminaire;UL Classified;UL/cUL Listed - Damp Location;IP Rated;ENERGY STAR Qualified;IECC Compliant;California Title 24;Washington State Energy Code;NY ECCC Compliant;RoHS Compliant;EMI/RFI per FCC 47CFR Part 15 B UL/cUL Listed 1598 Luminaire;UL Classified;UL/cUL Listed - Damp Location;IP Rated;ENERGY STAR Qualified;IECC Compliant;California Title 24;Washington State Energy Code;NY ECCC Compliant;RoHS Compliant;EMI/RFI per FCC 47CFR Part 15 B
 
QTY:
Each
Add
QTY:
Each
Add

Begin Live Chat