Nacogdoches |
7,960 |
0 |
All Stores |
|
|
|
Vendor |
Steel City |
SPC |
Catalog Number |
R1038 |
ATR38X120ZN |
Manufacturer Number |
R 1038 |
N/A |
Category |
Channel, Strut & Fittings -
Channel & Strut Fittings
|
Enhanced Commodity Codes -
Boxes & Covers
|
Classification |
Thread Rods
|
Thread Rods
|
UNSPSC |
31161618 - Threaded rod
|
-
|
UPC/EAN/GTIN |
00785991703801 |
89165322222 |
Weight per package |
0.14 (lbs/each) |
0 |
Description |
R1038 3/8"X10' Silver All Thread Rod
Thread Rod, Steel, Galvanized, Silver, 10 FT Length, 3/8 In Size, Threaded Connection, 3/8 In - 16 Connection Size, 1900 LB Capacity, 0.14 LB/Ea
|
ATR38X120ZN 3/8-16 X 10' All Thread Rod
|
|
Minimum Order QTY |
10 Units |
10 Units |
Unit/Foot |
$1.97 (Foot) |
$3.58 (Foot) |
Carton/Reel |
$19.67 (10 Feet) |
$3.58 (1 Feet) |
Standard Packaging/Reel |
$491.70 (250 Feet) |
$22,375.00 (6250 Feet) |
|
|
Color |
Silver |
- |
Finish |
Galvanized |
- |
|
Length |
10 ft |
- |
Size |
3/8 in |
- |
|
Description |
3/8"X10' SILVER ALL THREAD ROD |
3/8-16 X 10' ALL THREAD ROD |
extra long description |
ABB R 1038 CONT THD ROD 3/8-16IN LE |
- |
Features |
Rod, Continuous Threaded, Rod Size 3/8 Inch - 16, Length 10 Feet, Ultimate Load 1,900 Pounds, Galvanized Steel |
- |
Long Description |
Thread Rod, Steel, Galvanized, Silver, 10 ft Length, 3/8 in Size, Threaded Connection, 3/8 in - 16 Connection Size, 1900 lb Capacity, 0.14 lb/EA |
- |
Product Type |
Thread Rod |
- |
Short Description |
Thread Rod, Steel, Galvanized, 3/8 in |
- |
Special Features |
Continuous Thread |
- |
|
connection size |
3/8 in - 16 |
- |
Connection Type |
Threaded |
- |
package quantity |
10 PK;250 CT |
- |
|
|
Brand |
Thomas & Betts |
- |
Manufacturers Part Number |
R-1038 |
- |
sub brand |
Steel City(R) |
- |
|
Category Description |
THREAD RODS |
THREAD RODS |