Nacogdoches |
7,960 |
0 |
All Stores |
|
|
|
Vendor |
Steel City |
Eaton |
Catalog Number |
R1038 |
ATR38X120ZN |
Manufacturer Number |
R 1038 |
ATR, 3/8X120 ZN |
Category |
Channel, Strut & Fittings -
Channel & Strut Fittings
|
Channel, Strut & Fittings -
Channel & Strut Fittings
|
Classification |
Thread Rods
|
Thread Rods
|
UNSPSC |
31161618 - Threaded rod
|
39121311 - Electrical fittings
|
UPC/EAN/GTIN |
00785991703801 |
00781011690359 |
Weight per package |
0.14 (lbs/each) |
0.29 (lbs/each) |
Description |
R1038 3/8"X10' Silver All Thread Rod
Thread Rod, Steel, Galvanized, Silver, 10 FT Length, 3/8 In Size, Threaded Connection, 3/8 In - 16 Connection Size, 1900 LB Capacity, 0.14 LB/Ea
|
ATR38X120ZN BLTF 3/8X120" ZN PLT All Thread Rod
Eaton B-Line Series All Threaded Rod, 120" H X 0.375" D, Steel, 730 LBS Load Cap, 16" Thread Length
|
|
Minimum Order QTY |
10 Units |
10 Units |
Unit/Foot |
$1.97 (Foot) |
$4.02 (Foot) |
Carton/Reel |
$19.67 (10 Feet) |
$40.18 (10 Feet) |
Standard Packaging/Reel |
$491.70 (250 Feet) |
$40.18 (10 Feet) |
|
|
Color |
Silver |
- |
Finish |
Galvanized |
Zinc Plated |
|
Length |
10 ft |
- |
Size |
3/8 in |
3/8 In-16 TPI |
|
Description |
3/8"X10' SILVER ALL THREAD ROD |
BLTD 3/8" X 10' ALL THREAD ROD |
extra long description |
ABB R 1038 CONT THD ROD 3/8-16IN LE |
B-LINE ATR, 3/8X120 ZN ALL THREADED |
Features |
Rod, Continuous Threaded, Rod Size 3/8 Inch - 16, Length 10 Feet, Ultimate Load 1,900 Pounds, Galvanized Steel |
For a complete strut offering, Eaton offers a full line of B-Line series channel nuts, u-bolts and all threaded rod that are essential to any strut assembly. This line also includes a number of innovative solutions that help installers save time and materials on the job-site. |
Long Description |
Thread Rod, Steel, Galvanized, Silver, 10 ft Length, 3/8 in Size, Threaded Connection, 3/8 in - 16 Connection Size, 1900 lb Capacity, 0.14 lb/EA |
Eaton B-Line series all threaded rod, 120" H x 0.375" D, Steel, 730 Lbs load cap,16" thread length |
Product Type |
Thread Rod |
All Threaded Rod, 3/8"-16 Thread, 120" Len, ZN PLTD |
Short Description |
Thread Rod, Steel, Galvanized, 3/8 in |
- |
Special Features |
Continuous Thread |
Length 120 In, Load Capacity 730 Lb, Thread Series UNCR, Weight 2.9 Lb |
|
connection size |
3/8 in - 16 |
- |
Connection Type |
Threaded |
- |
dimensions |
- |
X X 120.0000 IN |
package quantity |
10 PK;250 CT |
- |
|
|
Brand |
Thomas & Betts |
Eaton |
Manufacturers Part Number |
R-1038 |
ATR, 3/8X120 ZN |
sub brand |
Steel City(R) |
- |
|
Category Description |
THREAD RODS |
THREAD RODS |
Type |
- |
All threaded rod |
|
|
|
Application |
- |
Generation - Renewable Energy - Alternative EnergyCommercial / Institutional Buildings / Structures - Commercial/Inst Bldg Strctures - AftermarketDatacenters - IT Space: Enterprise / Server Room / Network ClosetResidential Bldgs & Facilities - Residential Bldgs & Facilities - OtherInd Facilities & Factories - Industrial Facilities/Factories - OtherInd Facilities & Factories - Facility - OtherGeneration - Conventional Energy - Conventional EnergyCommercial / Institutional Buildings / Structures - Commercial |
Capacity |
1900 lb |
- |
standard |
- |
Not Applicable |