Nacogdoches |
7,960 |
0 |
All Stores |
|
|
|
Vendor |
Steel City |
Peco Fasteners |
Catalog Number |
R1038 |
38X10TRZ |
Manufacturer Number |
R 1038 |
38X10TRZ |
Category |
Channel, Strut & Fittings -
Channel & Strut Fittings
|
Channel, Strut & Fittings -
Channel & Strut Fittings
|
Classification |
Thread Rods
|
Fasteners
|
UNSPSC |
31161618 - Threaded rod
|
30101804 - Steel channels
|
UPC/EAN/GTIN |
00785991703801 |
00705591950382 |
Weight per package |
0.14 (lbs/each) |
0.29 (lbs/each) |
Description |
R1038 3/8"X10' Silver All Thread Rod
Thread Rod, Steel, Galvanized, Silver, 10 FT Length, 3/8 In Size, Threaded Connection, 3/8 In - 16 Connection Size, 1900 LB Capacity, 0.14 LB/Ea
|
38X10TRZ 3/8-16 X 10 Threaded Rod Zinc Plated
3/8-16 X 10 Foot Threaded Rod Zinc Plated - Sold Per Foot
|
|
Minimum Order QTY |
10 Units |
1 Unit |
Unit/Foot |
$1.97 (Foot) |
$1.69 (Each) |
Carton/Reel |
$19.67 (10 Feet) |
$1.69 (1 Each) |
Standard Packaging/Reel |
$491.70 (250 Feet) |
$422.50 (250 Each) |
|
|
Color |
Silver |
- |
Finish |
Galvanized |
Zinc |
|
Length |
10 ft |
10 |
Size |
3/8 in |
- |
Width |
- |
3/8 |
|
Description |
3/8"X10' SILVER ALL THREAD ROD |
3/8-16 X 10 THREADED ROD ZINC PLATED |
extra long description |
ABB R 1038 CONT THD ROD 3/8-16IN LE |
PECO 38X10TRZ 3/8-16X10 THREADED RO |
Features |
Rod, Continuous Threaded, Rod Size 3/8 Inch - 16, Length 10 Feet, Ultimate Load 1,900 Pounds, Galvanized Steel |
- |
Long Description |
Thread Rod, Steel, Galvanized, Silver, 10 ft Length, 3/8 in Size, Threaded Connection, 3/8 in - 16 Connection Size, 1900 lb Capacity, 0.14 lb/EA |
3/8-16 X 10 FOOT THREADED ROD ZINC PLATED - SOLD PER FOOT |
Product Type |
Thread Rod |
3/8-16X10 Threaded Rod Zinc Plated 95038 |
Short Description |
Thread Rod, Steel, Galvanized, 3/8 in |
- |
Special Features |
Continuous Thread |
- |
|
connection size |
3/8 in - 16 |
- |
Connection Type |
Threaded |
- |
gauge |
- |
16 |
package quantity |
10 PK;250 CT |
- |
|
|
Brand |
Thomas & Betts |
Peco Fasteners |
Manufacturers Part Number |
R-1038 |
38X10TRZ |
sub brand |
Steel City(R) |
- |
|
Category Description |
THREAD RODS |
FASTENERS |
Type |
- |
ROD |