Nacogdoches |
990 |
0 |
All Stores |
|
|
|
Vendor |
Steel City |
Eaton |
Catalog Number |
R1028 |
14ALLTHREAD |
Manufacturer Number |
R 1028 |
ATR 1/4-20 ZN 120 |
Category |
Channel, Strut & Fittings -
Channel & Strut Fittings
|
Channel, Strut & Fittings -
Channel & Strut Fittings
|
Classification |
Thread Rods
|
Thread Rods
|
UNSPSC |
31161618 - Threaded rod
|
39121311 - Electrical fittings
|
UPC/EAN/GTIN |
00785991703757 |
00781011690151 |
Weight per package |
0.07 (lbs/each) |
0.12 (lbs/each) |
Description |
R1028 1/4"X10' Silver All Thread Rod
Thread Rod, Steel, Galvanized, Silver, 10 FT Length, 1/4 In Size, Threaded Connection, 1/4 In - 20 Connection Size, 900 LB Capacity, 0.07 LB/Ea
|
14ALLTHREAD BLTF 1/4X120" ZN PLT All Thread Rod
Thread Rod, Zinc Plated, 120 In Length, 1/4 In Size, Uncr Connection, 1/4 In - 20 Tpi Connection Size, 240 LB Capacity, 12 LB
|
|
Minimum Order QTY |
10 Units |
10 Units |
Unit/Foot |
$1.01 (Foot) |
$1.87 (Foot) |
Carton/Reel |
$10.05 (10 Feet) |
$18.73 (10 Feet) |
Standard Packaging/Reel |
$502.50 (500 Feet) |
$18.73 (10 Feet) |
|
Material |
Steel |
Stainless Steel |
|
Color |
Silver |
- |
Finish |
Galvanized |
Zinc Plated |
|
Length |
10 ft |
120 in;10 ft |
Size |
1/4 in |
1/4 in |
|
Description |
1/4"X10' SILVER ALL THREAD ROD |
BLTF 1/4X120" ZN PLT ALL THREAD ROD |
extra long description |
ABB R 1028 CONT THD ROD 1/4-20IN LE |
B-LINE ATR, 1/4X120 ZN ALL THREADED |
Features |
Rod, Continuous Threaded, Rod Size 1/4 Inch - 20, Length 10 Feet, Ultimate Load 900 Pounds, Galvanized Steel |
For a complete strut offering, Eaton offers a full line of B-Line series channel nuts, u-bolts and all threaded rod that are essential to any strut assembly. This line also includes a number of innovative solutions that help installers save time and materials on the job-site. |
Long Description |
Thread Rod, Steel, Galvanized, Silver, 10 ft Length, 1/4 in Size, Threaded Connection, 1/4 in - 20 Connection Size, 900 lb Capacity, 0.07 lb/EA |
Thread Rod, Zinc Plated, 120 in Length, 1/4 in Size, UNCR Connection, 1/4 in - 20 TPI Connection Size, 240 lb Capacity, 12 lb |
Product Type |
Thread Rod |
Thread Rod |
Short Description |
Thread Rod, Steel, Galvanized, 1/4 in |
1/4" Thread Rod, Stainless Steel, Zinc Plated |
Special Features |
Continuous Thread |
Safety Factor of 5 on Recommended Load |
|
connection size |
1/4 in - 20 |
1/4 in - 20 TPI |
Connection Type |
Threaded |
UNCR |
dimensions |
- |
X X 120.0000 IN |
package quantity |
10 PK;500 CT |
10 CT;500 PK |
|
|
Brand |
Thomas & Betts |
EATON B-LINE SERIES |
Manufacturers Part Number |
R-1028 |
ATR, 1/4X120 ZN |
sub brand |
Steel City(R) |
Bolted Framing |
|
Category Description |
THREAD RODS |
THREAD RODS |
Type |
- |
All threaded rod |
|
minimum qty |
10 |
10 |
Status |
- |
Inactive |
|
Weight |
0.07 lb/EA |
12 lb;5.44 kg |
|
Application |
- |
Strut Fittings |
Capacity |
900 lb |
240 lb;1.07 kN |
standard |
- |
Not Applicable |