Nacogdoches |
0 |
860 |
All Stores |
|
|
|
Vendor |
SPC |
Steel City |
Catalog Number |
ATR14X120ZN |
R1028 |
Manufacturer Number |
N/A |
R 1028 |
Category |
Enhanced Commodity Codes -
Boxes & Covers
|
Channel, Strut & Fittings -
Channel & Strut Fittings
|
Classification |
Thread Rods
|
Thread Rods
|
UNSPSC |
-
|
31161618 - Threaded rod
|
UPC/EAN/GTIN |
89165311111 |
00785991703757 |
Weight per package |
0 |
0.07 (lbs/each) |
Description |
ATR14X120ZN 1/4-20X 10' All Thread Rod
|
R1028 1/4"X10' Silver All Thread Rod
Thread Rod, Steel, Galvanized, Silver, 10 FT Length, 1/4 In Size, Threaded Connection, 1/4 In - 20 Connection Size, 900 LB Capacity, 0.07 LB/Ea
|
|
Minimum Order QTY |
10 Units |
10 Units |
Unit/Foot |
$1.98 (Foot) |
$1.01 (Foot) |
Carton/Reel |
$1.98 (1 Feet) |
$10.05 (10 Feet) |
Standard Packaging/Reel |
$24,750.00 (12500 Feet) |
$502.50 (500 Feet) |
|
|
Color |
- |
Silver |
Finish |
- |
Galvanized |
|
Length |
- |
10 ft |
Size |
- |
1/4 in |
|
Description |
1/4-20X 10' ALL THREAD ROD |
1/4"X10' SILVER ALL THREAD ROD |
extra long description |
- |
ABB R 1028 CONT THD ROD 1/4-20IN LE |
Features |
- |
Rod, Continuous Threaded, Rod Size 1/4 Inch - 20, Length 10 Feet, Ultimate Load 900 Pounds, Galvanized Steel |
Long Description |
- |
Thread Rod, Steel, Galvanized, Silver, 10 ft Length, 1/4 in Size, Threaded Connection, 1/4 in - 20 Connection Size, 900 lb Capacity, 0.07 lb/EA |
Product Type |
- |
Thread Rod |
Short Description |
- |
Thread Rod, Steel, Galvanized, 1/4 in |
Special Features |
- |
Continuous Thread |
|
connection size |
- |
1/4 in - 20 |
Connection Type |
- |
Threaded |
package quantity |
- |
10 PK;500 CT |
|
|
Brand |
- |
Thomas & Betts |
Manufacturers Part Number |
- |
R-1028 |
sub brand |
- |
Steel City(R) |
|
Category Description |
THREAD RODS |
THREAD RODS |