Item Comparison: ATR14X120ZN, R1028

Item

ATR14X120ZN - BLTF 1/4X120" ZN PLT All Thread Rod - Eaton

ATR14X120ZN
BLTF 1/4X120" ZN PLT All Thread Rod

$1.8732 Foot

$936.60 (500 Feet)

QTY:
Feet
Add
R1028 - 1/4"X10' Silver All Thread Rod - Steel City

R1028
1/4"X10' Silver All Thread Rod

$1.005 Foot

$502.50 (500 Feet)

QTY:
Feet
Add
Nacogdoches 0 660
All Stores 93,030 31,010
Vendor Eaton Steel City
Catalog Number ATR14X120ZN R1028
Manufacturer Number ATR, 1/4X120 ZN R 1028
Category Channel, Strut & Fittings - Channel & Strut Fittings Channel, Strut & Fittings - Channel & Strut Fittings
Classification Thread Rods Thread Rods
UNSPSC 39121311 - Electrical fittings 31161618 - Threaded rod
UPC/EAN/GTIN 00781011690151 00785991703757
Weight per package 0.12 (lbs/each) 0.07 (lbs/each)
Description ATR14X120ZN BLTF 1/4X120" ZN PLT All Thread Rod
Eaton B-Line Series All Threaded Rod, 120" H X 0.25" D, Steel, 240 LBS Load Cap, 20" Thread Length
R1028 1/4"X10' Silver All Thread Rod
Thread Rod, Steel, Galvanized, Silver, 10 FT Length, 1/4 In Size, Threaded Connection, 1/4 In - 20 Connection Size, 900 LB Capacity, 0.07 LB/Ea
Minimum Order QTY 10 Units 10 Units
Unit/Foot $1.87 (Foot) $1.01 (Foot)
Carton/Reel $18.73 (10 Feet) $10.05 (10 Feet)
Standard Packaging/Reel $936.60 (500 Feet) $502.50 (500 Feet)
Material Steel Steel
Color - Silver
Finish Zinc Plated Galvanized
Length - 10 ft
Size 1/4 In-20 TPI 1/4 in
Description BLTD 1/4" X 10' ALL THREAD ROD 1/4"X10' SILVER ALL THREAD ROD
extra long description B-LINE ATR, 1/4X120 ZN ALL THREADED ABB R 1028 CONT THD ROD 1/4-20IN LE
Features For a complete strut offering, Eaton offers a full line of B-Line series channel nuts, u-bolts and all threaded rod that are essential to any strut assembly. This line also includes a number of innovative solutions that help installers save time and materials on the job-site. Rod, Continuous Threaded, Rod Size 1/4 Inch - 20, Length 10 Feet, Ultimate Load 900 Pounds, Galvanized Steel
Long Description Eaton B-Line series all threaded rod, 120" H x 0.25" D, Steel, 240 Lbs load cap, 20" thread length Thread Rod, Steel, Galvanized, Silver, 10 ft Length, 1/4 in Size, Threaded Connection, 1/4 in - 20 Connection Size, 900 lb Capacity, 0.07 lb/EA
Product Type All Threaded Rod, 1/4"-20 Thread, 120" Len, ZN PLTD Thread Rod
Short Description - Thread Rod, Steel, Galvanized, 1/4 in
Special Features Length 120 In, Load Capacity 240 Lb, Thread Series UNCR, Weight 1.2 Lb Continuous Thread
connection size - 1/4 in - 20
Connection Type - Threaded
dimensions X X 120.0000 IN -
package quantity - 10 PK;500 CT
Made in USA - yes
Brand Eaton Thomas & Betts
Manufacturers Part Number ATR, 1/4X120 ZN R-1028
sub brand - Steel City(R)
Category Description THREAD RODS THREAD RODS
Type All threaded rod -
minimum qty 10 10
Weight - 0.07 lb/EA
Application Ind Facilities & Factories - Facility - OtherWater and Wastewater Systems - Water and Wastewater Systems - OtherDatacenters - Datacenters - OtherResidential Bldgs & Facilities - Residential Bldgs & Facilities - OtherInd Facilities & Factories - Industrial Facilities/Factories - OtherCommercial / Institutional Buildings / Structures - Commercial / Institutional Buildings / Structures - OtherGeneration - Renewable Energy - Alternative EnergyDatacenters - IT Space: Enterprise / Server Room / Network ClosetCom -
Capacity - 900 lb
standard Not Applicable -
 
QTY:
Feet
Add
QTY:
Feet
Add

Begin Live Chat