Item Comparison: QBGFT2020, QBGF2020

Item

QBGFT2020 - QB 2P 20A 10KA Bolt-On Ground Fault W/PCB Self Tes - Eaton

QBGFT2020
QB 2P 20A 10KA Bolt-On Ground Fault W/PCB Self Tes

$624.12 Each

$6,241.20 (10 Each)

QTY:
Each
Add
QBGF2020 - 2P 20A 120/240V Ground Fault Breaker - Eaton

QBGF2020
2P 20A 120/240V Ground Fault Breaker

$0.00 Each

$0.00 (1 Each)

Call nearest store for Item Price
Nacogdoches 0 0
All Stores 119 0
Vendor Eaton Eaton
Catalog Number QBGFT2020 QBGF2020
Manufacturer Number QBGFT2020 QBGF2020
Category Ground Fault Gfci Bolt-On - On Circuit Breakers Ground Fault Gfci Bolt-On - On Circuit Breakers
Classification Panelboard Branch Breakers Panelboard Branch Breakers
UNSPSC 39121603 - Miniature circuit breakers 39121603 - Miniature circuit breakers
UPC/EAN/GTIN 00786676026710 00786679473412
Weight per package 0.8 (lbs/each) 0.8 (lbs/each)
Description QBGFT2020 QB 2P 20A 10KA Bolt-On Ground Fault W/PCB Self Tes
Eaton QB Gfci Circuit Breaker, Ground Fault Circuit Breaker, 20A, 10 Kaic, Two-Pole, 120/240V, Common Trip, 5 Ma Trip Sensitivity, #14–10 Cu, #12–10 Al, QBGF
QBGF2020 2P 20A 120/240V Ground Fault Breaker
Geindust GTHQB2120GF|Geindust THQB2120GF|Grainger 2DH05|Schneider QOB220GFI|Siemens BF220|Squared Qob220gfi
Minimum Order QTY 1 Unit 1 Unit
Unit/Foot $624.12 (Each) $0.00 (Each)
Carton/Reel $624.12 (1 Each) $0.00 (1 Each)
Standard Packaging/Reel $6,241.20 (10 Each) $0.00 (1 Each)
amperage rating 20 A Photoelectric sensor accessory
interrupt rating 10 kAIC 10 kAIC
Poles Two-pole 2
Voltage Rating 120/240 V 120 V
Color - Stationary Machinery and Equipment Outside Factory - Stationary Machinery and Equipment Outside Factory - Other
Description QB 2P 20A 10KA BOLT-ON GROUND FAULT W/PCB SELF TES 2P 20A 120/240V GROUND FAULT BREAKER
extra long description ETN QBGFT2020 QB 2P 20A GFCI, 5mA, -
Features Eaton has a wide selection of UL rated miniature circuit breakers for loadcenters, fuseboxes, or similar devices. Each pole provides steel frame calibration and arc chutes with 5 - 100A continuous in one-, two-, and three-pole designs. A full-range of accessories expand customization options, including various mounting and ring tung termination options. -
Long Description Eaton QB GFCI circuit breaker,Ground fault circuit breaker,20A,10 kAIC,Two-pole,120/240V,Common trip,5 mA Trip sensitivity,#14–10 Cu, #12–10 Al,QBGF GEIndust GTHQB2120GF|GEIndust THQB2120GF|Grainger 2DH05|Schneider QOB220GFI|Siemens BF220|SquareD QOB220GFI
Product Type QB 2P 20A Gfci, 5MA, 10kaic Quicklag Industrial Ground Fault Thermal-Magnetic Circuit BR
Special Features 5 mA Trip Sensitivity 5 mA Trip Sensitivity
class - 1.0000 IN X 1.0000 IN X 2.2300 IN
Contact Configuration - Open Office, Retail
Cord Type - Ind Facilities & Factories - Facility: Power Distribution and Control
dimensions 4.5000 IN X 2.7500 IN X 2.0000 IN 5.8000 IN X 4.4000 IN X 3.0000 IN
Trip Type Common trip Non-Interchangeable
Brand Eaton Eaton
Manufacturers Part Number QBGFT2020 QBGF2020
sub brand - Open Office, Retail
Category Description PANELBOARD BRANCH BREAKERS PANELBOARD BRANCH BREAKERS
Type GFCI circuit breakers -
Manufacturer Status - Inactive
Status - Inactive
Application Marine Vessels and Equipment - Marine Vessels and Equipment - OtherOtherGeneration - Renewable Energy - Alternative EnergyGeneration - Conventional Energy - Conventional EnergyDatacenters - IT Space: CI and Hyper Converged Stationary Machinery and Equipment Outside Factory - Stationary Machinery and Equipment Outside Factory - Other
standard UL 489 UL 489
 
QTY:
Each
Add
Call nearest store for Item Price

Begin Live Chat