Nacogdoches |
0 |
0 |
All Stores |
|
|
|
Vendor |
Eaton |
Eaton |
Catalog Number |
QBGFT1020 |
QBGF1020 |
Manufacturer Number |
QBGFT1020 |
QBGF1020 |
Category |
Ground Fault Gfci Bolt-On -
On Circuit Breakers
|
Ground Fault Gfci Bolt-On -
On Circuit Breakers
|
Classification |
Panelboard Branch Breakers
|
Panelboard Branch Breakers
|
UNSPSC |
39121603 - Miniature circuit breakers
|
39121603 - Miniature circuit breakers
|
UPC/EAN/GTIN |
00786680130960 |
00786679360200 |
Weight per package |
0.4 (lbs/each) |
0.45 (lbs/each) |
Description |
QBGFT1020 Type QB 5MA GF BRKR 20A /1 Pole 120/240V 10kaic
Thermal Magnetic Circuit Breaker, 20 A, Non-Interchangeable Tripping Mechanism, Bolt-On, 120/240 V Ac, 1 In Overall Height, 1 In Overall Length, 1 In Overall Width, 0.4 LB
|
QBGF1020 1P 20A 120/240V Ground Fault Breaker
Geindust GTHQB1120GF|Geindust THQB1120GF|Grainger 2DG99|Ite BF120|Schneider QOB120GFI|Siemens BF120|Squared Qob120gfi
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$246.71 (Each) |
$0.00 (Each) |
Carton/Reel |
$246.71 (1 Each) |
$0.00 (1 Each) |
Standard Packaging/Reel |
$246.71 (1 Each) |
$0.00 (1 Each) |
|
amperage rating |
20 A |
- |
Current Rating |
20 A |
- |
interrupt rating |
10 kAIC |
- |
Poles |
1 |
- |
Voltage Rating |
120/240 V ac |
- |
|
|
Description |
TYPE QB 5MA GF BRKR 20A /1 POLE 120/240V 10KAIC |
1P 20A 120/240V GROUND FAULT BREAKER |
extra long description |
ETN QBGFT1020 QB, 5MA GF 20A /1 POL |
- |
Features |
Eaton has a wide selection of UL rated miniature circuit breakers for loadcenters, fuseboxes, or similar devices. Each pole provides steel frame calibration and arc chutes with 5 - 100A continuous in one-, two-, and three-pole designs. A full-range of accessories expand customization options, including various mounting and ring tung termination options. |
- |
Long Description |
Thermal Magnetic Circuit Breaker, 20 A, Non-Interchangeable Tripping Mechanism, Bolt-On, 120/240 V ac, 1 in Overall Height, 1 in Overall Length, 1 in Overall Width, 0.4 lb |
GEIndust GTHQB1120GF|GEIndust THQB1120GF|Grainger 2DG99|ITE BF120|Schneider QOB120GFI|Siemens BF120|SquareD QOB120GFI |
Product Type |
Thermal Magnetic Circuit Breaker |
Quicklag Industrial Ground Fault Thermal-Magnetic Circuit BR |
Short Description |
2P Thermal Magnetic Mini Circuit Breaker, 20 A, 120/240 VAC |
- |
Special Features |
5 mA Trip Sensitivity |
- |
|
circuit breaker type |
Thermal Magnetic Circuit Breaker |
- |
dimensions |
1.0000 IN X 1.0000 IN X 1.0000 IN |
3.3000 IN X 5.1000 IN X 1.2000 IN |
Mounting Type |
Bolt-On |
- |
Overall Height |
1 in |
- |
Overall Width |
1 in |
- |
Trip Type |
Non-Interchangeable |
- |
Tripping Mechanism |
Non-Interchangeable |
- |
|
Brand |
Eaton |
Eaton |
Manufacturers Part Number |
QBGFT1020 |
QBGF1020 |
|
Category Description |
PANELBOARD BRANCH BREAKERS |
PANELBOARD BRANCH BREAKERS |
Type |
GFCI circuit breakers |
GFCI circuit breakers |
|
Manufacturer Status |
- |
Inactive |
|
|
Application |
Marine Vessels and Equipment - Marine Vessels and Equipment - OtherOtherGeneration - Renewable Energy - Alternative EnergyGeneration - Conventional Energy - Conventional EnergyDatacenters - IT Space: CI and Hyper Converged |
Generation - Conventional Energy - Conventional EnergyDatacenters - IT Space: CI and Hyper ConvergedMarine Vessels and Equipment - Marine Vessels and Equipment - OtherOtherGeneration - Renewable Energy - Alternative Energy |
standard |
UL 489 |
UL 489 |
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
Call nearest store for Item Price
|