Nacogdoches |
0 |
0 |
All Stores |
|
|
|
Vendor |
Eaton |
Eaton |
Catalog Number |
QB1030GF |
QBGFT1030 |
Manufacturer Number |
QB1030GF |
QBGFT1030 |
Category |
Ground Fault Gfci Bolt-On -
On Circuit Breakers
|
Ground Fault Gfci Bolt-On -
On Circuit Breakers
|
Classification |
Panelboard Branch Breakers
|
Panelboard Branch Breakers
|
UNSPSC |
39121603 - Miniature circuit breakers
|
39121603 - Miniature circuit breakers
|
UPC/EAN/GTIN |
00786680222429 |
00786680130984 |
Weight per package |
0.5 (lbs/each) |
0.45 (lbs/each) |
Description |
QB1030GF Bolt-On Gfci 5MA 1 Pole 10KAIC 35A 120/240V
Eaton QB Gfci Circuit Breaker, Ground Fault Circuit Breaker, 30A, 10 Kaic, Single-Pole, 120/240V, Non-Interchangeable, 5 Ma Trip Sensitivity, Bolt-On, #14-4 Awg, QB
|
QBGFT1030 Type QB 5MA GF BRKR 30A /1 Pole 120/240V 10kaic
Eaton QB Gfci Circuit Breaker, Ground Fault Circuit Breaker, 30A, 10 Kaic, Single-Pole, 120/240V, Non-Interchangeable, 5 Ma Trip Sensitivity, #10 Cu, #8 Al, QBGF
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$399.96 (Each) |
$399.96 (Each) |
Carton/Reel |
$399.96 (1 Each) |
$399.96 (1 Each) |
Standard Packaging/Reel |
$399.96 (1 Each) |
$7,999.20 (20 Each) |
|
amperage rating |
30 A |
30 A |
connection |
BOLT-ON |
- |
interrupt rating |
10 |
10 |
Poles |
1 |
1 |
Voltage Rating |
120/240 V |
120/240 V |
|
Description |
BOLT-ON GFCI 5MA 1 POLE 10KAIC 35A 120/240V |
TYPE QB 5MA GF BRKR 30A /1 POLE 120/240V 10KAIC |
extra long description |
ETN QB1030GF Bolt-on GFCI, 1 pole, |
ETN QBGFT1030 QB, 5MA GF 30A /1 POL |
Features |
Eaton has a wide selection of UL rated miniature circuit breakers for loadcenters, fuseboxes, or similar devices. Each pole provides steel frame calibration and arc chutes with 5 - 100A continuous in one-, two-, and three-pole designs. A full-range of accessories expand customization options, including various mounting and ring tung termination options. |
Eaton has a wide selection of UL rated miniature circuit breakers for loadcenters, fuseboxes, or similar devices. Each pole provides steel frame calibration and arc chutes with 5 - 100A continuous in one-, two-, and three-pole designs. A full-range of accessories expand customization options, including various mounting and ring tung termination options. |
Long Description |
Eaton QB GFCI circuit breaker,Ground fault circuit breaker,30A,10 kAIC,Single-pole,120/240V,Non-Interchangeable,5 mA Trip sensitivity,Bolt-on,#14-4 AWG,QB |
Eaton QB GFCI circuit breaker,Ground fault circuit breaker,30A,10 kAIC,Single-pole,120/240V,Non-Interchangeable,5 mA Trip sensitivity,#10 Cu, #8 Al,QBGF |
Product Type |
Bolt-On Gfci, 1 Pole, 10KAIC, 30a |
QB, 5MA GF 30A /1 Pole 120/240V, 10kaic |
Special Features |
- |
5 mA Trip Sensitivity |
|
dimensions |
4.0000 IN X 3.5000 IN X 1.0000 IN |
1.0000 IN X 1.0000 IN X 1.0000 IN |
Trip Type |
Non-Interchangeable |
Non-Interchangeable |
|
Brand |
Eaton |
Eaton |
Manufacturers Part Number |
QB1030GF |
QBGFT1030 |
|
Category Description |
PANELBOARD BRANCH BREAKERS |
PANELBOARD BRANCH BREAKERS |
Type |
GFCI circuit breakers |
GFCI circuit breakers |
|
Application |
Marine Vessels and Equipment - Marine Vessels and Equipment - OtherOtherGeneration - Renewable Energy - Alternative EnergyGeneration - Conventional Energy - Conventional EnergyDatacenters - IT Space: CI and Hyper ConvergedCommercial / Institutional Buildings / Structures - Power Distribution and Controls |
OtherGeneration - Renewable Energy - Alternative EnergyGeneration - Conventional Energy - Conventional EnergyDatacenters - IT Space: CI and Hyper ConvergedMarine Vessels and Equipment - Marine Vessels and Equipment - Other |
standard |
UL 489,Contact Manufacturer |
UL 489 |