Item Comparison: Q500T3CL, S3105

Item

Q500T3CL - 500W-125/O Quartz Lamp - Ge Current, A Daintree Company

Q500T3CL
500W-125/O Quartz Lamp

$15.74 Each

$188.88 (12 Each)

QTY:
Each
Add
S3105 - 500W Halogen T3 120V Double End Base - Satco

S3105
500W Halogen T3 120V Double End Base

$2.99 Each

$2.99 (1 Each)

QTY:
Each
Add
Nacogdoches 0 0
All Stores 180 12
Vendor Ge Current, A Daintree Company Satco
Catalog Number Q500T3CL S3105
Manufacturer Number Q500T3/CL-125/0 S3105
Category Halogen & Quartz Floodlights, - Halogen & Quartz Floodlights Halogen Lamps - Reflector Double Ended T Shape
Classification Quartz Quartz
UNSPSC 39101601 - Halogen lamps 39101601 - Halogen lamps
UPC/EAN/GTIN 00043168237338 00045923031052
Weight per package 0.03 (lbs/each) 0.04 (lbs/each)
Description Q500T3CL 500W-125/O Quartz Lamp
Quartz Lamp, 3000 K, 11100 LM Brightness (Lumens), 500 W, 120 V, 2000 H Average Life, R7S Base, Non Dimmable, 4.5 In Width, 1.5 In Height, 5 In Length, 0.4 LB
S3105 500W Halogen T3 120V Double End Base
Halogen Double Ended Halogen Lamp, Designation: 500T3Q/CL, 120 V, 500 WTT, T3 Shape, R7S Double Ended Base, Clear, C-8 Filament, 1500 HR, Lumens: 9500 LM Initial, 4-11/16 In Length, 3/8 In Diameter
Minimum Order QTY 1 Unit 1 Unit
Unit/Foot $15.74 (Each) $2.99 (Each)
Carton/Reel $15.74 (1 Each) $2.99 (1 Each)
Standard Packaging/Reel $188.88 (12 Each) $2.99 (1 Each)
Shape - T3
Voltage Rating 120 V 120
Wattage 500.0 500
color rendering index (cri) - 99
color temperature 3000 k 2900
Finish Clear Clear
Height 1.5 in -
Length 5 in -
Size 4.688 4.69
Width 4.5 in -
Additional Information Horizontal Burn Position -
Description 500W-125/O QUARTZ LAMP 500W HALOGEN T3 120V DOUBLE END BASE
extra long description GEL Q500T3/CL-125/0 23733 QUARTZ SATCO S3105 500T3Q/CL 120V
Long Description Quartz Lamp, 3000 K, 11100 lm Brightness (Lumens), 500 W, 120 V, 2000 h Average Life, R7S Base, Non Dimmable, 4.5 in Width, 1.5 in Height, 5 in Length, 0.4 lb Halogen Double Ended Halogen Lamp, Designation: 500T3Q/CL, 120 V, 500 WTT, T3 Shape, R7s Double Ended Base, Clear, C-8 Filament, 1500 HR, Lumens: 9500 LM Initial, 4-11/16 IN Length, 3/8 IN Diameter
Product Type 23733 Quartz Line 500T3Q/CL 120V
Short Description Quartz Lamp, 3000K, 11100 lm, 500W, 120V -
average life 2000 h 1500
Base Recessed Single Contact (R7s) Double Ended
Brightness (Lumens) 11100 lm -
dimmable - Dimmable
lumens 10550.0 9.5k
package quantity 12 CA -
Warranty - Avg. Rated Hour Limited
Brand GE Current Satco
Manufacturers Part Number Q500T3/CL-125/0 S3105
Category Description QUARTZ QUARTZ
Type - HALOGEN
Weight 0.4 lb -
Application Stage and Studio -
standard - RoHS Compliant
 
QTY:
Each
Add
QTY:
Each
Add

Begin Live Chat