Nacogdoches |
0 |
0 |
All Stores |
|
|
|
Vendor |
Ge Current, A Daintree Company |
Sylvania |
Catalog Number |
Q500T3CL |
500T3QCL130V |
Manufacturer Number |
Q500T3/CL-125/0 |
500T3Q/CL-130V/58997 |
Category |
Halogen & Quartz Floodlights, -
Halogen & Quartz Floodlights
|
Halogen Lamps -
Reflector Double Ended T Shape
|
Classification |
Quartz
|
Quartz
|
UNSPSC |
39101601 - Halogen lamps
|
39101601 - Halogen lamps
|
UPC/EAN/GTIN |
00043168237338 |
00046135589973 |
Weight per package |
0.03 (lbs/each) |
0.03 (lbs/each) |
Description |
Q500T3CL 500W-125/O Quartz Lamp
Quartz Lamp, 3000 K, 11100 LM Brightness (Lumens), 500 W, 120 V, 2000 H Average Life, R7S Base, Non Dimmable, 4.5 In Width, 1.5 In Height, 5 In Length, 0.4 LB
|
500T3QCL130V 500W 130V T3 Double End Quartz Halogen Lamp
Tungsten Halogen Double End T3 Quartz Clear Finish RSC 500WATT 130volt
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$15.74 (Each) |
$15.40 (Each) |
Carton/Reel |
$15.74 (1 Each) |
$15.40 (1 Each) |
Standard Packaging/Reel |
$188.88 (12 Each) |
$308.00 (20 Each) |
|
Lamp Type |
- |
DOUBLE END |
Shape |
- |
T3 |
Voltage Rating |
120 V |
130 |
Wattage |
500.0 |
500 W |
|
Base Type |
- |
R7S |
Color Rendering Index |
- |
100 |
color rendering index (cri) |
- |
100 |
color temperature |
3000 k |
- |
Finish |
Clear |
Clear |
|
Diameter |
- |
0.375 in;9.53 mm |
Height |
1.5 in |
- |
Length |
5 in |
4.688 in;119 mm |
Size |
4.688 |
- |
Width |
4.5 in |
- |
|
Additional Information |
Horizontal Burn Position |
- |
Description |
500W-125/O QUARTZ LAMP |
500W 130V T3 DOUBLE END QUARTZ HALOGEN LAMP |
extra long description |
GEL Q500T3/CL-125/0 23733 QUARTZ |
SYL 500T3Q/CL-130V/58997 500T3QCL 1 |
Long Description |
Quartz Lamp, 3000 K, 11100 lm Brightness (Lumens), 500 W, 120 V, 2000 h Average Life, R7S Base, Non Dimmable, 4.5 in Width, 1.5 in Height, 5 in Length, 0.4 lb |
Tungsten Halogen Double End T3 Quartz Clear Finish RSC 500Watt 130Volt |
Product Type |
23733 Quartz Line |
500T3QCL 130V 20/CS 1/Sku |
Short Description |
Quartz Lamp, 3000K, 11100 lm, 500W, 120V |
Tungsten Halogen Lamp, Double End, T3 Quartz, Clear Finish, RSC, 500 Watt, 130 Volt |
|
average life |
2000 h |
2000 h |
Base |
Recessed Single Contact (R7s) |
R7s |
Brightness (Lumens) |
11100 lm |
8750 lm |
dimmable |
- |
Yes |
Filament Type |
- |
CC-8 |
lumens |
10550.0 |
8750 |
package quantity |
12 CA |
20 CA |
start type |
- |
Instant |
|
Brand |
GE Current |
SYLVANIA |
Manufacturers Part Number |
Q500T3/CL-125/0 |
500T3Q/CL-130V |
sub brand |
- |
Double End |
|
Category Description |
QUARTZ |
QUARTZ |
Type |
- |
HALOGEN |
|
|
Application |
Stage and Studio |
Medium Screwbase or bi-pin |