Item Comparison: Q1500T3CL240, 1500T3QCL240V

Item

Q1500T3CL240 - *Delisted* 1500W 240V T3 Double End QRTZ Hal Lamp - Ge Current, A Daintree Company

Q1500T3CL240
*Delisted* 1500W 240V T3 Double End QRTZ Hal Lamp

$23.56 Each

$282.72 (12 Each)

QTY:
Each
Add
1500T3QCL240V - 1500W 240V T3 Double End Quartz Halogen Lamp - Sylvania

1500T3QCL240V
1500W 240V T3 Double End Quartz Halogen Lamp

$5.82 Each

$69.84 (12 Each)

QTY:
Each
Add
Nacogdoches 0 0
All Stores 91 70
Vendor Ge Current, A Daintree Company Sylvania
Catalog Number Q1500T3CL240 1500T3QCL240V
Manufacturer Number Q1500T3/CL-240 1500T3Q/CL-240V/58857
Category Halogen Lamps - Reflector Single Ended G, PS, Halogen Lamps - Reflector Double Ended T Shape
Classification Quartz Quartz
UNSPSC 39101601 - Halogen lamps 39101601 - Halogen lamps
UPC/EAN/GTIN 00043168238304 00046135588570
Weight per package 0.088 (lbs/each) 0.12 (lbs/each)
Description Q1500T3CL240 *Delisted* 1500W 240V T3 Double End QRTZ Hal Lamp
Gel Q1500T3/CL-240 23830 Quartz L
1500T3QCL240V 1500W 240V T3 Double End Quartz Halogen Lamp
Tungsten Halogen Double End T3 Quartz Clear Finish RSC 1500WATT 240V
Minimum Order QTY 1 Unit 1 Unit
Unit/Foot $23.56 (Each) $5.82 (Each)
Carton/Reel $23.56 (1 Each) $5.82 (1 Each)
Standard Packaging/Reel $282.72 (12 Each) $69.84 (12 Each)
Lamp Type - DOUBLE END
Shape - T3
Voltage Rating 240 240
Wattage 1,500 1500
color rendering index (cri) - 100
color temperature 3050.0 2950
Finish - Clear
Size 10.063 -
Description *DELISTED* 1500W 240V T3 DOUBLE END QRTZ HAL LAMP 1500W 240V T3 DOUBLE END QUARTZ HALOGEN LAMP
extra long description - SYL 1500T3Q/CL-240V/58857 1500T3QCL
Long Description GEL Q1500T3/CL-240 23830 QUARTZ L Tungsten Halogen Double End T3 Quartz Clear Finish RSC 1500Watt 240V
Product Type 23830 Quartz Line 1500T3QCL240V 240V 12/CS 1/Sku
average life 2000.0 2000
Base Recessed Single Contact (R7s) R7s
dimmable - Yes
lumens 32k 33000
start type - Instant
Brand GE SYLVANIA
Manufacturers Part Number Q1500T3/CL-240 1500T3Q/CL-240V/58857
Category Description QUARTZ QUARTZ
Type - HALOGEN
Manufacturer Status Inactive -
Application - Medium Screwbase or bi-pin
 
QTY:
Each
Add
QTY:
Each
Add

Begin Live Chat