Item Comparison: PTS40, PT40

Item

PTS40 - 4/0 Pin Terminal - Nsi

PTS40
4/0 Pin Terminal

$25.1067 Each

$25.11 (1 Each)

QTY:
Each
Add
PT40 - 4/0 to 1/0 Reducer - Nsi

PT40
4/0 to 1/0 Reducer

$0.00 Each

$0.00 (1 Each)

Call nearest store for Item Price
Nacogdoches 0 0
All Stores 66 0
Vendor Nsi Nsi
Catalog Number PTS40 PT40
Manufacturer Number PTS4/0 PT4/0
Category Solderless Connectors - Large Terminals & Connectors Solderless Connectors - Large Terminals & Connectors
Classification Terminals Comp & Mech Lugs and Butt Splices
UNSPSC 39121449 - Wire or cable compression splice 39121449 - Wire or cable compression splice
UPC/EAN/GTIN 00662381033475 00662381033079
Weight per package 0.1 (lbs/each) 0.24 (lbs/each)
Description PTS40 4/0 Pin Terminal
Solid Pin Terminal For Copper and Aluminum Conductors 4/0 Awg All-Aluminum Pin Terminals Is Designed For Termination Of Both Aluminum and Copper Conductors. The Solid Pin Is Made Of Aluminum and Is Tin-Plated and Pre-Filled With Oxide Inhibitor. A Cover Is Provided For Quick Installation. Rated 600 Volts.
PT40 4/0 to 1/0 Reducer
Stranded Bi-Metallic Pin Terminal 4/0 Awg Stranded Bi-Metallic Pin Terminals Is Designed to Facilitate Termination Of Aluminum Conductors. Tin-Plated Stranded Copper Pin. Connector Bores Are Coated With Oxide Inhibitor. Supplied With Epdm Insulating Cover. Ul 486B Listed. Rated 600 Volts.
Minimum Order QTY 1 Unit 1 Unit
Unit/Foot $25.11 (Each) $0.00 (Each)
Carton/Reel $25.11 (1 Each) $0.00 (1 Each)
Standard Packaging/Reel $25.11 (1 Each) $0.00 (1 Each)
connection 2/0 Pin 2/0 Pin
insulation Plastisol Cover Plastisol Cover
Material Aluminum Aluminum - Tin Plated Copper Pin
Number of Conductors 1 1
Poles 1 1
Voltage Rating 600 V 600 V
Color White White
Finish Tin Plated Tin Plated
Size L=2.59 - OD=.850 - ID=.535 - Pin Dia=.420 L=3.52 - OD=.900 - ID=.547 - Pin Dia=.405
Description 4/0 PIN TERMINAL 4/0 TO 1/0 REDUCER
extra long description NSI PTS4/0 Aluminum Pin Terminal Al NSI PT4/0 Aluminum Pin Terminal Cu
Features Solid Pin Terminal for Copper and Aluminum Conductors 4/0 AWG All-aluminum Pin Terminals is designed for termination of both aluminum and copper conductors. The solid pin is made of aluminum and is tin-plated and pre-filled with oxide inhibitor. A cover is provided for quick installation. Rated 600 Volts. Stranded Bi-Metallic Pin Terminal 4/0 AWG Stranded Bi-Metallic Pin Terminals is designed to facilitate termination of aluminum conductors. Tin-plated stranded copper pin. Connector bores are coated with oxide inhibitor. Supplied with EPDM insulating cover. UL 486B listed. Rated 600 volts.
Long Description Solid Pin Terminal for Copper and Aluminum Conductors 4/0 AWG All-aluminum Pin Terminals is designed for termination of both aluminum and copper conductors. The solid pin is made of aluminum and is tin-plated and pre-filled with oxide inhibitor. A cover is provided for quick installation. Rated 600 Volts. Stranded Bi-Metallic Pin Terminal 4/0 AWG Stranded Bi-Metallic Pin Terminals is designed to facilitate termination of aluminum conductors. Tin-plated stranded copper pin. Connector bores are coated with oxide inhibitor. Supplied with EPDM insulating cover. UL 486B listed. Rated 600 volts.
Product Type Aluminum Pin Terminal Al Pin 4/0 Awg Aluminum Pin Terminal Cu Pin 4/0 Awg
Special Features 4/0 AWG (STR) - 2/0 Pin Size 4/0 AWG (STR) - 2/0 CU Pin Size
Warranty 1 YEAR 1 YEAR
Brand NSi NSi
Manufacturers Part Number PTS4/0 PT4/0
Category Description TERMINALS Comp & Mech Lugs and Butt Splices
Type Solid Pin Bi-Metallic Pin
Application Terminate, Splice, Tap Power Connectors Terminate, Splice, Tap Power Connectors
environmental conditions 90 C 90 C
standard UL486 UL486A/B
Temperature Rating 90 C 90 C
 
QTY:
Each
Add
Call nearest store for Item Price

Begin Live Chat