Item Comparison: PT350, PTS350

Item

PT350 - 350MCM Pin Term - Nsi

PT350
350MCM Pin Term

$60.03 Each

$60.03 (1 Each)

QTY:
Each
Add
PTS350 - 350 Pin Terminal - Nsi

PTS350
350 Pin Terminal

$31.3479 Each

$31.35 (1 Each)

QTY:
Each
Add
Nacogdoches 0 0
All Stores 17 1
Vendor Nsi Nsi
Catalog Number PT350 PTS350
Manufacturer Number PT350 PTS350
Category Solderless Connectors - Large Terminals & Connectors Solderless Connectors - Large Terminals & Connectors
Classification Terminals Terminals
UNSPSC 39121449 - Wire or cable compression splice 39121449 - Wire or cable compression splice
UPC/EAN/GTIN 00662381033109 00662381033604
Weight per package 0.45 (lbs/each) 0.16 (lbs/each)
Description PT350 350MCM Pin Term
Stranded Bi-Metallic Pin Terminal 350 MCM Stranded Bi-Metallic Pin Terminals Is Designed to Facilitate Termination Of Aluminum Conductors. Tin-Plated Stranded Copper Pin. Connector Bores Are Coated With Oxide Inhibitor. Supplied With Epdm Insulating Cover. Ul 486B Listed. Rated 600 Volts.
PTS350 350 Pin Terminal
Solid Pin Terminal For Copper and Aluminum Conductors 350 MCM All-Aluminum Pin Terminals Is Designed For Termination Of Both Aluminum and Copper Conductors. The Solid Pin Is Made Of Aluminum and Is Tin-Plated and Pre-Filled With Oxide Inhibitor. A Cover Is Provided For Quick Installation. Rated 600 Volts.
Minimum Order QTY 1 Unit 1 Unit
Unit/Foot $60.03 (Each) $31.35 (Each)
Carton/Reel $60.03 (1 Each) $31.35 (1 Each)
Standard Packaging/Reel $60.03 (1 Each) $31.35 (1 Each)
connection 4/0 Pin 250 Pin
insulation Plastisol Cover Plastisol Cover
Material Aluminum - Tin Plated Copper Pin Aluminum
Number of Conductors 1 1
Poles 1 1
Voltage Rating 600 V 600 V
Color Brown Brown
Finish Aluminum Tin Plated
Size L=4.08 - OD=1.15 - ID=.700 - Pin Dia=.496 L=2.74 - OD=1.09 - ID=.716 - Pin Dia=.570
Description 350MCM PIN TERM 350 PIN TERMINAL
extra long description NSI PT350 Aluminum Pin Terminal Cu NSI PTS350 Aluminum Pin Terminal Al
Features Stranded Bi-Metallic Pin Terminal 350 MCM Stranded Bi-Metallic Pin Terminals is designed to facilitate termination of aluminum conductors. Tin-plated stranded copper pin. Connector bores are coated with oxide inhibitor. Supplied with EPDM insulating cover. UL 486B listed. Rated 600 volts. Solid Pin Terminal for Copper and Aluminum Conductors 350 MCM All-aluminum Pin Terminals is designed for termination of both aluminum and copper conductors. The solid pin is made of aluminum and is tin-plated and pre-filled with oxide inhibitor. A cover is provided for quick installation. Rated 600 Volts.
Long Description Stranded Bi-Metallic Pin Terminal 350 MCM Stranded Bi-Metallic Pin Terminals is designed to facilitate termination of aluminum conductors. Tin-plated stranded copper pin. Connector bores are coated with oxide inhibitor. Supplied with EPDM insulating cover. UL 486B listed. Rated 600 volts. Solid Pin Terminal for Copper and Aluminum Conductors 350 MCM All-aluminum Pin Terminals is designed for termination of both aluminum and copper conductors. The solid pin is made of aluminum and is tin-plated and pre-filled with oxide inhibitor. A cover is provided for quick installation. Rated 600 Volts.
Product Type Aluminum Pin Terminal Cu Pin 350 MCM Aluminum Pin Terminal Al Pin 350 MCM
Special Features 350 MCM (STR) - 4/0 CU Pin Size 350 MCM (STR) - 250 Pin Size
Warranty 1 YEAR 1 YEAR
Brand NSi NSi
Manufacturers Part Number PT350 PTS350
Category Description TERMINALS TERMINALS
Type Bi-Metallic Pin Solid Pin
Application Terminate, Splice, Tap Power Connectors Terminate, Splice, Tap Power Connectors
environmental conditions 90 C 90 C
standard UL486A/B UL486
Temperature Rating 90 C 90 C
 
QTY:
Each
Add
QTY:
Each
Add

Begin Live Chat