Item Comparison: CWL515P, PSL515P

Item

CWL515P - Plug 15A 125V 2P3W H/L BW - Eaton

CWL515P
Plug 15A 125V 2P3W H/L BW

$14.88 Each

$744.00 (50 Each)

QTY:
Each
Add
PSL515P - Turnlok Plug 3W 15A 125V - Legrand-Pass & Seymour

PSL515P
Turnlok Plug 3W 15A 125V

$21.5372 Each

$1,076.86 (50 Each)

QTY:
Each
Add
Nacogdoches 0 44
All Stores 337 344
Vendor Eaton Legrand-Pass & Seymour
Catalog Number CWL515P PSL515P
Manufacturer Number CWL515P PSL515P
Category Gen Purpose Wiring Devices - Plugs, Connectors, Inlets, Out Gen Purpose Wiring Devices - Plugs, Connectors, Inlets, Out
Classification Industrial Cord Connectors Industrial Cord Connectors
UNSPSC 39121403 - Locking plug 39121403 - Locking plug
UPC/EAN/GTIN 00040893677989 00785007236545
Weight per package 0.15 (lbs/each) 0.1648 (lbs/each)
Description CWL515P Plug 15A 125V 2P3W H/L BW
Locking Plug, 15 A, 125 V, 2 Poles, 3 Wires, Black/White, -40 °C Operating Temperature, +60 °C Operating Temperature, Screw Terminal, 0.33 to 0.66 In (Cord) Diameter, #16 to #12 Awg Wire Size, 0.17 LB
PSL515P Turnlok Plug 3W 15A 125V
Locking Device Turnlock Plug, 15 A, 125 V, 2 Poles, 3 Wires, Black/White, Nylon Material, 1.516 In;0.230 to 0.720 In (Cord) Diameter, Plug Mount, 2.617 In Length, #18 to #10 Awg Wire Size, Impact Resistant, Corrosion Resistant, 0.16 LB
Minimum Order QTY 1 Unit 1 Unit
Unit/Foot $14.88 (Each) $21.54 (Each)
Carton/Reel $148.80 (10 Each) $215.37 (10 Each)
Standard Packaging/Reel $744.00 (50 Each) $1,076.86 (50 Each)
amperage rating - 15
Current Rating 15 A 15 A
Material Nylon (Outer Shell/Interior Body);Polycarbonate (Terminal Retainer) Nylon
Number of Wires 3 3
Poles - 2
Terminal Type Screw -
Voltage Rating - 125
Wire Size #16 to #12 AWG #18 to #10 AWG
Color Black/White -
Diameter 0.33 to 0.66 in (Cord) 1.516 in;0.230 to 0.720 in (Cord)
Length - 2.617 in
Size - 3.8 in
Description PLUG 15A 125V 2P3W H/L BW TURNLOK PLUG 3W 15A 125V
extra long description EWD CWL515P Plug 15A 125V 2P3W H/L P&S PSL515P TURNLOK PLUG 3W 15A 125
Features Industrial Specification Grade Locking Devices - Safety Grip Plug & Connector 15A, 125V/AC NEMA L5-15 2-Pole/3-Wire. Superior design and performance make Arrow Hart’s devices the ideal choice for industrial applications. Available in a wide range of NEMA and Non-NEMA configurations Turnlok Plug 3wire 15amp 125v
Long Description Locking Plug, 15 A, 125 V, 2 Poles, 3 Wires, Black/White, -40 °C Operating Temperature, +60 °C Operating Temperature, Screw Terminal, 0.33 to 0.66 in (Cord) Diameter, #16 to #12 AWG Wire Size, 0.17 lb Locking Device Turnlock Plug, 15 A, 125 V, 2 Poles, 3 Wires, Black/White, Nylon Material, 1.516 in;0.230 to 0.720 in (Cord) Diameter, Plug Mount, 2.617 in Length, #18 to #10 AWG Wire Size, Impact Resistant, Corrosion Resistant, 0.16 lb
Product Type Plug 15A 125V 2P3W H/L BW Turnlok Plug 3W 15A 125V
Short Description 15 A, 125 V, Locking Plug, Black/White 15 A, 125 V, Locking Device Turnlock Plug, Black/White
Special Features Safety Grip Straight Body;Wiring Type Side Wire Excellent Conductivity;Double Dovetail Design;Raised Ribs Provide Non-Slip Gripping Profile For Turning to Lock and Unlock
dimensions 4.2500 IN X 2.0000 IN X 1.7500 IN -
Maximum Operating Temperature +60 °C -
media Yes -
Minimum Operating Temperature -40 °C -
Mounting Type - Plug Mount
package quantity 10 CT;50 PK 1 CT;10 PK
Resistance Properties - Impact Resistant;Corrosion Resistant
Standards Met cULus Listed;FULs Listed;NAFTA Compliant;RoHS Compliant RoHS Compliant;UL Listed File Number E146159 Standard UL498;Federal Specification WC596;CSA Certified, File Number LR1765;CSA-C22.2 No. 42
Made in USA yes -
Brand Eaton Wiring Devices Pass & Seymour/Legrand
Manufacturers Part Number CWL515P PSL515-P
Category Description Industrial cord connectors Industrial cord connectors
Type Safety grip Turnlock Plug
Weight 0.17 lb 0.16 lb
Application Industrial Industrial
Mounting - Plug
nema rating - 5-15P;NEMA WD-1
standard CSA certified,Federal Specification Classification W-C-596F,cULus Listed,RoHS Compliant UL 498
 
QTY:
Each
Add
QTY:
Each
Add

Begin Live Chat