Item Comparison: PSL515P, 7554SS

Item

PSL515P - Turnlok Plug 3W 15A 125V - Legrand-Pass & Seymour

PSL515P
Turnlok Plug 3W 15A 125V

$21.5372 Each

$1,076.86 (50 Each)

QTY:
Each
Add
7554SS - TRNLK Plug 3-Wire 15A/125V 10A/250V - Legrand-Pass & Seymour

7554SS
TRNLK Plug 3-Wire 15A/125V 10A/250V

$22.7997 Each

$2,279.97 (100 Each)

QTY:
Each
Add
Nacogdoches 44 0
All Stores 353 3
Vendor Legrand-Pass & Seymour Legrand-Pass & Seymour
Catalog Number PSL515P 7554SS
Manufacturer Number PSL515P 7554SS
Category Gen Purpose Wiring Devices - Plugs, Connectors, Inlets, Out Gen Purpose Wiring Devices - Plugs, Connectors, Inlets, Out
Classification Industrial Cord Connectors Industrial Cord Connectors
UNSPSC 39121403 - Locking plug 39121403 - Locking plug
UPC/EAN/GTIN 00785007236545 00785007755411
Weight per package 0.1648 (lbs/each) 0.1472 (lbs/each)
Description PSL515P Turnlok Plug 3W 15A 125V
Locking Device Turnlock Plug, 15 A, 125 V, 2 Poles, 3 Wires, Black/White, Nylon Material, 1.516 In;0.230 to 0.720 In (Cord) Diameter, Plug Mount, 2.617 In Length, #18 to #10 Awg Wire Size, Impact Resistant, Corrosion Resistant, 0.16 LB
7554SS TRNLK Plug 3-Wire 15A/125V 10A/250V
Locking Device Turnlock Plug, 15 A, 250 V Ac, 3 Poles, 3 Wires, Black/White, Thermoplastic, 1.531 In Diameter, 1.105 In Length, 0 to #18 Awg Wire Size, Corrosion Resistant, 0.15 LB
Minimum Order QTY 1 Unit 1 Unit
Unit/Foot $21.54 (Each) $22.80 (Each)
Carton/Reel $215.37 (10 Each) $22.80 (1 Each)
Standard Packaging/Reel $1,076.86 (50 Each) $2,279.97 (100 Each)
amperage rating 15 15
Current Rating 15 A 15 A
Material Nylon Thermoplastic
Number of Wires 3 3
Phase - 3
Poles 2 3
Voltage Rating 125 250 V ac
Wire Size #18 to #10 AWG 0 to #18 AWG
Diameter 1.516 in;0.230 to 0.720 in (Cord) 1.531 in
Length 2.617 in 1.105 in
Size 3.8 in 2"
Description TURNLOK PLUG 3W 15A 125V TRNLK PLUG 3-WIRE 15A/125V 10A/250V
extra long description P&S PSL515P TURNLOK PLUG 3W 15A 125 P&S 7554SS TRNLK PLUG 3-WIRE 15A/12
Features Turnlok Plug 3wire 15amp 125v Turnlok Plug 3wire 15amp 125volt 10amp 250v
Long Description Locking Device Turnlock Plug, 15 A, 125 V, 2 Poles, 3 Wires, Black/White, Nylon Material, 1.516 in;0.230 to 0.720 in (Cord) Diameter, Plug Mount, 2.617 in Length, #18 to #10 AWG Wire Size, Impact Resistant, Corrosion Resistant, 0.16 lb Locking Device Turnlock Plug, 15 A, 250 V ac, 3 Poles, 3 Wires, Black/White, ThermoPlastic, 1.531 in Diameter, 1.105 in Length, 0 to #18 AWG Wire Size, Corrosion Resistant, 0.15 lb
Product Type Turnlok Plug 3W 15A 125V TRNLK Plug 3-Wire 15A/125V 10A/250V
Short Description 15 A, 125 V, Locking Device Turnlock Plug, Black/White 15 A, 250 VAC, Locking Device Turnlock Plug, Black/White
Special Features Excellent Conductivity;Double Dovetail Design;Raised Ribs Provide Non-Slip Gripping Profile For Turning to Lock and Unlock Double Dovetail Design Provides Superior Protection Against Cord Pull-Out Forces;New-Design External Cord Grips Provide Visible Assurance Of Safe and Proper Cord Retention
Mounting Type Plug Mount -
package quantity 1 CT;10 PK 1 CT;200 PK
Resistance Properties Impact Resistant;Corrosion Resistant Corrosion Resistant
Standards Met RoHS Compliant;UL Listed File Number E146159 Standard UL498;Federal Specification WC596;CSA Certified, File Number LR1765;CSA-C22.2 No. 42 UL 498
Brand Pass & Seymour/Legrand Pass & Seymour/Legrand
Manufacturers Part Number PSL515-P 7554-SS
Category Description Industrial cord connectors Industrial cord connectors
Type Turnlock Plug Turnlock Plug
Status - Inactive
Weight 0.16 lb 0.15 lb
Application Industrial Industrial
Mounting Plug -
nema rating 5-15P;NEMA WD-1 Non-NEMA
standard UL 498 UL 498
 
QTY:
Each
Add
QTY:
Each
Add

Begin Live Chat