Item Comparison: HBL4729C, PSL515C

Item

HBL4729C - LKG Conn, 15A 125V, L5-15R, B/W - WDK

HBL4729C
LKG Conn, 15A 125V, L5-15R, B/W

$40.16 Each

$401.60 (10 Each)

QTY:
Each
Add
PSL515C - Turnlok Conn 3W 15A 125V - Legrand-Pass & Seymour

PSL515C
Turnlok Conn 3W 15A 125V

$33.758 Each

$1,687.90 (50 Each)

QTY:
Each
Add
Nacogdoches 0 1
All Stores 8 163
Vendor WDK Legrand-Pass & Seymour
Catalog Number HBL4729C PSL515C
Manufacturer Number HBL4729C PSL515C
Category Gen Purpose Wiring Devices - Plugs, Connectors, Inlets, Out Gen Purpose Wiring Devices - Plugs, Connectors, Inlets, Out
Classification Nema Rated Turnlok Plugs, Connectors, & Recepticles Commercial Cord Connectors
UNSPSC 39121421 - Electrical connector assembly 39121403 - Locking plug
UPC/EAN/GTIN 00783585171357 00785007236644
Weight per package 0.15 (lbs/each) 0.1748 (lbs/each)
Description HBL4729C LKG Conn, 15A 125V, L5-15R, B/W
Locking Devices, Twist-Lock®, Industrial, Female Insulgrip® Connector Body, 15A 125V, 2-Pole 3-Wire Grounding, Nema L5-15R, Screw Terminal, Black and White Nylon.
PSL515C Turnlok Conn 3W 15A 125V
Turnlok Connector 3WIRE 15AMP 125V
Minimum Order QTY 1 Unit 1 Unit
Unit/Foot $40.16 (Each) $33.76 (Each)
Carton/Reel $401.60 (10 Each) $33.76 (1 Each)
Standard Packaging/Reel $401.60 (10 Each) $1,687.90 (50 Each)
amperage rating 15 15
connection Pressure Screw Terminal -
Current Rating 15 -
insulation Insulated Body -
Material Nylon Nylon;Other
Number of Conductors 2 -
Number of Wires - 3
Poles 2-Pole 2
Voltage Rating 125 125
Wire Size - 4
Color Black;White -
Size 1.53 in x 1.53 in x 2.78 in 3.3 in
Description LKG CONN, 15A 125V, L5-15R, B/W TURNLOK CONN 3W 15A 125V
extra long description HWDK HBL4729C LKG CONN, 15A 125V, L P&S PSL515C TURNLOK CONN 3W 15A 125
Long Description Locking Devices, Twist-Lock®, Industrial, Female Insulgrip® Connector Body, 15A 125V, 2-Pole 3-Wire Grounding, NEMA L5-15R, Screw Terminal, Black and White Nylon. Turnlok Connector 3wire 15amp 125v
Product Type LKG Conn, 15A 125V, L5-15R, B/W Turnlok Conn 3W 15A 125V
Special Features Standard Product Locking Device, impact resistant
pallet quantity 3600 -
Brand WIRING DEVICE-KELLEMS LEGRAND-PASS & SEYMOUR
Manufacturers Part Number HBL4729C PSL515C
Category Description NEMA RATED TURNLOK PLUGS, CONNECTORS, & RECEPTICLES Commercial cord connectors
Type Connector Body Turnlock Connector
Application Heavy Duty Industrial Industrial Spec Grade
environmental conditions Indoor Dry unless protected by additional means -
Mounting Cord Connector
nema rating L5-15P L5-15R
standard Certified to CSA C22.2 No.42;Fed.Spec. W-C-596;Listed to UL 498 UL 498
 
QTY:
Each
Add
QTY:
Each
Add

Begin Live Chat