Item Comparison: PSB1FW, 2348

Item

PSB1FW - NM Power Box Fog White - Wiremold

PSB1FW
NM Power Box Fog White

$7.78 Each

$77.80 (10 Each)

QTY:
Each
Add
2348 - NM Deep Device Box 2300 Ivory - Wiremold

2348
NM Deep Device Box 2300 Ivory

$7.0185 Each

$70.18 (10 Each)

QTY:
Each
Add
Nacogdoches 0 0
All Stores 474 219
Vendor Wiremold Wiremold
Catalog Number PSB1FW 2348
Manufacturer Number PSB1FW 2348
Category Raceways, Strips, & Powerpoles - Non-Metallic Raceway & Accy. Raceways, Strips, & Powerpoles - Non-Metallic Raceway & Accy.
Classification Wire/Plug Strips, Surf Raceways, Power Pole, Walkerduct, & Plugmolds Panduit & Wiremold Metallic & Non-Metallic Raceways
UNSPSC 39131709 - Electrical wire or cable raceway 39131709 - Electrical wire or cable raceway
UPC/EAN/GTIN 00786776035872 00786776099799
Weight per package 0.29 (lbs/each) 0.29 (lbs/each)
Description PSB1FW NM Power Box Fog White
Device Box, 1 Gang, Non Metallic Material, Fog White, 600 V Ac, 3 In Length, 1-3/4 In Width, 4-3/4 In Height, 0.29 LB
2348 NM Deep Device Box 2300 Ivory
One-Gang. For Deeper Switches and Devices. Base Has Rectangular Ko. Accepts Industry Standard Faceplates For Switch and Communication Devices. Ivory
Minimum Order QTY 1 Unit 1 Unit
Unit/Foot $7.78 (Each) $7.02 (Each)
Carton/Reel $7.78 (1 Each) $7.02 (1 Each)
Standard Packaging/Reel $77.80 (10 Each) $70.18 (10 Each)
Material Non Metallic -
Voltage Rating 600 V ac -
Finish Fog White -
Height 4-3/4 in;121 mm -
Length 3 in;76 mm -
Width 1-3/4 in;44 mm -
Description NM POWER BOX FOG WHITE NM DEEP DEVICE BOX 2300 IVORY
extra long description WM PSB1FW NM POWER BOX FOG WHITE WM 2348 NM DEEP DEVICE BOX 2300 IVO
Features Accepts all standard single-gang NEMA faceplates and keystone jacks. Twistouts on all four sides for PN03, PN05, and PN10 Series Raceways. Designed for use with Ortronics WiJack Wireless Access Point. -
Long Description Device Box, 1 Gang, Non Metallic Material, Fog White, 600 V ac, 3 in Length, 1-3/4 in Width, 4-3/4 in Height, 0.29 lb One-gang. For deeper switches and devices. Base has rectangular KO. Accepts industry standard faceplates for switch and communication devices. Ivory
Product Type Device Box NM Deep Device Box 2300 Ivory
Short Description Device Box, 1 Gang, Non Metallic -
Made in USA yes -
for use with Eclipse[T] PN03/PN05/PN10 Series Single Channel Raceway;All Standard Single-Gang NEMA Faceplates and Keystone Jack -
package quantity 1 ct -
Standards Met UL (Canada and US) Listed -
Brand WIREMOLD LEGRAND-WIREMOLD
Manufacturers Part Number PSB1FW 2348
Category Description Wire/Plug Strips, Surf Raceways, Power Pole, Walkerduct, & Plugmolds Panduit & Wiremold Metallic & Non-Metallic Raceways
Weight 0.29 lb -
 
QTY:
Each
Add
QTY:
Each
Add

Begin Live Chat