Nacogdoches |
22 |
0 |
All Stores |
|
|
|
Vendor |
Legrand-Pass & Seymour |
Eaton |
Catalog Number |
PS5666X |
AH5666 |
Manufacturer Number |
PS5666X |
AH5666 |
Category |
Gen Purpose Wiring Devices -
Plugs, Connectors, Inlets, Out
|
Gen Purpose Wiring Devices -
Plugs, Connectors, Inlets, Out
|
Classification |
Industrial Cord Connectors
|
Industrial Cord Connectors
|
UNSPSC |
39121402 - Electrical plugs
|
39121402 - Electrical plugs
|
UPC/EAN/GTIN |
00785007237146 |
00032664737596 |
Weight per package |
0.1648 (lbs/each) |
0.2 (lbs/each) |
Description |
PS5666X STR BLD Plug 3W 15A 250V B&W
15AMP 250V, Straight Blade Plug, 2POLE 3WIRE, Black & White
|
AH5666 Plug 15A 250V 2P3W STR BW
Eaton Arrow Hart Ultra Grip Straight Blade Plug, #18 - #12 Awg, 15A, Industrial, 250V, Back Wire, Black, Brass, Nylon, 6-15P, Two-Pole, Three-Wire, Grounding, Screw, 0.33-0.66", Nylon, Core Pack
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$24.80 (Each) |
$31.56 (Each) |
Carton/Reel |
$247.97 (10 Each) |
$31.56 (1 Each) |
Standard Packaging/Reel |
$1,239.87 (50 Each) |
$315.60 (10 Each) |
|
amperage rating |
15 |
- |
connection |
Wire Grounding |
- |
Material |
Nylon;Other |
Nylon |
Number of Wires |
3 |
- |
Poles |
2 |
- |
Voltage Rating |
250 |
- |
Wire Size |
4 |
- |
|
|
Description |
STR BLD PLUG 3W 15A 250V B&W |
PLUG 15A 250V 2P3W STR BW |
extra long description |
P&S PS5666X STR BLD PLUG 3W 15A 250 |
EWD AH5666 Plug 15A 250V 2P3W Str B |
Features |
- |
Built with a contemporary flare and oval ergonomic design for a comfortable yet secure feel, ultra grip plugs and connectors offer excellent reliability and durability. A dual dovetail design provides superior cord grip retention, and the grommet allows usage across a wide range of cord diameters. Additionally, reversible inserts in the cord grip allow for exceptional clamp force on large diameter cords. |
Long Description |
15amp 250v, Straight Blade Plug, 2pole 3wire, Black & White |
Eaton Arrow Hart ultra grip straight blade plug, #18 - #12 AWG, 15A, Industrial, 250V, Back wire, Black, Brass, Nylon, 6-15P, Two-pole, three-wire, grounding, Screw, 0.33-0.66", Nylon, Core pack |
Product Type |
STR BLD Plug 3W 15A 250V B&W |
Plug 15A 250V 2P3W STR BW |
Special Features |
Chemical & Impact resistant, 2pc cord grip accepts wide cord |
Industrial grade plugs & conns |
|
dimensions |
- |
2.2300 IN X 2.5900 IN X 2.1000 IN |
media |
- |
Yes |
|
Brand |
LEGRAND-PASS & SEYMOUR |
Eaton |
Manufacturers Part Number |
PS5666X |
AH5666 |
|
Category Description |
Industrial cord connectors |
Industrial cord connectors |
Type |
Straight Blade Plug |
Ultra grip |
|
Application |
Extra Hard Use |
Ind Facilities & Factories - Industrial Facilities/Factories - Other |
nema rating |
6-15P |
- |
standard |
UL 498 |
NOM,UL,Federal Specification Classification 6221 02,RoHS Compliant |