Nacogdoches |
44 |
0 |
All Stores |
|
|
|
Vendor |
Legrand-Pass & Seymour |
WDK |
Catalog Number |
PS5469X |
HBL5469C |
Manufacturer Number |
PS5469X |
HBL5469C |
Category |
Gen Purpose Wiring Devices -
Plugs, Connectors, Inlets, Out
|
Gen Purpose Wiring Devices -
Plugs, Connectors, Inlets, Out
|
Classification |
Industrial Cord Connectors
|
Cord Connectors & Cord Grips
|
UNSPSC |
39121402 - Electrical plugs
|
39121421 - Electrical connector assembly
|
UPC/EAN/GTIN |
00785007237108 |
00783585174853 |
Weight per package |
0.178 (lbs/each) |
0.2 (lbs/each) |
Description |
PS5469X STR BLD Conn 3W 20A 250V B&W
Straight Blade Connector, 20 A, 250 V Ac, 2 Poles, 3 Wires, Black/White, Nylon Material, -40 °C Operating Temperature, +75 °C Operating Temperature, 2.638 In Length, #18 to #10 Awg Wire Size, Chemical Resistant, Impact Resistant, Corrosion Resistant, 0.18 LB
|
HBL5469C Conn, 20A 250V, 6-20R, B/W
Straight Blade Device Connector Body, 20 A, 250 V Ac, 2 Poles, 3 Wires, Black/White, -40 °C Operating Temperature, +75 °C Operating Temperature, Screw/Clamp Terminal, 1.527 In Diameter, Cord Mounted, 2.78 In Length, #18 to #8 Awg (Copper Conductor) Wire Size, Impact and Chemical Resistant, 0.2 LB
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$52.08 (Each) |
$52.00 (Each) |
Carton/Reel |
$520.78 (10 Each) |
$52.00 (1 Each) |
Standard Packaging/Reel |
$2,603.88 (50 Each) |
$520.00 (10 Each) |
|
amperage rating |
20 |
- |
connection |
Wire Grounding |
Screw Terminals |
Current Rating |
20 A |
20 A |
Material |
Nylon |
Nylon (Housing/Cord Clamp, Blade Holder);Clear Polycarbonate (Terminal Retainer);Brass (Contact, Terminal Screws);Nickel Plated Steel (Terminal Clamp, Assembly Screws) |
Number of Wires |
3 |
3 |
Poles |
2 |
- |
Terminal Type |
- |
Screw;Clamp |
Voltage Rating |
250 V ac |
250 V ac |
Wire Size |
#18 to #10 AWG |
#18 to #8 AWG (Copper Conductor) |
|
Color |
- |
Black;White |
Finish |
- |
Nickel Plated (Terminal Clamp, Assembly Screw) |
|
Diameter |
1.516;0.230 to 0.690 in (Cord) |
1.527 in;38.78 mm |
Length |
2.638 in |
2.78 in;70.64 mm |
Size |
2.8 in |
- |
|
Description |
STR BLD CONN 3W 20A 250V B&W |
CONN, 20A 250V, 6-20R, B/W |
extra long description |
P&S PS5469X STR BLD CONN 3W 20A 250 |
HWDK HBL5469C CONN, 20A 250V, 6-20R |
Features |
Straight Blade Connector 2pole 3wire 20amp 250v |
Straight Blade Devices, Female Connector Body, Insulgrip Heavy Duty, Industrial/Commercial Grade, Straight, 2- Pole 3-Wire Grounding, 20A 250V, 6-20R, Black and White, Single Pack. |
Long Description |
Straight Blade Connector, 20 A, 250 V ac, 2 Poles, 3 Wires, Black/White, Nylon Material, -40 °C Operating Temperature, +75 °C Operating Temperature, 2.638 in Length, #18 to #10 AWG Wire Size, Chemical Resistant, Impact Resistant, Corrosion Resistant, 0.18 lb |
Straight Blade Device Connector Body, 20 A, 250 V ac, 2 Poles, 3 Wires, Black/White, -40 °C Operating Temperature, +75 °C Operating Temperature, Screw/Clamp Terminal, 1.527 in Diameter, Cord Mounted, 2.78 in Length, #18 to #8 AWG (Copper Conductor) Wire Size, Impact and Chemical Resistant, 0.2 lb |
Product Type |
STR BLD Conn 3W 20A 250V B&W |
Conn, 20A 250V, 6-20R, B/W |
Short Description |
20 A, 250 VAC, Straight Blade Connector, Black/White |
Straight Blade Device Connector Body, 20 A, 250 VAC, Black;White |
Special Features |
2pc Cord Grip Accepts Wide Cord |
Individual Wiring Terminals Completely Enclosed;Fast Lead Assembly Screws;Beveled Housing Prevents Snagging |
|
Maximum Operating Temperature |
+75 °C |
+75 °C |
Minimum Operating Temperature |
-40 °C |
-40 °C |
Mounting Type |
- |
Cord Mounted |
package quantity |
1 CT;10 PK |
1 CT;10 PK |
Resistance Properties |
Chemical Resistant;Impact Resistant;Corrosion Resistant |
Impact and Chemical Resistant |
Standards Met |
RoHS Compliant;UL Listed File Number E146159 Standard UL498;Federal Specification WC596;CSA Certified, File Number LR1765;CSA-C22.2 No. 42 |
UL Listed;CSA Certified |
|
Brand |
Pass & Seymour/Legrand |
Hubbell Wiring Devices |
Manufacturers Part Number |
PS5469-X |
HBL5469C |
|
Category Description |
Industrial cord connectors |
CORD CONNECTORS & CORD GRIPS |
Type |
Straight Blade Connector |
- |
|
|
Application |
Extra Hard Use |
Industrial/Commercial |
Mounting |
- |
Cord |
nema rating |
6-20R;NEMA WD-1 |
NEMA 6-20R |
standard |
UL 498 |