Nacogdoches |
0 |
47 |
All Stores |
|
|
|
Vendor |
Eaton |
Legrand-Pass & Seymour |
Catalog Number |
5469N |
PS5469X |
Manufacturer Number |
5469N |
PS5469X |
Category |
Gen Purpose Wiring Devices -
Plugs, Connectors, Inlets, Out
|
Gen Purpose Wiring Devices -
Plugs, Connectors, Inlets, Out
|
Classification |
Industrial Cord Connectors
|
Industrial Cord Connectors
|
UNSPSC |
39121402 - Electrical plugs
|
39121402 - Electrical plugs
|
UPC/EAN/GTIN |
00040893019109 |
00785007237108 |
Weight per package |
0 |
0.178 (lbs/each) |
Description |
5469N Conn 20A 250V 2P3W STR Autogrip BW
Straight Blade Connector, 20 A, 250 V, 2 Poles, 3 Wires, Black/White, -40 °C Operating Temperature, +75 °C Operating Temperature, Screw Terminal, #18 to #12 Awg Wire Size, Impact Resistant, Chemical Resistant
|
PS5469X STR BLD Conn 3W 20A 250V B&W
Straight Blade Connector, 20 A, 250 V Ac, 2 Poles, 3 Wires, Black/White, Nylon Material, -40 °C Operating Temperature, +75 °C Operating Temperature, 2.638 In Length, #18 to #10 Awg Wire Size, Chemical Resistant, Impact Resistant, Corrosion Resistant, 0.18 LB
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$40.30 (Each) |
$52.08 (Each) |
Carton/Reel |
$403.00 (10 Each) |
$520.78 (10 Each) |
Standard Packaging/Reel |
$2,015.00 (50 Each) |
$2,603.88 (50 Each) |
|
amperage rating |
- |
20 |
connection |
- |
Wire Grounding |
Current Rating |
20 A |
20 A |
Material |
Nylon (Outer Shell/Interior Body);Polycarbonate (Terminal Retainer) |
Nylon |
Number of Wires |
3 |
3 |
Poles |
- |
2 |
Terminal Type |
Screw |
- |
Voltage Rating |
- |
250 V ac |
Wire Size |
#18 to #12 AWG |
#18 to #10 AWG |
|
|
Diameter |
1.51 in;0.25 to 0.69 in (Cord) |
1.516;0.230 to 0.690 in (Cord) |
Length |
- |
2.638 in |
Size |
- |
2.8 in |
|
Description |
CONN 20A 250V 2P3W STR AUTOGRIP BW |
STR BLD CONN 3W 20A 250V B&W |
extra long description |
EWD 5469N Conn 20A 250V 2P3W Str Au |
P&S PS5469X STR BLD CONN 3W 20A 250 |
Features |
Industrial Specification Grade Straight Blade Plugs & Connectors - AutoGrip NEMA 5-20, 2-Pole/3-Wire. AutoGrip devices are designed to install quickly and easily and provide reliable performance in tough industrial environments |
Straight Blade Connector 2pole 3wire 20amp 250v |
Long Description |
Straight Blade Connector, 20 A, 250 V, 2 Poles, 3 Wires, Black/White, -40 °C Operating Temperature, +75 °C Operating Temperature, Screw Terminal, #18 to #12 AWG Wire Size, Impact Resistant, Chemical Resistant |
Straight Blade Connector, 20 A, 250 V ac, 2 Poles, 3 Wires, Black/White, Nylon Material, -40 °C Operating Temperature, +75 °C Operating Temperature, 2.638 in Length, #18 to #10 AWG Wire Size, Chemical Resistant, Impact Resistant, Corrosion Resistant, 0.18 lb |
Product Type |
Conn 20A 250V 2P3W STR Autogrip BW |
STR BLD Conn 3W 20A 250V B&W |
Short Description |
20 A, 250 V, Straight Blade Connector, Black/White |
20 A, 250 VAC, Straight Blade Connector, Black/White |
Special Features |
Auto Grip Straight Body;Wiring Type Back Wire |
2pc Cord Grip Accepts Wide Cord |
|
dimensions |
1.9100 IN X 1.7800 IN X 4.1300 IN |
- |
Maximum Operating Temperature |
+75 °C |
+75 °C |
media |
Yes |
- |
Minimum Operating Temperature |
-40 °C |
-40 °C |
package quantity |
1 CT;50 Pk |
1 CT;10 PK |
Resistance Properties |
Impact Resistant;Chemical Resistant |
Chemical Resistant;Impact Resistant;Corrosion Resistant |
Standards Met |
- |
RoHS Compliant;UL Listed File Number E146159 Standard UL498;Federal Specification WC596;CSA Certified, File Number LR1765;CSA-C22.2 No. 42 |
|
|
Brand |
Eaton Wiring Devices |
Pass & Seymour/Legrand |
Manufacturers Part Number |
5469N |
PS5469-X |
|
Category Description |
Industrial cord connectors |
Industrial cord connectors |
Type |
Auto grip |
Straight Blade Connector |
|
|
Application |
Industrial |
Extra Hard Use |
nema rating |
NEMA 6-20 |
6-20R;NEMA WD-1 |
standard |
NOM,Federal Specification Classification 6221 02,UL |
UL 498 |