Item Comparison: PS5269X, AH5269NWH

Item

PS5269X - STR BLD Conn 3W 15A 125V B&W - Legrand-Pass & Seymour

PS5269X
STR BLD Conn 3W 15A 125V B&W

$27.1945 Each

$1,359.72 (50 Each)

QTY:
Each
Add
AH5269NWH - Conn 15A 125V 2P3W STR Autogrip BW - Eaton

AH5269NWH
Conn 15A 125V 2P3W STR Autogrip BW

$0.00 Each

$0.00 (10 Each)

Call nearest store for Item Price
Nacogdoches 81 0
All Stores 1,518 736
Vendor Legrand-Pass & Seymour Eaton
Catalog Number PS5269X AH5269NWH
Manufacturer Number PS5269X 5269N
Category Gen Purpose Wiring Devices - Plugs, Connectors, Inlets, Out Gen Purpose Wiring Devices - Plugs, Connectors, Inlets, Out
Classification Industrial Cord Connectors Industrial Cord Connectors
UNSPSC 39121402 - Electrical plugs 39121402 - Electrical plugs
UPC/EAN/GTIN 00785007237306 00040893017808
Weight per package 0.1784 (lbs/each) 0.18 (lbs/each)
Description PS5269X STR BLD Conn 3W 15A 125V B&W
Straight Blade Plug, 15 A, 125 V, 2 Poles, 3 Wires, Black/White, Nylon Material, -40 °C Operating Temperature, +75 °C Operating Temperature, 1.516 In;0.230 to 0.690 In (Cord) Diameter, 2.638 In Length, #18 to #10 Awg Wire Size, Chemical Resistant, Impact Resistant, Corrosion Resistant, 0.18 LB
AH5269NWH Conn 15A 125V 2P3W STR Autogrip BW
Eaton Arrow Hart Auto Grip Straight Blade Connector, #18-12 Awg, 15A, Industrial, 125V, Back Wire, Black and White, Brass, Nylon, 5-15R, Two-Pole, Three-Wire, Grounding, Screw, Nylon, Core Pack
Minimum Order QTY 1 Unit 1 Unit
Unit/Foot $27.19 (Each) $0.00 (Each)
Carton/Reel $27.19 (1 Each) $0.00 (1 Each)
Standard Packaging/Reel $1,359.72 (50 Each) $0.00 (10 Each)
amperage rating 15 -
connection Wire Grounding -
Current Rating 15 A -
Material Nylon Nylon
Number of Wires 3 -
Poles 2 -
Voltage Rating 125 -
Wire Size #18 to #10 AWG -
Diameter 1.516;0.230 to 0.690 in (Cord) -
Length 2.638 in -
Size 2.8 in -
Description STR BLD CONN 3W 15A 125V B&W -
extra long description P&S PS5269X STR BLD CONN 3W 15A 125 EWD 5269N Conn 15A 125V 2P3W Str Au
Features Straight Blade Connector 2pole 3wire 15amp 125v With a variety of styles including safety grip and auto grip, these devices are designed to install quickly and easily and provide reliable performance in tough industrial environments. Eaton's Arrow Hart hospital and specification grade plug and connectors are built to meet and exceed UL federal specification and hospital grade testing.
Long Description Straight Blade Plug, 15 A, 125 V, 2 Poles, 3 Wires, Black/White, Nylon Material, -40 °C Operating Temperature, +75 °C Operating Temperature, 1.516 in;0.230 to 0.690 in (Cord) Diameter, 2.638 in Length, #18 to #10 AWG Wire Size, Chemical Resistant, Impact Resistant, Corrosion Resistant, 0.18 lb Eaton Arrow Hart auto grip straight blade connector, #18-12 AWG, 15A, Industrial, 125V, Back wire, Black and white, Brass, Nylon, 5-15R, Two-pole, three-wire, grounding, Screw, Nylon, Core pack
Product Type STR BLD Conn 3W 15A 125V B&W Conn 15A 125V 2P3W STR Autogrip BW
Short Description 15 A, 125 V, Straight Blade Plug, Black/White, 2 Pole, 3 Wire, #18 to #10 AWG Wire Size -
Special Features Ready to Wire;Rugged 2pc Cord Grip & Internal Dust Shield Industrial grade plugs & conns
dimensions - 1.9100 IN X 1.7800 IN X 4.1300 IN
Maximum Operating Temperature +75 °C -
media - Yes
Minimum Operating Temperature -40 °C -
package quantity 1 CT;10 PK -
Resistance Properties Chemical Resistant;Impact Resistant;Corrosion Resistant -
Standards Met RoHS Compliant;UL Listed File Number E146159 Standard UL498;Federal Specification WC596;CSA Certified, File Number LR1765;CSA-C22.2 No. 42 -
Brand Pass & Seymour/Legrand Eaton
Manufacturers Part Number PS5269-X 5269N
Category Description Industrial cord connectors Industrial cord connectors
Type Straight Blade Plug Auto grip
Status - Inactive
Weight 0.18 lb -
Application Extra Hard Use Ind Facilities & Factories - Industrial Facilities/Factories - Other
nema rating 5-15R;NEMA WD-1 -
standard UL 498 NOM,Federal Specification Classification 6221 02,UL
 
QTY:
Each
Add
Call nearest store for Item Price

Begin Live Chat