Nacogdoches |
81 |
0 |
All Stores |
|
|
|
Vendor |
Legrand-Pass & Seymour |
Eaton |
Catalog Number |
PS5269X |
6269 |
Manufacturer Number |
PS5269X |
6269HGC |
Category |
Gen Purpose Wiring Devices -
Plugs, Connectors, Inlets, Out
|
Gen Purpose Wiring Devices -
Plugs, Connectors, Inlets, Out
|
Classification |
Industrial Cord Connectors
|
Industrial Cord Connectors
|
UNSPSC |
39121402 - Electrical plugs
|
39121413 - Circular connectors
|
UPC/EAN/GTIN |
00785007237306 |
00040893052199 |
Weight per package |
0.1784 (lbs/each) |
0.21 (lbs/each) |
Description |
PS5269X STR BLD Conn 3W 15A 125V B&W
Straight Blade Plug, 15 A, 125 V, 2 Poles, 3 Wires, Black/White, Nylon Material, -40 °C Operating Temperature, +75 °C Operating Temperature, 1.516 In;0.230 to 0.690 In (Cord) Diameter, 2.638 In Length, #18 to #10 Awg Wire Size, Chemical Resistant, Impact Resistant, Corrosion Resistant, 0.18 LB
|
6269 Conn HG 15A 125V 2P3W STR CL
Eaton Arrow Hart Safety Grip Hospital Grade Straight Blade Connector, #18-12 Awg, 15A, Industrial, 125V, Back Wire, Clear, Brass, Nylon, 5-15P, Two-Pole, Three-Wire, Grounding, Screw, Nylon, Core Pack
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$27.19 (Each) |
$43.80 (Each) |
Carton/Reel |
$27.19 (1 Each) |
$438.00 (10 Each) |
Standard Packaging/Reel |
$1,359.72 (50 Each) |
$4,380.00 (100 Each) |
|
amperage rating |
15 |
- |
connection |
Wire Grounding |
- |
Current Rating |
15 A |
15 AMPERE |
Material |
Nylon |
Nylon |
Number of Wires |
3 |
3 in |
Poles |
2 |
2 |
Voltage Rating |
125 |
125 VAC |
Wire Size |
#18 to #10 AWG |
- |
|
|
Diameter |
1.516;0.230 to 0.690 in (Cord) |
- |
Length |
2.638 in |
- |
Size |
2.8 in |
- |
|
Additional Information |
- |
Wire Size 18 to 12 AWG; Wiring Type Back; Flammability Rating UL 94 V-2; Temperature Rating -40 to 75 Deg C; NAFTA Compliant |
Commodity Description |
- |
PLUGS,CONN,INLETS,OUTLETS,LAMPHOLDR |
Description |
STR BLD CONN 3W 15A 125V B&W |
CONN HG 15A 125V 2P3W STR CL |
extra long description |
P&S PS5269X STR BLD CONN 3W 15A 125 |
POLARIZED TYPE; NYLON MATERIAL; CLEAR COLOR; 5-15R CONFIGURATION; 3 WIRE(S); HOSPITAL GRADE; UL (CANADA AND US) APPROVAL; 125 VAC VOLTAGE RATING; 15 AMPERE CURRENT RATING; GROUNDING; 2 POLE(S); CHEMICAL RESISTANT, IMPACT RESISTANT; 0.33 TO 0.66 INCH CORD SIZE; WIRE SIZE 18 TO 12 AWG; WIRING TYPE BACK; FLAMMABILITY RATING UL 94 V-2; TEMPERATURE RATING -40 TO 75 DEG C; NAFTA COMPLIANT |
Features |
Straight Blade Connector 2pole 3wire 15amp 125v |
- |
Long Description |
Straight Blade Plug, 15 A, 125 V, 2 Poles, 3 Wires, Black/White, Nylon Material, -40 °C Operating Temperature, +75 °C Operating Temperature, 1.516 in;0.230 to 0.690 in (Cord) Diameter, 2.638 in Length, #18 to #10 AWG Wire Size, Chemical Resistant, Impact Resistant, Corrosion Resistant, 0.18 lb |
EATON ARROW HART SAFETY GRIP HOSPITAL GRADE STRAIGHT BLADE CONNECTOR, #18-12 AWG, 15A, INDUSTRIAL, 125V, BACK WIRE, CLEAR, BRASS, NYLON, 5-15P, TWO-POLE, THREE-WIRE, GROUNDING, SCREW, NYLON, CORE PACK |
Product Type |
STR BLD Conn 3W 15A 125V B&W |
Straight Blade Connector |
Short Description |
15 A, 125 V, Straight Blade Plug, Black/White, 2 Pole, 3 Wire, #18 to #10 AWG Wire Size |
- |
Special Features |
Ready to Wire;Rugged 2pc Cord Grip & Internal Dust Shield |
- |
|
Cord Size |
- |
0.33 to 0.66 Inch |
Grade |
- |
HOSPITAL |
Ground Type |
- |
GROUNDING |
Maximum Operating Temperature |
+75 °C |
- |
Minimum Operating Temperature |
-40 °C |
- |
package quantity |
1 CT;10 PK |
- |
Resistance Properties |
Chemical Resistant;Impact Resistant;Corrosion Resistant |
- |
Standards Met |
RoHS Compliant;UL Listed File Number E146159 Standard UL498;Federal Specification WC596;CSA Certified, File Number LR1765;CSA-C22.2 No. 42 |
- |
|
Brand |
Pass & Seymour/Legrand |
EATON WIRING DEVICES INDUSTRIAL/RESIDENTIAL |
Manufacturers Part Number |
PS5269-X |
6269HGC |
|
Category Description |
Industrial cord connectors |
Industrial cord connectors |
Type |
Straight Blade Plug |
POLARIZED |
|
|
|
Application |
Extra Hard Use |
- |
Approval |
- |
UL (CANADA AND US) |
Configuration |
- |
5-15R |
nema rating |
5-15R;NEMA WD-1 |
- |
standard |
UL 498 |