Item Comparison: AH5269, PS5269X

Item

AH5269 - Conn 15A 125V 2P3W STR BW - Eaton

AH5269
Conn 15A 125V 2P3W STR BW

$35.9532 Each

$1,797.66 (50 Each)

QTY:
Each
Add
PS5269X - STR BLD Conn 3W 15A 125V B&W - Legrand-Pass & Seymour

PS5269X
STR BLD Conn 3W 15A 125V B&W

$27.1945 Each

$1,359.72 (50 Each)

QTY:
Each
Add
Nacogdoches 0 277
All Stores 398 1,611
Vendor Eaton Legrand-Pass & Seymour
Catalog Number AH5269 PS5269X
Manufacturer Number AH5269 PS5269X
Category Gen Purpose Wiring Devices - Plugs, Connectors, Inlets, Out Gen Purpose Wiring Devices - Plugs, Connectors, Inlets, Out
Classification Industrial Cord Connectors Industrial Cord Connectors
UNSPSC 39121402 - Electrical plugs 39121402 - Electrical plugs
UPC/EAN/GTIN 00032664737534 00785007237306
Weight per package 0.195 (lbs/each) 0.1784 (lbs/each)
Description AH5269 Conn 15A 125V 2P3W STR BW
Straight Blade Connector, 15 A, 125 V, 2 Poles, 3 Wires, Black/White, -40 °C Operating Temperature, +75 °C Operating Temperature, Screw Terminal, 0.33 to 0.66 In (Cord) Diameter, 2.59 In Length, #18 to #10 Awg Wire Size, Impact Resistant, Chemical Resistant, 0.2 LB
PS5269X STR BLD Conn 3W 15A 125V B&W
Straight Blade Plug, 15 A, 125 V, 2 Poles, 3 Wires, Black/White, Nylon Material, -40 °C Operating Temperature, +75 °C Operating Temperature, 1.516 In;0.230 to 0.690 In (Cord) Diameter, 2.638 In Length, #18 to #10 Awg Wire Size, Chemical Resistant, Impact Resistant, Corrosion Resistant, 0.18 LB
Minimum Order QTY 1 Unit 1 Unit
Unit/Foot $35.95 (Each) $27.19 (Each)
Carton/Reel $359.53 (10 Each) $271.94 (10 Each)
Standard Packaging/Reel $1,797.66 (50 Each) $1,359.72 (50 Each)
amperage rating - 15
connection - Wire Grounding
Current Rating 15 A 15 A
Material Nylon (Outer Shell/Interior Body);Polycarbonate (Terminal Retainer) Nylon
Number of Wires 3 3
Poles - 2
Terminal Type Screw -
Voltage Rating - 125
Wire Size #18 to #10 AWG #18 to #10 AWG
Color Black/White -
Diameter 0.33 to 0.66 in (Cord) 1.516;0.230 to 0.690 in (Cord)
Length 2.59 in 2.638 in
Size - 2.8 in
Description CONN 15A 125V 2P3W STR BW STR BLD CONN 3W 15A 125V B&W
extra long description EWD AH5269 Conn 15A 125V 2P3W Str B P&S PS5269X STR BLD CONN 3W 15A 125
Features Industrial Specification Grade Straight Blade Plugs & Connectors - Ultra and Safety Grip NEMA 5-15, 2-Pole/3-Wire. Ultra and Safety Grip devices are designed to install quickly and easily and provide reliable performance in tough industrial environments. Straight Blade Connector 2pole 3wire 15amp 125v
Long Description Straight Blade Connector, 15 A, 125 V, 2 Poles, 3 Wires, Black/White, -40 °C Operating Temperature, +75 °C Operating Temperature, Screw Terminal, 0.33 to 0.66 in (Cord) Diameter, 2.59 in Length, #18 to #10 AWG Wire Size, Impact Resistant, Chemical Resistant, 0.2 lb Straight Blade Plug, 15 A, 125 V, 2 Poles, 3 Wires, Black/White, Nylon Material, -40 °C Operating Temperature, +75 °C Operating Temperature, 1.516 in;0.230 to 0.690 in (Cord) Diameter, 2.638 in Length, #18 to #10 AWG Wire Size, Chemical Resistant, Impact Resistant, Corrosion Resistant, 0.18 lb
Product Type Conn 15A 125V 2P3W STR BW STR BLD Conn 3W 15A 125V B&W
Short Description 15 A, 125 V, Straight Blade Connector, Black/White, 2P 15 A, 125 V, Straight Blade Plug, Black/White, 2 Pole, 3 Wire, #18 to #10 AWG Wire Size
Special Features Industrial Grade Straight Blade Devices;1.46 in Receptacle Width Ready to Wire;Rugged 2pc Cord Grip & Internal Dust Shield
dimensions 2.2300 IN X 3.6100 IN X 2.1000 IN -
Maximum Operating Temperature +75 °C +75 °C
media Yes -
Minimum Operating Temperature -40 °C -40 °C
package quantity 1 CT;10 PK 1 CT;10 PK
Resistance Properties Impact Resistant;Chemical Resistant Chemical Resistant;Impact Resistant;Corrosion Resistant
Standards Met cULus Listed;FULs Listed;NAFTA Compliant;RoHS Compliant RoHS Compliant;UL Listed File Number E146159 Standard UL498;Federal Specification WC596;CSA Certified, File Number LR1765;CSA-C22.2 No. 42
Brand Eaton Wiring Devices Pass & Seymour/Legrand
Manufacturers Part Number AH5269 PS5269-X
Category Description Industrial cord connectors Industrial cord connectors
Type Ultra grip Straight Blade Plug
Weight 0.2 lb 0.18 lb
Application Industrial Extra Hard Use
nema rating 5-15P;5-15R 5-15R;NEMA WD-1
standard cULus Listed,NOM,Federal Specification Classification W-C-596F,RoHS Compliant UL 498
 
QTY:
Each
Add
QTY:
Each
Add

Begin Live Chat