Item Comparison: 5266NHG, PS5266XHG

Item

5266NHG - Plug 15A 125V 2P3W STR Autogrip BK - Eaton

5266NHG
Plug 15A 125V 2P3W STR Autogrip BK

$15.45 Each

$772.50 (50 Each)

QTY:
Each
Add
PS5266XHG - STR BLD Plug 3W 15A 125V HG - Legrand-Pass & Seymour

PS5266XHG
STR BLD Plug 3W 15A 125V HG

$18.1354 Each

$906.77 (50 Each)

QTY:
Each
Add
Nacogdoches 0 50
All Stores 84 335
Vendor Eaton Legrand-Pass & Seymour
Catalog Number 5266NHG PS5266XHG
Manufacturer Number 5266NHG PS5266XHG
Category Gen Purpose Wiring Devices - Plugs, Connectors, Inlets, Out Gen Purpose Wiring Devices - Plugs, Connectors, Inlets, Out
Classification Industrial Cord Connectors Industrial Cord Connectors
UNSPSC 39121402 - Electrical plugs 39121402 - Electrical plugs
UPC/EAN/GTIN 00040893017709 00785007236774
Weight per package 0 0.1632 (lbs/each)
Description 5266NHG Plug 15A 125V 2P3W STR Autogrip BK
Eaton Arrow Hart Auto Grip Hospital Grade Straight Blade Plug, #18-12 Awg, 15A, Industrial, 125V, Back Wire, Black and White, Brass, Nylon, 5-15P, Two-Pole, Three-Wire, Grounding, Screw, Nylon, Core Pack
PS5266XHG STR BLD Plug 3W 15A 125V HG
Hopsital Grade Plug, 15 A, 125 V, 2 Poles, 3 Wires, Black/White, Nylon Material, -40 °C Operating Temperature, +75 °C Operating Temperature, 1.516 In;0.230 to 0.690 In (Cord) Diameter, 2.791 In Length, #18 to #10 Awg Wire Size, Chemical Resistant, Impact Resistant, Corrosion Resistant, 0.164 LB
Minimum Order QTY 1 Unit 1 Unit
Unit/Foot $15.45 (Each) $18.14 (Each)
Carton/Reel $15.45 (1 Each) $181.35 (10 Each)
Standard Packaging/Reel $772.50 (50 Each) $906.77 (50 Each)
amperage rating - 15
connection - Wire Grounding
Current Rating - 15 A
Material Nylon Nylon
Number of Wires - 3
Poles - 2
Voltage Rating - 125
Wire Size - #18 to #10 AWG
Diameter - 1.516;0.230 to 0.690 in (Cord)
Length - 2.791 in
Size - 2.8 in
Description PLUG 15A 125V 2P3W STR AUTOGRIP BK STR BLD PLUG 3W 15A 125V HG
extra long description EWD 5266NHG Plug 15A 125V 2P3W Str P&S PS5266XHG STR BLD PLUG 3W 15A 1
Features With a variety of styles including safety grip and auto grip, these devices are designed to install quickly and easily and provide reliable performance in tough industrial environments. Eaton's Arrow Hart hospital and specification grade plug and connectors are built to meet and exceed UL federal specification and hospital grade testing. Straight Blade Hospital Grade Plug, double pole and three wire, unit arrives completely ready-to-wire, cutting installation time significantly. Its nylon housing provides impact and chemical resistance. Its rugged two-piece cord grip provides more uniform cord retention andthe internal dust shield keeps terminals free of contaminants. 15amp 125volt.
Long Description Eaton Arrow Hart auto grip hospital grade straight blade plug, #18-12 AWG, 15A, Industrial, 125V, Back wire, Black and white, Brass, Nylon, 5-15P, Two-pole, three-wire, grounding, Screw, Nylon, Core pack Hopsital Grade Plug, 15 A, 125 V, 2 Poles, 3 Wires, Black/White, Nylon Material, -40 °C Operating Temperature, +75 °C Operating Temperature, 1.516 in;0.230 to 0.690 in (Cord) Diameter, 2.791 in Length, #18 to #10 AWG Wire Size, Chemical Resistant, Impact Resistant, Corrosion Resistant, 0.164 lb
Product Type Plug 15A 125V 2P3W STR Autogrip BK STR BLD Plug 3W 15A 125V HG
Short Description - 15 A, 125 V, Hopsital Grade Plug, Black/White
Special Features Hospital grade plugs & conns Ready to Wire;Rugged 2pc Cord Grip
dimensions 1.9100 IN X 1.7800 IN X 4.1300 IN -
Maximum Operating Temperature - +75 °C
media Yes -
Minimum Operating Temperature - -40 °C
package quantity - 1 CT;10 PK
Resistance Properties - Chemical Resistant;Impact Resistant;Corrosion Resistant
Standards Met - RoHS Compliant;UL Listed File Number E146159 Standard UL498;Federal Specification WC596;CSA Certified, File Number LR1765;CSA-C22.2 No. 42
Brand Eaton Pass & Seymour/Legrand
Manufacturers Part Number 5266NHG PS5266-XHG
Category Description Industrial cord connectors Industrial cord connectors
Type Auto grip hospital grade Hopsital Grade Plug Straight Blade
Weight - 0.164 lb
Application Commercial / Institutional Buildings / Structures - Commercial / Institutional Buildings / Structures - Other Extra Hard Use
nema rating - 5-15P;NEMA WD-1
standard Federal Specification Classification 6221 02,cULus Listed,RoHS Compliant UL 498
 
QTY:
Each
Add
QTY:
Each
Add

Begin Live Chat