Nacogdoches |
22 |
0 |
All Stores |
|
|
|
Vendor |
Legrand-Pass & Seymour |
WDK |
Catalog Number |
PS5266X |
HBL5266C |
Manufacturer Number |
PS5266X |
HBL5266C |
Category |
Gen Purpose Wiring Devices -
Plugs, Connectors, Inlets, Out
|
Gen Purpose Wiring Devices -
Plugs, Connectors, Inlets, Out
|
Classification |
Industrial Cord Connectors
|
Commercial Cord Connectors
|
UNSPSC |
39121402 - Electrical plugs
|
39121402 - Electrical plugs
|
UPC/EAN/GTIN |
00785007236903 |
00783585173009 |
Weight per package |
0.1632 (lbs/each) |
0.15 (lbs/each) |
Description |
PS5266X STR BLD Plug 3W 15A 125V B&W
Power Outlet Angle Plug, 15 A, 125 V, 2 Poles, 3 Wires, Black/White, Nylon Material, -40 °C Operating Temperature, +75 °C Operating Temperature, 1.516 In;0.230 to 0.690 In (Cord) Diameter, 2.791 In Length, #18 to #10 Awg Wire Size, Chemical Resistant, Impact Resistant, Corrosion Resistant, 0.16 LB
|
HBL5266C Plug, 15A 125V, 5-15P, B/W
Straight Blade Device Plug, 15 A, 125 V Ac, 2 Poles, 3 Wires, Black/White, -40 °C Operating Temperature, +75 °C Operating Temperature, Screw/Clamp Terminal, 1.527 In Diameter, Cord Mounted, 1.968 In Length, #18 to #8 Awg (Copper Conductor) Wire Size, Impact and Chemical Resistant, 0.15 LB
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$18.55 (Each) |
$21.46 (Each) |
Carton/Reel |
$18.55 (1 Each) |
$214.60 (10 Each) |
Standard Packaging/Reel |
$927.56 (50 Each) |
$214.60 (10 Each) |
|
amperage rating |
15 |
15 |
connection |
Wire Grounding |
Screwed Terminal |
Current Rating |
15 A |
15 A |
Material |
Nylon |
Nylon (Housing/Cord Clamp, Blade Holder);Clear Polycarbonate (Terminal Retainer);Brass (Blades, Terminal Screws);Nickel Plated Steel (Terminal Clamp, Assembly Screws) |
Number of Wires |
3 |
3-Wire |
Phase |
- |
1 |
Poles |
2 |
2-Pole |
Terminal Type |
- |
Screw;Clamp |
Voltage Rating |
125 |
125 V ac |
Wattage |
- |
1875;1875.0000 |
Wire Size |
#18 to #10 AWG |
#18 to #8 AWG (Copper Conductor) |
|
Color |
- |
Black/White |
Finish |
- |
Nickel Plated (Terminal Clamp, Assembly Screw) |
|
Diameter |
1.516;0.230 to 0.690 in (Cord) |
1.527 in;38.74 mm |
Length |
2.791 in |
1.968 in;49.99 mm |
Size |
2.8 in |
1.52 in x 1.52 in x 1.96 in |
|
Description |
STR BLD PLUG 3W 15A 125V B&W |
PLUG, 15A 125V, 5-15P, B/W |
extra long description |
P&S PS5266X STR BLD PLUG 3W 15A 125 |
HWDK HBL5266C PLUG, 15A 125V, 5-15P |
Features |
Straight Blade Plug 2pole 3wire 15amp 125v |
Straight Blade Devices, Male Plug, Insulgrip Heavy Duty, Industrial/Commercial Grade, Straight, 2-Pole 3- Wire Grounding, 15A125V, 5-15P, Black and White, Single Pack. |
Long Description |
Power Outlet Angle Plug, 15 A, 125 V, 2 Poles, 3 Wires, Black/White, Nylon Material, -40 °C Operating Temperature, +75 °C Operating Temperature, 1.516 in;0.230 to 0.690 in (Cord) Diameter, 2.791 in Length, #18 to #10 AWG Wire Size, Chemical Resistant, Impact Resistant, Corrosion Resistant, 0.16 lb |
Straight Blade Device Plug, 15 A, 125 V ac, 2 Poles, 3 Wires, Black/White, -40 °C Operating Temperature, +75 °C Operating Temperature, Screw/Clamp Terminal, 1.527 in Diameter, Cord Mounted, 1.968 in Length, #18 to #8 AWG (Copper Conductor) Wire Size, Impact and Chemical Resistant, 0.15 lb |
Product Type |
STR BLD Plug 3W 15A 125V B&W |
Plug, 15A 125V, 5-15P, B/W |
Short Description |
15 A, 125 V, Power Outlet Angle Plug, Black/White |
Straight Blade Device Plug, 15 A, 125 VAC, Black/White |
Special Features |
Rugged 2pc Cord Grip;Internal Dust Sheild & Tri-Drive Assembly |
Vari-Size Adjustable Cord Clamp;Fast Lead Assembly Screws;Beveled Housing Prevents Snagging |
|
Cord Type |
- |
All Portable |
Maximum Operating Temperature |
+75 °C |
+75 °C |
Minimum Operating Temperature |
-40 °C |
-40 °C |
Mounting Type |
- |
Cord Mounted |
package quantity |
10 CT;50 PK |
1 CT;10 PK |
pallet quantity |
- |
3600 |
Resistance Properties |
Chemical Resistant;Impact Resistant;Corrosion Resistant |
Impact and Chemical Resistant |
Standards Met |
RoHS Compliant;UL Listed File Number E146159 Standard UL498;Federal Specification WC596;CSA Certified, File Number LR1765;CSA-C22.2 No. 42 |
UL 498 Listed;UL FS WC596;CSA Certified C22.2;Federal Specification |
|
Brand |
Pass & Seymour/Legrand |
Hubbell Wiring Devices |
Manufacturers Part Number |
PS5266-X |
HBL5266C |
series |
- |
Insulgrip® |
|
Category Description |
Industrial cord connectors |
Commercial cord connectors |
Type |
Power Outlet Angle Plug |
PLUG |
|
|
Application |
Extra Hard Use |
Industrial |
environmental conditions |
- |
Indoor Dry unless protected by additional means |
Mounting |
- |
Cord |
nema rating |
5-15P;NEMA WD-1 |
NEMA 5-15P |
standard |
UL 498 |
CSA Certified to C22.2 No. 42 File 280;Fed. Spec. W-C596G;NEMA® WD-6 Compliant;UL Listed to UL498 File E1706 |