Item Comparison: AH5266, PS5266X

Item

AH5266 - Plug 15A 125V 2P3W STR BW - Eaton

AH5266
Plug 15A 125V 2P3W STR BW

$24.0631 Each

$240.63 (10 Each)

QTY:
Each
Add
PS5266X - STR BLD Plug 3W 15A 125V B&W - Legrand-Pass & Seymour

PS5266X
STR BLD Plug 3W 15A 125V B&W

$18.5513 Each

$927.56 (50 Each)

QTY:
Each
Add
Nacogdoches 0 22
All Stores 535 1,787
Vendor Eaton Legrand-Pass & Seymour
Catalog Number AH5266 PS5266X
Manufacturer Number AH5266 PS5266X
Category Gen Purpose Wiring Devices - Plugs, Connectors, Inlets, Out Gen Purpose Wiring Devices - Plugs, Connectors, Inlets, Out
Classification Industrial Cord Connectors Industrial Cord Connectors
UNSPSC 39121402 - Electrical plugs 39121402 - Electrical plugs
UPC/EAN/GTIN 00032664737503 00785007236903
Weight per package 0.17 (lbs/each) 0.1632 (lbs/each)
Description AH5266 Plug 15A 125V 2P3W STR BW
Straight Blade Plug, 15 A, 125 V, 2 Poles, 3 Wires, Black/White, -40 °C Operating Temperature, +75 °C Operating Temperature, Screw Terminal, 0.33 to 0.66 In (Cord) Diameter, Plug Mount, 2.59 In Length, #18 to #10 Awg Wire Size, Impact Resistant, Chemical Resistant, 0.17 LB
PS5266X STR BLD Plug 3W 15A 125V B&W
Power Outlet Angle Plug, 15 A, 125 V, 2 Poles, 3 Wires, Black/White, Nylon Material, -40 °C Operating Temperature, +75 °C Operating Temperature, 1.516 In;0.230 to 0.690 In (Cord) Diameter, 2.791 In Length, #18 to #10 Awg Wire Size, Chemical Resistant, Impact Resistant, Corrosion Resistant, 0.16 LB
Minimum Order QTY 1 Unit 1 Unit
Unit/Foot $24.06 (Each) $18.55 (Each)
Carton/Reel $24.06 (1 Each) $18.55 (1 Each)
Standard Packaging/Reel $240.63 (10 Each) $927.56 (50 Each)
amperage rating - 15
connection - Wire Grounding
Current Rating 15 A 15 A
Material Nylon (Outer Shell/Interior Body);Polycarbonate (Terminal Retainer) Nylon
Number of Wires 3 3
Poles - 2
Terminal Type Screw -
Voltage Rating - 125
Wire Size #18 to #10 AWG #18 to #10 AWG
Color Black/White -
Diameter 0.33 to 0.66 in (Cord) 1.516;0.230 to 0.690 in (Cord)
Length 2.59 in 2.791 in
Size - 2.8 in
Description PLUG 15A 125V 2P3W STR BW STR BLD PLUG 3W 15A 125V B&W
extra long description EWD AH5266 Plug 15A 125V 2P3W Str B P&S PS5266X STR BLD PLUG 3W 15A 125
Features Industrial Specification Grade Straight Blade Plugs & Connectors - Ultra and Safety Grip NEMA 5-15, 2-Pole/3-Wire. Ultra and Safety Grip devices are designed to install quickly and easily and provide reliable performance in tough industrial environments. Straight Blade Plug 2pole 3wire 15amp 125v
Long Description Straight Blade Plug, 15 A, 125 V, 2 Poles, 3 Wires, Black/White, -40 °C Operating Temperature, +75 °C Operating Temperature, Screw Terminal, 0.33 to 0.66 in (Cord) Diameter, Plug Mount, 2.59 in Length, #18 to #10 AWG Wire Size, Impact Resistant, Chemical Resistant, 0.17 lb Power Outlet Angle Plug, 15 A, 125 V, 2 Poles, 3 Wires, Black/White, Nylon Material, -40 °C Operating Temperature, +75 °C Operating Temperature, 1.516 in;0.230 to 0.690 in (Cord) Diameter, 2.791 in Length, #18 to #10 AWG Wire Size, Chemical Resistant, Impact Resistant, Corrosion Resistant, 0.16 lb
Product Type Plug 15A 125V 2P3W STR BW STR BLD Plug 3W 15A 125V B&W
Short Description 15 A, 125 V, Straight Blade Plug, Black/White, 2 Pole, 3 Wire, #18 to #10 AWG Wire Size 15 A, 125 V, Power Outlet Angle Plug, Black/White
Special Features Industrial Grade Straight Blade Devices;1.46 in Receptacle Width Rugged 2pc Cord Grip;Internal Dust Sheild & Tri-Drive Assembly
dimensions 2.2300 IN X 2.5900 IN X 2.1000 IN -
Maximum Operating Temperature +75 °C +75 °C
media Yes -
Minimum Operating Temperature -40 °C -40 °C
Mounting Type Plug Mount -
package quantity 1 CT;10 PK 10 CT;50 PK
Resistance Properties Impact Resistant;Chemical Resistant Chemical Resistant;Impact Resistant;Corrosion Resistant
Standards Met cULus Listed;FULs Listed;NAFTA Compliant;RoHS Compliant RoHS Compliant;UL Listed File Number E146159 Standard UL498;Federal Specification WC596;CSA Certified, File Number LR1765;CSA-C22.2 No. 42
Brand Eaton Wiring Devices Pass & Seymour/Legrand
Manufacturers Part Number AH5266 PS5266-X
Category Description Industrial cord connectors Industrial cord connectors
Type Ultra grip Power Outlet Angle Plug
Weight 0.17 lb 0.16 lb
Application Industrial Extra Hard Use
nema rating 5-15P;5-15R 5-15P;NEMA WD-1
standard cULus Listed,Federal Specification Classification W-C-596F,NOM,RoHS Compliant UL 498
 
QTY:
Each
Add
QTY:
Each
Add

Begin Live Chat