Item Comparison: AHDS30, PS30SS

Item

AHDS30 - 30A Disconnect Switch - Eaton

AHDS30
30A Disconnect Switch

$350.66 Each

$2,103.96 (6 Each)

QTY:
Each
Add
PS30SS - 30A 600VAC Non Fusible Safety Switc - Legrand-Pass & Seymour

PS30SS
30A 600VAC Non Fusible Safety Switc

$284.11 Each

$284.11 (1 Each)

QTY:
Each
Add
Nacogdoches 0 1
All Stores 64 86
Vendor Eaton Legrand-Pass & Seymour
Catalog Number AHDS30 PS30SS
Manufacturer Number AHDS30 PS30SS
Category Renewal Parts - Disconnect Motor Switches Gen Purpose Wiring Devices - Pin & Sleeve Devices
Classification Industrial Switches Rotary Disconnects
UNSPSC N/A N/A
UPC/EAN/GTIN 00032664741326 00785007150018
Weight per package 18 (lbs/each) 2.3 (lbs/each)
Description AHDS30 30A Disconnect Switch
Eaton Motor Control Disconnect Switch, #14-10 Awg, 30A, Industrial, Mounting Feet/Din Rail, Flush or 1/4" Spacing, 600V, Gray, Nema 4X, Enclosure: Valox Thermoplastic, Washdown, Three-Pole, Three-Phase, Rotary Switch, Thermoplasti
PS30SS 30A 600VAC Non Fusible Safety Switc
Non­Fusible Safety Switch, 30 A, 277 V Ac, Gray, 9.69 (H) In, 2.25 LB
Minimum Order QTY 1 Unit 1 Unit
Unit/Foot $350.66 (Each) $284.11 (Each)
Carton/Reel $350.66 (1 Each) $284.11 (1 Each)
Standard Packaging/Reel $2,103.96 (6 Each) $284.11 (1 Each)
amperage rating - 30
Current Rating - 30 A
Material - Stainless Steel
Number of Wires - 0
Poles - 0
Voltage Rating - 277 V ac
Wattage - 10
Wire Size - 0
Color - Gray
Size - 8 in
Description 30A DISCONNECT SWITCH 30A 600VAC NON FUSIBLE SAFETY SWITC
extra long description EWD AHDS30 30A Disconnect Switch P&S PS30SS 30A 600VAC NON FUSIBLE S
Features Additionally, our non-fused motor control disconnect switch and our new stainless-steel X-Switch are NSF listed for use in food processing. Offering flexible and economical designs for both fused and non-fused applications, Eaton’s Arrow Hart motor control disconnect switches are built for use in harsh industrial applications to address the needs of safety, reduced downtime and code compliance. Our industrial grade, electrical motor controls feature durable lever handles and switch mechanisms that will wit Non-Fusible Safety Switch, 30 Amps, 600 VAC. The first non-metallic NEMA 4X Non-Fusible Safety Switch line UL Listed as “Suitable as Motor Disconnect” — per NEC(R) Article 430.109(A)(6). P&S Non-Fusible Safety Switches feature extra-tough components, including an impact-resistant Valox(R) NEMA 4X enclosure. And an innovative design that delivers safe, sure operation under the worst conditions.
Long Description Eaton motor control disconnect switch, #14-10 AWG, 30A, Industrial, Mounting feet/DIN rail, flush or 1/4" spacing, 600V, Gray, NEMA 4X, Enclosure: VALOX thermoplastic, Washdown, Three-pole, Three-phase, Rotary switch, Thermoplasti Non­Fusible Safety Switch, 30 A, 277 V ac, Gray, 9.69 (H) in, 2.25 lb
Product Type 30A Disconnect Switch 30A 600VAC Non Fusible Safety Switc
Short Description - Non-Fusible Safety Switch, 30 Amps
Special Features Motor control switches, swt/encl combos Bottom & Top wiring access, Ergonomic switch handle
dimensions 8.7500 IN X 5.6800 IN X 5.0000 IN 9.69 (H) in
media Yes -
Standards Met - UL 498;cULus
Made in USA - yes
Brand Eaton LEGRAND-PASS & SEYMOUR
Manufacturers Part Number AHDS30 PS30-SS
Category Description Industrial switches Rotary Disconnects
Type Motor control disconnect switch Fusible safety switch
Weight - 2.25 lb
Application Ind Facilities & Factories - Facility - Other Industrial Spec Grade
standard cULus Listed,RoHS Compliant UL 498
 
QTY:
Each
Add
QTY:
Each
Add

Begin Live Chat