Item Comparison: 3032V, PS30AC2I

Item

3032V - SW Toggle DP 30A 120/277V Autogrd B&S Iv - Eaton

3032V
SW Toggle DP 30A 120/277V Autogrd B&S Iv

$29.61 Each

$296.10 (10 Each)

QTY:
Each
Add
PS30AC2I - 30A 120/277VAC B+S Wire DP SW I - Legrand-Pass & Seymour

PS30AC2I
30A 120/277VAC B+S Wire DP SW I

$26.2896 Each

$1,314.48 (50 Each)

QTY:
Each
Add
Nacogdoches 0 5
All Stores 81 330
Vendor Eaton Legrand-Pass & Seymour
Catalog Number 3032V PS30AC2I
Manufacturer Number 3032V PS30AC2I
Category Gen Purpose Wiring Devices - Gen Purpose Switches Gen Purpose Wiring Devices - Gen Purpose Switches
Classification Commercial Switches Industrial Switches
UNSPSC N/A N/A
UPC/EAN/GTIN 00032664735042 00785007195552
Weight per package 0.001 (lbs/each) 0.2281 (lbs/each)
Description 3032V SW Toggle DP 30A 120/277V Autogrd B&S Iv
Eaton Arrow Hart Industrial Grade Toggle Switch, #14-10 Awg, 30A, Flush, 120/277V, Back and Side, Screw, Ivory, Load Type: Motor Control, Fan, Led, Incandescent, Elv, MLV, CFL, Flourescent, Halogen, Double-Pole, Dual-Pole, Brass, Polycarbonate
PS30AC2I 30A 120/277VAC B+S Wire DP SW I
Toggle Switch, 2 Poles, 30 A, 120/277 V Ac, Nylon Material, Silver Cadmium Oxide Contact Material, Ivory, Grounding Connection, Wall Mount, 1.437 (L) X 1.073 (W) X 3.281 (H) In, -40 °C Operating Temperature, +115 °C Operating Temperature, 0.23 LB
Minimum Order QTY 1 Unit 1 Unit
Unit/Foot $29.61 (Each) $26.29 (Each)
Carton/Reel $29.61 (1 Each) $262.90 (10 Each)
Standard Packaging/Reel $296.10 (10 Each) $1,314.48 (50 Each)
amperage rating - 30
Current Rating - 30 A
insulation - False
Material - Nylon
Poles - Double Pole
Voltage Rating - 120/277 V ac
Color - Ivory
Contact Material - Silver Cadmium Oxide
Size - 3.3 in
Description SW TOGGLE DP 30A 120/277V AUTOGRD B&S IV 30A 120/277VAC B+S WIRE DP SW I
extra long description EWD 3032V SW Toggle DP 30A 120/277V P&S PS30AC2I 30A 120/277VAC B+S WIR
Features Eaton's Arrow Hart broad line of extra heavy-duty industrial grade switches feature superior engineering, reliable performance and ease of installation. Available in toggle, lighted, pilot light, Corbin and locking versions. 2pole Toggle Switch, Back & Side Wire, 30amp 120/277volt, Ivory
Long Description Eaton Arrow Hart industrial grade toggle switch, #14-10 AWG, 30A, Flush, 120/277V, Back and side, Screw, Ivory, Load type: Motor Control, Fan, LED, Incandescent, ELV, MLV, CFL, Flourescent, Halogen, Double-Pole,Dual-pole,Brass,Polycarbonate Toggle Switch, 2 Poles, 30 A, 120/277 V ac, Nylon Material, Silver Cadmium Oxide Contact Material, Ivory, Grounding Connection, Wall Mount, 1.437 (L) x 1.073 (W) x 3.281 (H) in, -40 °C Operating Temperature, +115 °C Operating Temperature, 0.23 lb
Product Type SW Toggle DP 30A 120/277V Autogrd B&S Iv 30A 120/277VAC B+S Wire DP SW I
Short Description - 30 A, 120/277 VAC, Toggle Switch, Ivory
Special Features Commercial Grade Back & Side Wire;Locking Support;Heavy Duty Toggle
action - Double pole
actuator type - Toggle
Connection Type - Grounding
Contact Rating - 30Amp, 120/277Vac
dimensions - 1.437 (L) x 1.073 (W) x 3.281 (H) in
Maximum Operating Temperature - +115 °c
media Yes -
Minimum Operating Temperature - -40 °C
Mounting Type - Wall Mount
package quantity - 10 CT;50 PK
Standards Met - RoHS Compliant;UL Listed File Number E140597;UL20;Federal Specification WS896;cULus Listed File Number LR17446;CSA-C22.2 No. 111
Switch Type - Toggle
Voltage - 120.0 V
Brand COOPER WIRING DEVICES Pass & Seymour/Legrand
Manufacturers Part Number 3032V PS30AC2-I
Category Description Commercial switches Industrial switches
Type - TOGGLE SWITCH
Amperage - 30.0
Weight - 0.23 lb
Application - Industrial
Enclosure - Nylon
Mounting - WALL
nema rating - NEMA WD-1;NEMA WD-6
standard - CULUS, FEDSPEC, UL 498/20
 
QTY:
Each
Add
QTY:
Each
Add

Begin Live Chat