Nacogdoches |
0 |
0 |
All Stores |
|
|
|
Vendor |
Eaton |
Legrand-Pass & Seymour |
Catalog Number |
AH1221W |
PS20AC1W |
Manufacturer Number |
AH1221W |
PS20AC1W |
Category |
Renewal Parts -
Disconnect Motor Switches
|
Gen Purpose Wiring Devices -
Gen Purpose Switches
|
Classification |
Commercial Switches
|
Industrial Switches
|
UNSPSC |
N/A
|
N/A
|
UPC/EAN/GTIN |
00032664734694 |
00785007195286 |
Weight per package |
0.001 (lbs/each) |
0.2142 (lbs/each) |
Description |
AH1221W SW Toggle SP 20A 120/277V Autogrd B&S WH
Eaton Arrow Hart Industrial Grade Toggle Switch, #14-10 Awg, 20A, Industrial, Flush, 120/277V, Back and Side, Screw, White, Single-Pole, Single-Pole, Brass, Polycarbonate
|
PS20AC1W 20A 120/277VAC B+S Wire SP SW W
1POLE Toggle Switch, Back and, Side Wire, 20AMP 120/277VOLT, White
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$12.58 (Each) |
$13.87 (Each) |
Carton/Reel |
$12.58 (1 Each) |
$138.74 (10 Each) |
Standard Packaging/Reel |
$125.80 (10 Each) |
$693.72 (50 Each) |
|
amperage rating |
20 |
20 |
insulation |
- |
False |
Material |
Polycarbonate |
- |
Poles |
1 |
1 |
Voltage Rating |
120/277 V |
120/277 |
|
|
Description |
SW TOGGLE SP 20A 120/277V AUTOGRD B&S WH |
20A 120/277VAC B+S WIRE SP SW W |
extra long description |
EWD AH1221W SW Toggle SP 20A 120/27 |
P&S PS20AC1W 20A 120/277VAC B+S WIR |
Features |
Eaton's Arrow Hart broad line of extra heavy-duty industrial grade switches feature superior engineering, reliable performance and ease of installation. Available in toggle, lighted, pilot light, Corbin and locking versions. |
- |
Long Description |
Eaton Arrow Hart industrial grade toggle switch, #14-10 AWG, 20A, Industrial, Flush, 120/277V, Back and side, Screw, White, Single-Pole, Single-Pole, Brass, Polycarbonate |
1pole Toggle Switch, Back and, Side Wire, 20amp 120/277volt, White |
Product Type |
SW Toggle SP 20A 120/277V Autogrd B&S WH |
20A 120/277VAC B+S Wire SP SW W |
Special Features |
Commercial Grade |
Back & side wire, locking support, heavy duty toggle |
|
action |
- |
Single pole |
Contact Rating |
- |
20Amp, 120/277Vac |
dimensions |
1.3000 IN X 1.0050 IN X 4.1900 IN |
- |
media |
Yes |
- |
Switch Type |
- |
Toggle switch |
|
Brand |
Eaton Wiring Devices |
LEGRAND-PASS & SEYMOUR |
Manufacturers Part Number |
AH1221W |
PS20AC1W |
|
Category Description |
Commercial switches |
Industrial switches |
Type |
Industrial grade toggle switch |
TOGGLE SWITCH |
|
Application |
Ind Facilities & Factories - Facility - Other |
Industrial Spec Grade |
Enclosure |
- |
Nylon |
Mounting |
- |
WALL |
standard |
Federal Specification Classification W-S-896E,cULus Listed,NOM |
UL 498/20 |