Item Comparison: PS20AC1L, AH1221L

Item

PS20AC1L - 20A 120/277VAC B+S Wire SP Lock SW Gry - Legrand-Pass & Seymour

PS20AC1L
20A 120/277VAC B+S Wire SP Lock SW Gry

$36.1406 Each

$1,807.03 (50 Each)

QTY:
Each
Add
AH1221L - SW LKG SP 20A 120/277V Autogrd B&S BR - Eaton

AH1221L
SW LKG SP 20A 120/277V Autogrd B&S BR

$24.77 Each

$1,238.50 (50 Each)

QTY:
Each
Add
Nacogdoches 4 0
All Stores 398 245
Vendor Legrand-Pass & Seymour Eaton
Catalog Number PS20AC1L AH1221L
Manufacturer Number PS20AC1L AH1221L
Category Gen Purpose Wiring Devices - Gen Purpose Switches Gen Purpose Wiring Devices - Gen Purpose Switches
Classification Industrial Switches Commercial Switches
UNSPSC N/A N/A
UPC/EAN/GTIN 00785007195613 00032664706318
Weight per package 0.2142 (lbs/each) 0.22 (lbs/each)
Description PS20AC1L 20A 120/277VAC B+S Wire SP Lock SW Gry
1-Pole Lock Switch, Back and Side-Wire, 20A 120/277V
AH1221L SW LKG SP 20A 120/277V Autogrd B&S BR
Eaton Locking Switch, #14-10 Awg, 20A, 120/277V, Back and Side Wiring, Key Actuator, Maintained Closure, Brown, Single-Pole, Urea
Minimum Order QTY 1 Unit 1 Unit
Unit/Foot $36.14 (Each) $24.77 (Each)
Carton/Reel $361.41 (10 Each) $247.70 (10 Each)
Standard Packaging/Reel $1,807.03 (50 Each) $1,238.50 (50 Each)
amperage rating 20 -
Current Rating 20 A -
insulation False -
Material Nylon -
Poles 1 -
Voltage Rating 120/277 -
Color Brown -
Contact Material Silver Cadmium Oxide -
Size 3.3 in -
Description 20A 120/277VAC B+S WIRE SP LOCK SW GY SW LKG SP 20A 120/277V AUTOGRD B&S BR
extra long description P&S PS20AC1L 20A 120/277VAC B+S WIR EWD AH1221L SW Lkg SP 20A 120/277V
Features 1pole Lock Switch, Back & Side Wire, 20amp 120/277volt, Gray (Key can be removed in both positions) Eaton's Arrow Hart broad line of extra heavy-duty industrial grade switches feature superior engineering, reliable performance and ease of installation. Available in toggle, lighted, pilot light, Corbin and locking versions.
Long Description 1-Pole Lock Switch, Back and Side-Wire, 20A 120/277V Eaton locking switch, #14-10 AWG, 20A, 120/277V, Back and side wiring, Key actuator, Maintained closure, Brown, Single-pole, Urea
Product Type Toggle Switch SW LKG SP 20A 120/277V Autogrd B&S BR
Short Description 20 A, 120/277 VAC, Toggle Switch, Brown, Industrial HD -
Special Features Back & side wire, locking support, heavy duty toggle -
action Single pole -
actuator type Toggle -
Connection Type Grounding -
Contact Rating 20Amp, 120/277Vac -
dimensions 1.320 (L) x 1.073 (W) x 3.281 (H) in -
Maximum Operating Temperature +115 °c -
media - Yes
Minimum Operating Temperature -40 °C -
Mounting Type Wall Mount -
package quantity 10 CT;50 PK -
Standards Met RoHS Compliant;UL Listed File Number E140597;UL20;Federal Specification WS896;cULus Listed File Number LR17446;CSA-C22.2 No. 111 -
Switch Type Toggle switch -
Brand Pass & Seymour/Legrand COOPER WIRING DEVICES
Manufacturers Part Number PS20AC1-L AH1221L
Category Description Industrial switches Commercial switches
Type TOGGLE SWITCH -
Weight 0.21 lb -
Application Industrial Spec Grade -
Enclosure Nylon -
Mounting WALL -
nema rating NEMA WD-1;NEMA WD-6 -
standard UL 498/20 -
 
QTY:
Each
Add
QTY:
Each
Add

Begin Live Chat