Item Comparison: PS20AC1I, AH1991I

Item

PS20AC1I - 20A 120/277VAC B+S Wire SP SW I - Legrand-Pass & Seymour

PS20AC1I
20A 120/277VAC B+S Wire SP SW I

$13.8743 Each

$693.72 (50 Each)

QTY:
Each
Add
AH1991I - SP 20A277V Iv Ac SW - Cooper Wiring Devices

AH1991I
SP 20A277V Iv Ac SW

$0.00 Each

$0.00 (10 Each)

Call nearest store for Item Price
Nacogdoches 52 0
All Stores 662 24
Vendor Legrand-Pass & Seymour Cooper Wiring Devices
Catalog Number PS20AC1I AH1991I
Manufacturer Number PS20AC1I AH1991I
Category Gen Purpose Wiring Devices - Gen Purpose Switches Unassigned
Classification Industrial Switches Commercial Switches
UNSPSC N/A -
UPC/EAN/GTIN 00785007196627 040893613512
Weight per package 0.2142 (lbs/each) 0.23 (lbs/each)
Description PS20AC1I 20A 120/277VAC B+S Wire SP SW I
Toggle Switch, 1 Pole, 20 A, 120/277 V Ac, Nylon Material, Silver Cadmium Oxide Contact Material, Ivory, Grounding Connection, Wall Mount, 1.320 (L) X 1.073 (W) X 3.281 (H) In, -40 °C Operating Temperature, +115 °C Operating Temperature, 0.21 LB
AH1991I SP 20A277V Iv Ac SW
Ac Switch, Toggle; 20 Ampere; 120 to 277 Vac; Power Rating 1 HP At 120 Vac, 2 HP At 240 Vac; Operation Type Single Pole; Lexan[R] Lever; Ivory; Back, Side Wiring; Size 1-23/64 Inch W; Wall Plate Not Included; Approval Ul, Csa; Arrow Hart[R] Brand
Minimum Order QTY 1 Unit 1 Unit
Unit/Foot $13.87 (Each) $0.00 (Each)
Carton/Reel $138.74 (10 Each) $0.00 (1 Each)
Standard Packaging/Reel $693.72 (50 Each) $0.00 (10 Each)
amperage rating 20 -
Current Rating 20 A 20 AMPERE
insulation False -
Material Nylon LEXAN[R] LEVER
Operation Type - SINGLE POLE
Poles 1 -
Voltage Rating 120/277 V ac 120 TO 277 VAC
Color Ivory Ivory
Contact Material Silver Cadmium Oxide -
Size 3.3 in 1-23/64 INCH W
Additional Information - APPLICABLE STANDARD NEMA WD-1
Commodity Description - Gen Purpose Wiring Devices - Gen Purpose Switches
Description 20A 120/277VAC B+S WIRE SP SW I SP 20A277V IV AC SW
extra long description P&S PS20AC1I 20A 120/277VAC B+S WIR -
Features 1pole Toggle Switch, Back & Side Wire, 20amp 120/277volt, Ivory -
Long Description Toggle Switch, 1 Pole, 20 A, 120/277 V ac, Nylon Material, Silver Cadmium Oxide Contact Material, Ivory, Grounding Connection, Wall Mount, 1.320 (L) x 1.073 (W) x 3.281 (H) in, -40 °C Operating Temperature, +115 °C Operating Temperature, 0.21 lb AC SWITCH, TOGGLE; 20 AMPERE; 120 TO 277 VAC; POWER RATING 1 HP AT 120 VAC, 2 HP AT 240 VAC; OPERATION TYPE SINGLE POLE; LEXAN[R] LEVER; IVORY; BACK, SIDE WIRING; SIZE 1-23/64 INCH W; WALL PLATE NOT INCLUDED; APPROVAL UL, CSA; ARROW HART[R] BRAND
Product Type 20A 120/277VAC B+S Wire SP SW I -
Short Description 20 A, 120/277 VAC, Toggle Switch, Ivory, 1 Pole, 4 Ways, Commercial -
Special Features Back & Side Wire;Locking Support;Heavy Duty Toggle -
action Single pole -
actuator type Toggle -
Connection Type Grounding -
Contact Rating 20Amp, 120/277Vac -
dimensions 1.320 (L) x 1.073 (W) x 3.281 (H) in -
Maximum Operating Temperature +115 °c -
Minimum Operating Temperature -40 °C -
Mounting Type Wall Mount -
package quantity 1 ct -
Power Rating - 1 HP AT 120 VAC, 2 HP AT 240 VAC
Standards Met RoHS Compliant;UL Listed File Number E140597;UL20;Federal Specification WS896;cULus Listed File Number LR17446;CSA-C22.2 No. 111 -
Switch Type Toggle switch -
Wall Plate Included - 0 IN
Wiring - BACK, SIDE
Brand Pass & Seymour/Legrand COOPER WIRING DEVICES
Manufacturers Part Number PS20AC1-I AH1991I
Model - 1991
Category Description Industrial switches Commercial switches
Type TOGGLE SWITCH TOGGLE
Status - Inactive
Weight 0.21 lb -
Application Industrial -
Approval - UL, CSA
Enclosure Nylon -
Mounting WALL -
nema rating NEMA WD-1;NEMA WD-6 -
standard UL 498/20 -
 
QTY:
Each
Add
Call nearest store for Item Price

Begin Live Chat