Item Comparison: PRNIPAL12X212, PB12X212AL

Item

PRNIPAL12X212 - 1/2X2-1/2 Redhot Alu Nipple - Plastibond

PRNIPAL12X212
1/2X2-1/2 Redhot Alu Nipple

$37.7335 Each

$943.34 (25 Each)

QTY:
Each
Add
PB12X212AL - 1/2X2-1/2 Redhot Alu Nipple - Plastibond

PB12X212AL
1/2X2-1/2 Redhot Alu Nipple

$37.7335 Each

$943.34 (25 Each)

QTY:
Each
Add
Nacogdoches 0 0
All Stores 22 22
Vendor Plastibond Plastibond
Catalog Number PRNIPAL12X212 PB12X212AL
Manufacturer Number PRNIP-AL-1/2X2-1/2 PRNIP-AL-1/2X2-1/2
Category Elbows, CPLG, Nipples, Running - Aluminum Elbows, CPLG, Nipples, Running - Aluminum
Classification All Plastibond Fittings All Plastibond Fittings
UNSPSC N/A N/A
UPC/EAN/GTIN 00784011220625 00784011220625
Weight per package 0.05 (lbs/each) 0.05 (lbs/each)
Description PRNIPAL12X212 1/2X2-1/2 Redhot Alu Nipple
1/2X2-1/2 Al Nipple
PB12X212AL 1/2X2-1/2 Redhot Alu Nipple
1/2X2-1/2 Al Nipple
Minimum Order QTY 1 Unit 1 Unit
Unit/Foot $37.73 (Each) $37.73 (Each)
Carton/Reel $37.73 (1 Each) $37.73 (1 Each)
Standard Packaging/Reel $943.34 (25 Each) $943.34 (25 Each)
Material 40 MIL GRAY PVC COATED (OUTSIDE), 2 MIL RED URETHANE COATED (INSIDE, THREAD) ALUMINUM 40 MIL GRAY PVC COATED (OUTSIDE), 2 MIL RED URETHANE COATED (INSIDE, THREAD) ALUMINUM
Diameter 0.92 INCH 0.92 INCH
Length 2-1/2 INCH 2-1/2 INCH
Commodity Description ELBOWS-COUPLINGS-NIPPLES - ALUMINUM ELBOWS-COUPLINGS-NIPPLES - ALUMINUM
Description 1/2X2-1/2 REDHOT ALU NIPPLE 1/2X2-1/2 REDHOT ALU NIPPLE
extra long description ALUMINUM MATERIAL; 2 MIL RED URETHANE (INTERIOR)/40 MIL GRAY PVC (EXTERIOR)/CLEAR URETHANE COATED (THREAD) FINISH; 2-1/2 INCH; UL (CANADA AND US), UL 6A, CSA C22.2 APPROVAL; ISO 9001 APPLICABLE STANDARD; 25 PER PACK STANDARD PACKAGE; 1/2 INCH TRADE SIZE; THREADED END TYPE; DIAMETER 0.92 INCH; THREAD PROTECTOR COLOR BLACK; PRNIP-AL MODEL ALUMINUM MATERIAL; 2 MIL RED URETHANE (INTERIOR)/40 MIL GRAY PVC (EXTERIOR)/CLEAR URETHANE COATED (THREAD) FINISH; 2-1/2 INCH; UL (CANADA AND US), UL 6A, CSA C22.2 APPROVAL; ISO 9001 APPLICABLE STANDARD; 25 PER PACK STANDARD PACKAGE; 1/2 INCH TRADE SIZE; THREADED END TYPE; DIAMETER 0.92 INCH; THREAD PROTECTOR COLOR BLACK; PRNIP-AL MODEL
Long Description 1/2X2-1/2 AL NIPPLE 1/2X2-1/2 AL NIPPLE
Product Type Nipple Nipple
Brand PLASTIBOND PLASTIBOND
Manufacturers Part Number PRNIP-AL-1/2X2-1/2 PRNIP-AL-1/2X2-1/2
Model PRNIP PRNIP
Category Description ALL PLASTIBOND FITTINGS ALL PLASTIBOND FITTINGS
Trade Size 1/2 INCH 1/2 INCH
Manufacturer Status Non-Stock Non-Stock
Status - Inactive
Approval UL UL
Installation THREADED MALE THREADED MALE
Used On RIGID CONDUIT RIGID CONDUIT
 
QTY:
Each
Add
QTY:
Each
Add

Begin Live Chat