Item Comparison: PRNIPAL12X2, PB12X2AL

Item

PRNIPAL12X2 - 1/2X2 Redhot Alu Nipple - Plastibond

PRNIPAL12X2
1/2X2 Redhot Alu Nipple

$33.4156 Each

$835.39 (25 Each)

QTY:
Each
Add
PB12X2AL - 1/2X2 Redhot Alu Nipple - Plastibond

PB12X2AL
1/2X2 Redhot Alu Nipple

$33.4156 Each

$835.39 (25 Each)

QTY:
Each
Add
Nacogdoches 0 0
All Stores 33 33
Vendor Plastibond Plastibond
Catalog Number PRNIPAL12X2 PB12X2AL
Manufacturer Number PRNIP-AL-1/2X2 PRNIP-AL-1/2X2
Category Elbows, CPLG, Nipples, Running - Aluminum Elbows, CPLG, Nipples, Running - Aluminum
Classification All Plastibond Fittings All Plastibond Fittings
UNSPSC N/A N/A
UPC/EAN/GTIN 00784011220618 00784011220618
Weight per package 0.05 (lbs/each) 0.05 (lbs/each)
Description PRNIPAL12X2 1/2X2 Redhot Alu Nipple
1/2X2 Al Nipple
PB12X2AL 1/2X2 Redhot Alu Nipple
1/2X2 Al Nipple
Minimum Order QTY 1 Unit 1 Unit
Unit/Foot $33.42 (Each) $33.42 (Each)
Carton/Reel $33.42 (1 Each) $33.42 (1 Each)
Standard Packaging/Reel $835.39 (25 Each) $835.39 (25 Each)
Material 40 MIL GRAY PVC COATED (OUTSIDE), 2 MIL RED URETHANE COATED (INSIDE, THREAD) ALUMINUM 40 MIL GRAY PVC COATED (OUTSIDE), 2 MIL RED URETHANE COATED (INSIDE, THREAD) ALUMINUM
Diameter 0.92 INCH 0.92 INCH
Length 2 INCH 2 INCH
Commodity Description ELBOWS-COUPLINGS-NIPPLES - ALUMINUM ELBOWS-COUPLINGS-NIPPLES - ALUMINUM
Description 1/2X2 REDHOT ALU NIPPLE 1/2X2 REDHOT ALU NIPPLE
extra long description ALUMINUM MATERIAL; 2 MIL RED URETHANE (INTERIOR)/40 MIL GRAY PVC (EXTERIOR)/CLEAR URETHANE COATED (THREAD) FINISH; 2 INCH; UL (CANADA AND US), UL 6A, CSA C22.2 APPROVAL; ISO 9001 APPLICABLE STANDARD; 25 PER PACK STANDARD PACKAGE; 1/2 INCH TRADE SIZE; THREADED END TYPE; DIAMETER 0.92 INCH; THREAD PROTECTOR COLOR BLACK; PRNIP-AL MODEL ALUMINUM MATERIAL; 2 MIL RED URETHANE (INTERIOR)/40 MIL GRAY PVC (EXTERIOR)/CLEAR URETHANE COATED (THREAD) FINISH; 2 INCH; UL (CANADA AND US), UL 6A, CSA C22.2 APPROVAL; ISO 9001 APPLICABLE STANDARD; 25 PER PACK STANDARD PACKAGE; 1/2 INCH TRADE SIZE; THREADED END TYPE; DIAMETER 0.92 INCH; THREAD PROTECTOR COLOR BLACK; PRNIP-AL MODEL
Long Description 1/2X2 AL NIPPLE 1/2X2 AL NIPPLE
Product Type Nipple Nipple
Brand PLASTIBOND PLASTIBOND
Manufacturers Part Number PRNIP-AL-1/2X2 PRNIP-AL-1/2X2
Model PRNIP PRNIP
Category Description ALL PLASTIBOND FITTINGS ALL PLASTIBOND FITTINGS
Trade Size 1/2 INCH 1/2 INCH
Manufacturer Status Non-Stock Non-Stock
Status - Inactive
Approval UL UL
Installation THREADED MALE THREADED MALE
Used On RIGID CONDUIT RIGID CONDUIT
 
QTY:
Each
Add
QTY:
Each
Add

Begin Live Chat