Item Comparison: PRL2X3600X42CL, PRL2A3600X42CL

Item

PRL2X3600X42CL - PRL2X Interior For SFB/TFL 480Y/277 3P 4W 600A 42 - Eaton

PRL2X3600X42CL
PRL2X Interior For SFB/TFL 480Y/277 3P 4W 600A 42

$786.84 Each

$786.84 (1 Each)

QTY:
Each
Add
PRL2A3600X42CL - PRL2A Interior For SFB 480Y/277V 3PH 4W 600A 42 CK - Eaton

PRL2A3600X42CL
PRL2A Interior For SFB 480Y/277V 3PH 4W 600A 42 CK

$830.22 Each

$830.22 (1 Each)

QTY:
Each
Add
Nacogdoches 0 0
All Stores 17 1
Vendor Eaton Eaton
Catalog Number PRL2X3600X42CL PRL2A3600X42CL
Manufacturer Number PRL2X3600X42CL PRL2A3600X42CL
Category Enhanced Commodity Codes - Distribution Equipment Unassigned
Classification Panelboard Boxes & Interiors Panelboard Boxes & Interiors
UNSPSC 39121103 - Panelboards 39121103 - Panelboards
UPC/EAN/GTIN 00786689363390 00786687011125
Weight per package 172 (lbs/each) 75 (lbs/each)
Description PRL2X3600X42CL PRL2X Interior For SFB/TFL 480Y/277 3P 4W 600A 42
Eaton PRL2X Interior For SFB/TFL 480/277 3P 4W 600A 42 CKT Cu Bus
PRL2A3600X42CL PRL2A Interior For SFB 480Y/277V 3PH 4W 600A 42 CK
Eaton Pow-R-Stock PRL2A Panelboard, Interior, 480Y/277V, Three-Phase, 4W, 600A, 42 Circuit, Copper Bus
Minimum Order QTY 1 Unit 1 Unit
Unit/Foot $786.84 (Each) $830.22 (Each)
Carton/Reel $786.84 (1 Each) $830.22 (1 Each)
Standard Packaging/Reel $786.84 (1 Each) $830.22 (1 Each)
amperage rating 600A 600A
Phase - Three-phase
Description PRL2X INTERIOR FOR SFB/TFL 480Y/277 3P 4W 600A 42 PRL2A INTERIOR FOR SFB 480Y/277V 3PH 4W 600A 42 CK
extra long description ETN PRL2X3600X42CL PRL2X SFB/TFL 48 ETN PRL2A3600X42CL 480Y/277V, 3PH,
Features The Pow-R-Xpress program brings to you a new set of products - Pow-R-Xpress panelboards. The Pow-R-Xpress products include interiors; type 1 and 3R boxes; surface and flush trims; main breaker kits; branch breakers; lug kits; service entrance kits; ground kits; and 200% neutral kits. In addition, the distributor stocking program can be used with various Eaton commercial distribution products and is designed to meet UL67 standards for use in data center, industrial, commercial and healthcare facilities. Panelboards Pow-R-Stock Plus Program provide interiors; type 1 and 3R boxes; surface and flush trims; factory-assembled panelboards; main breaker kits; branch breakers; lug kits; service entrance kits; ground kits; and 200% neutral kits. In addition, the distributor stocking program can be used with various Eaton commercial distribution products and is designed to meet UL67 standards for use in data center, industrial, commercial and healthcare facilities.
Long Description Eaton PRL2X INTERIOR FOR SFB/TFL 480/277 3P 4W 600A 42 CKT CU BUS Eaton Pow-R-Stock PRL2A panelboard, Interior, 480Y/277V, Three-phase, 4W, 600A, 42 circuit, Copper bus
Product Type PRL2X SFB/TFL 480/277 3P4W 600A 42CKT Cu 480Y/277V, 3PH, 4W, 600A, 42 Circuit
dimensions 79.0000 IN X 15.0000 IN X 6.0000 IN 85.0000 IN X 18.0000 IN X 7.0000 IN
media Yes Yes
Short Circuit Rating - 35
Brand Eaton Eaton
Manufacturers Part Number PRL2X3600X42CL PRL2A3600X42CL
Category Description PANELBOARD BOXES & INTERIORS PANELBOARD BOXES & INTERIORS
Type PRL2X Panelboard PRL2A Panelboard
Status - Inactive
Application Elec Assemblies, Panels & EOEM - Electrical Assemblies, Panels and EOEMs Elec Assemblies, Panels & EOEM - Electrical Assemblies, Panels and EOEMs
Operating Temperature - 40°C
standard UL 67,NEMA Compliant UL 67,NEMA Compliant
 
QTY:
Each
Add
QTY:
Each
Add

Begin Live Chat