Item Comparison: PRL2X3400X42C, PRL2A3400X42C

Item

PRL2X3400X42C - PRL2X Interior 480Y/277 3P 4W 400A 42 CKT Cu Bus - Eaton

PRL2X3400X42C
PRL2X Interior 480Y/277 3P 4W 400A 42 CKT Cu Bus

$654.13 Each

$654.13 (1 Each)

QTY:
Each
Add
PRL2A3400X42C - PRL2A Interior 480Y/277V 3PH 4W 400A 42 Circuit Cu - Eaton

PRL2A3400X42C
PRL2A Interior 480Y/277V 3PH 4W 400A 42 Circuit Cu

$534.80 Each

$534.80 (1 Each)

QTY:
Each
Add
Nacogdoches 0 0
All Stores 67 0
Vendor Eaton Eaton
Catalog Number PRL2X3400X42C PRL2A3400X42C
Manufacturer Number PRL2X3400X42C PRL2A3400X42C
Category Enhanced Commodity Codes - Distribution Equipment Main Lug Interiors - Three Phase Main Lug Power Dis
Classification Panelboard Boxes & Interiors Panelboard Boxes & Interiors
UNSPSC 39121103 - Panelboards 39121103 - Panelboards
UPC/EAN/GTIN 00786689363376 00786687010050
Weight per package 150 (lbs/each) 5 (lbs/each)
Description PRL2X3400X42C PRL2X Interior 480Y/277 3P 4W 400A 42 CKT Cu Bus
Eaton PRL2X Interior 480/277 3P 4W 400A 42 CKT Cu Bus
PRL2A3400X42C PRL2A Interior 480Y/277V 3PH 4W 400A 42 Circuit Cu
Interior, 400 A, 480Y/277 V, Copper Bus Material, 3 Phases, 5 LB/Ea
Minimum Order QTY 1 Unit 1 Unit
Unit/Foot $654.13 (Each) $534.80 (Each)
Carton/Reel $654.13 (1 Each) $534.80 (1 Each)
Standard Packaging/Reel $654.13 (1 Each) $534.80 (1 Each)
amperage rating 400A 400A
Current Rating - 400 A
Number of Phases - 3
Voltage Rating - 480y/277 V
Bus Material - Copper
Description PRL2X INTERIOR 480Y/277 3P 4W 400A 42 CKT CU BUS PRL2A INTERIOR 480Y/277V 3PH 4W 400A 42 CIRCUIT CU
extra long description ETN PRL2X3400X42C PRL2X INT 480/277 ETN PRL2A3400X42C Eaton Pow-R-Stock
Features The Pow-R-Xpress program brings to you a new set of products - Pow-R-Xpress panelboards. The Pow-R-Xpress products include interiors; type 1 and 3R boxes; surface and flush trims; main breaker kits; branch breakers; lug kits; service entrance kits; ground kits; and 200% neutral kits. In addition, the distributor stocking program can be used with various Eaton commercial distribution products and is designed to meet UL67 standards for use in data center, industrial, commercial and healthcare facilities. Panelboards Pow-R-Stock Plus Program provide interiors; type 1 and 3R boxes; surface and flush trims; factory-assembled panelboards; main breaker kits; branch breakers; lug kits; service entrance kits; ground kits; and 200% neutral kits. In addition, the distributor stocking program can be used with various Eaton commercial distribution products and is designed to meet UL67 standards for use in data center, industrial, commercial and healthcare facilities.
Long Description Eaton PRL2X INTERIOR 480/277 3P 4W 400A 42 CKT CU BUS Interior, 400 A, 480y/277 V, Copper Bus Material, 3 Phases, 5 lb/EA
Product Type PRL2X Int 480/277 3P4W 400A 42CKT Cu Interior
Short Description - Interior, 42CKT,400 A, 3 PH, Copper Bus
Special Features - PRL2A INTERIOR
dimensions 61.0000 IN X 15.0000 IN X 6.0000 IN 1.0000 IN X 1.0000 IN X 1.0000 IN
media Yes Yes
Brand Eaton EATON CUTLER-HAMMER
Manufacturers Part Number PRL2X3400X42C PRL2A3400X42C
Category Description PANELBOARD BOXES & INTERIORS PANELBOARD BOXES & INTERIORS
Type PRL2X Panelboard PRL2A Panelboard
Status - Inactive
Weight - 5 lb/EA
Application Elec Assemblies, Panels & EOEM - Electrical Assemblies, Panels and EOEMs Elec Assemblies, Panels & EOEM - Electrical Assemblies, Panels and EOEMsStationary Machinery and Equipment Outside Factory - Stationary Machinery and Equipment Outside Factory - OtherCommercial / Institutional Buildings / Structures - Power Distribution and Controls
standard UL 67,NEMA Compliant UL Listed,NEMA Compliant
 
QTY:
Each
Add
QTY:
Each
Add

Begin Live Chat