Item Comparison: PRL2X3225X30C, PRL2A3225X30C

Item

PRL2X3225X30C - PRL2X Interior 480Y/277 3P 4W 225A 30 CKT Cu Bus - Eaton

PRL2X3225X30C
PRL2X Interior 480Y/277 3P 4W 225A 30 CKT Cu Bus

$478.28 Each

$478.28 (1 Each)

QTY:
Each
Add
PRL2A3225X30C - PRL2A Interior 480Y/277V 3PH 4W 225A 30 Circuit Cu - Eaton

PRL2A3225X30C
PRL2A Interior 480Y/277V 3PH 4W 225A 30 Circuit Cu

$391.00 Each

$391.00 (1 Each)

QTY:
Each
Add
Nacogdoches 0 0
All Stores 30 0
Vendor Eaton Eaton
Catalog Number PRL2X3225X30C PRL2A3225X30C
Manufacturer Number PRL2X3225X30C PRL2A3225X30C
Category Enhanced Commodity Codes - Distribution Equipment Main Lug Interiors - Three Phase Main Lug Power Dis
Classification Panelboard Boxes & Interiors Panelboard Boxes & Interiors
UNSPSC 39121103 - Panelboards 39121103 - Panelboards
UPC/EAN/GTIN 00786689363291 00786687009511
Weight per package 109 (lbs/each) 5 (lbs/each)
Description PRL2X3225X30C PRL2X Interior 480Y/277 3P 4W 225A 30 CKT Cu Bus
Eaton PRL2X Interior 480/277 3P 4W 225A 30 CKT Cu Bus
PRL2A3225X30C PRL2A Interior 480Y/277V 3PH 4W 225A 30 Circuit Cu
Interior, 225 A, 480Y/277 V, 45.72 CM Overall Height, 10.6680 CM Overall Width, 15.24 CM Overall Depth, Copper Bus Material, 3 Phases, 5 LB/Ea
Minimum Order QTY 1 Unit 1 Unit
Unit/Foot $478.28 (Each) $391.00 (Each)
Carton/Reel $478.28 (1 Each) $391.00 (1 Each)
Standard Packaging/Reel $478.28 (1 Each) $391.00 (1 Each)
amperage rating 225 A 225 A
Current Rating - 225 A
Number of Phases - 3
Phase - Three-phase
Voltage Rating - 480y/277 V
Bus Material - Copper
Description PRL2X INTERIOR 480Y/277 3P 4W 225A 30 CKT CU BUS PRL2A INTERIOR 480Y/277V 3PH 4W 225A 30 CIRCUIT CU
extra long description ETN PRL2X3225X30C PRL2X INT 480/277 ETN PRL2A3225X30C 480Y/277V, 3PH, 4
Features The Pow-R-Xpress program brings to you a new set of products - Pow-R-Xpress panelboards. The Pow-R-Xpress products include interiors; type 1 and 3R boxes; surface and flush trims; main breaker kits; branch breakers; lug kits; service entrance kits; ground kits; and 200% neutral kits. In addition, the distributor stocking program can be used with various Eaton commercial distribution products and is designed to meet UL67 standards for use in data center, industrial, commercial and healthcare facilities. Panelboards Pow-R-Stock Plus Program provide interiors; type 1 and 3R boxes; surface and flush trims; factory-assembled panelboards; main breaker kits; branch breakers; lug kits; service entrance kits; ground kits; and 200% neutral kits. In addition, the distributor stocking program can be used with various Eaton commercial distribution products and is designed to meet UL67 standards for use in data center, industrial, commercial and healthcare facilities.
Long Description Eaton PRL2X INTERIOR 480/277 3P 4W 225A 30 CKT CU BUS Interior, 225 A, 480y/277 V, 45.72 cm Overall Height, 10.6680 cm Overall Width, 15.24 cm Overall Depth, Copper Bus Material, 3 Phases, 5 lb/EA
Product Type PRL2X Int 480/277 3P4W 225A 30 CKT Cu Interior
Short Description - Interior, 30CKT, 225 A, 3 PH, Copper Bus, 45.72 cm H, 480y/277 V
Special Features - PRL2A
dimensions 37.0000 IN X 15.0000 IN X 6.0000 IN 42.0000 IN X 18.0000 IN X 6.0000 IN
media Yes Yes
Overall Depth - 15.24 cm
Overall Height - 45.72 cm
Overall Width - 10.6680 cm
Made in USA - yes
Brand Eaton Eaton
Manufacturers Part Number PRL2X3225X30C PRL2A3225X30C
Category Description PANELBOARD BOXES & INTERIORS PANELBOARD BOXES & INTERIORS
Type PRL2X Panelboard PRL2A Panelboard
Weight - 5 lb/EA
Application Elec Assemblies, Panels & EOEM - Electrical Assemblies, Panels and EOEMs Elec Assemblies, Panels & EOEM - Electrical Assemblies, Panels and EOEMsStationary Machinery and Equipment Outside Factory - Stationary Machinery and Equipment Outside Factory - OtherCommercial / Institutional Buildings / Structures - Power Distribution and Controls
standard UL 67,NEMA Compliant UL Listed,NEMA Compliant
 
QTY:
Each
Add
QTY:
Each
Add

Begin Live Chat