Item Comparison: PRL1X3400X42C, PRL1A3400X42C

Item

PRL1X3400X42C - PRL1X Interior 208Y/120 3P 4W 400A 42 CKT Cu Bus - Eaton

PRL1X3400X42C
PRL1X Interior 208Y/120 3P 4W 400A 42 CKT Cu Bus

$653.12 Each

$653.12 (1 Each)

QTY:
Each
Add
PRL1A3400X42C - PRL 1A Interior 208Y/120V 3PH 4W 400A 42 Circuit C - Eaton

PRL1A3400X42C
PRL 1A Interior 208Y/120V 3PH 4W 400A 42 Circuit C

$533.98 Each

$533.98 (1 Each)

QTY:
Each
Add
Nacogdoches 0 0
All Stores 104 0
Vendor Eaton Eaton
Catalog Number PRL1X3400X42C PRL1A3400X42C
Manufacturer Number PRL1X3400X42C PRL1A3400X42C
Category Enhanced Commodity Codes - Distribution Equipment Main Lug Interiors - Three Phase Main Lug Power Dis
Classification Panelboard Boxes & Interiors Panelboard Boxes & Interiors
UNSPSC 39121103 - Panelboards 39121103 - Panelboards
UPC/EAN/GTIN 00786689363192 00786687010036
Weight per package 150 (lbs/each) 53 (lbs/each)
Description PRL1X3400X42C PRL1X Interior 208Y/120 3P 4W 400A 42 CKT Cu Bus
Eaton PRL1X Interior 120/208 3P 4W 400A 42 CKT Cu Bus
PRL1A3400X42C PRL 1A Interior 208Y/120V 3PH 4W 400A 42 Circuit C
Interior, 400 A, 208Y/120 V, 44.45 CM Overall Height, 16.8910 CM Overall Width, 15.24 CM Overall Depth, Copper Bus Material, 3 Phases, 5 LB/Ea
Minimum Order QTY 1 Unit 1 Unit
Unit/Foot $653.12 (Each) $533.98 (Each)
Carton/Reel $653.12 (1 Each) $533.98 (1 Each)
Standard Packaging/Reel $653.12 (1 Each) $533.98 (1 Each)
amperage rating 400A 400A
Current Rating - 400 A
Number of Phases - 3
Phase - Three-phase
Voltage Rating - 208y/120 V
Bus Material - Copper
Description PRL1X INTERIOR 208Y/120 3P 4W 400A 42 CKT CU BUS PRL 1A INTERIOR 208Y/120V 3PH 4W 400A 42 CIRCUIT C
extra long description ETN PRL1X3400X42C PRL1X 208/120 3P4 ETN PRL1A3400X42C 208Y/120V, 3PH, 4
Features The Pow-R-Xpress program brings to you a new set of products - Pow-R-Xpress panelboards. The Pow-R-Xpress products include interiors; type 1 and 3R boxes; surface and flush trims; main breaker kits; branch breakers; lug kits; service entrance kits; ground kits; and 200% neutral kits. In addition, the distributor stocking program can be used with various Eaton commercial distribution products and is designed to meet UL67 standards for use in data center, industrial, commercial and healthcare facilities. Panelboards Pow-R-Stock Plus Program provide interiors; type 1 and 3R boxes; surface and flush trims; factory-assembled panelboards; main breaker kits; branch breakers; lug kits; service entrance kits; ground kits; and 200% neutral kits. In addition, the distributor stocking program can be used with various Eaton commercial distribution products and is designed to meet UL67 standards for use in data center, industrial, commercial and healthcare facilities.
Long Description Eaton PRL1X INTERIOR 120/208 3P 4W 400A 42 CKT CU BUS Interior, 400 A, 208y/120 V, 44.45 cm Overall Height, 16.8910 cm Overall Width, 15.24 cm Overall Depth, Copper Bus Material, 3 Phases, 5 lb/EA
Product Type PRL1X 208/120 3P4W 400A 42CKT Cu Interior
Short Description - Interior, 42CKT, 400 A, 3 PH, Copper Bus, 44.45 cm H
Special Features - PRL1A
dimensions 55.5000 IN X 18.2500 IN X 6.5000 IN 66.5000 IN X 17.5000 IN X 6.0000 IN
media Yes Yes
Overall Depth - 15.24 cm
Overall Height - 44.45 cm
Overall Width - 16.8910 cm
Made in USA - yes
Brand Eaton EATON CUTLER-HAMMER
Manufacturers Part Number PRL1X3400X42C PRL1A3400X42C
Category Description PANELBOARD BOXES & INTERIORS PANELBOARD BOXES & INTERIORS
Type PRL1X Panelboard PRL1A Panelboard
Status - Inactive
Weight - 5 lb/EA
Application Elec Assemblies, Panels & EOEM - Electrical Assemblies, Panels and EOEMs Elec Assemblies, Panels & EOEM - Electrical Assemblies, Panels and EOEMsStationary Machinery and Equipment Outside Factory - Stationary Machinery and Equipment Outside Factory - OtherCommercial / Institutional Buildings / Structures - Power Distribution and Controls
standard UL 67,NEMA Compliant UL Listed,NEMA Compliant
 
QTY:
Each
Add
QTY:
Each
Add

Begin Live Chat