Item Comparison: PRL1X3225L42CS, PRL1A3225L42CS

Item

PRL1X3225L42CS - PRL1X Interior No TFL 208/120 3P4W 225A 42 CKT Cu - Eaton

PRL1X3225L42CS
PRL1X Interior No TFL 208/120 3P4W 225A 42 CKT Cu

$515.30 Each

$515.30 (1 Each)

QTY:
Each
Add
PRL1A3225L42CS - PRL1A Interior 208/120 3P4W 225A 42 CKTS Cu Bus - Eaton

PRL1A3225L42CS
PRL1A Interior 208/120 3P4W 225A 42 CKTS Cu Bus

$421.30 Each

$421.30 (1 Each)

QTY:
Each
Add
Nacogdoches 2 0
All Stores 40 0
Vendor Eaton Eaton
Catalog Number PRL1X3225L42CS PRL1A3225L42CS
Manufacturer Number PRL1X3225L42CS PRL1A3225L42CS
Category Enhanced Commodity Codes - Distribution Equipment Main Lug Interiors - Three Phase Main Lug Power Dis
Classification Panelboard Boxes & Interiors Panelboard Boxes & Interiors
UNSPSC 39121103 - Panelboards 39121103 - Panelboards
UPC/EAN/GTIN 00786689363130 00786685426075
Weight per package 70 (lbs/each) 30 (lbs/each)
Description PRL1X3225L42CS PRL1X Interior No TFL 208/120 3P4W 225A 42 CKT Cu
Eaton PRL1X Interior No TFL 208/120 3P4W 225A 42 CKT Cu Bus
PRL1A3225L42CS PRL1A Interior 208/120 3P4W 225A 42 CKTS Cu Bus
Eaton Pow-R-Stock PRL1A Panelboard, Interior, 208/120V, Three-Phase, 4W, 225A, 42 Circuit, Copper Bus, No TFL
Minimum Order QTY 1 Unit 1 Unit
Unit/Foot $515.30 (Each) $421.30 (Each)
Carton/Reel $515.30 (1 Each) $421.30 (1 Each)
Standard Packaging/Reel $515.30 (1 Each) $421.30 (1 Each)
amperage rating 225 A 225 A
Phase - Three-phase
Description PRL1X INTERIOR NO TFL 208/120 3P4W 225A 42 CKT CU PRL1A INTERIOR 208/120 3P4W 225A 42 CKTS CU BUS
extra long description ETN PRL1X3225L42CS PRL1X NO TFL 208 ETN PRL1A3225L42CS 208/120 3P4W, 22
Features The Pow-R-Xpress program brings to you a new set of products - Pow-R-Xpress panelboards. The Pow-R-Xpress products include interiors; type 1 and 3R boxes; surface and flush trims; main breaker kits; branch breakers; lug kits; service entrance kits; ground kits; and 200% neutral kits. In addition, the distributor stocking program can be used with various Eaton commercial distribution products and is designed to meet UL67 standards for use in data center, industrial, commercial and healthcare facilities. Panelboards Pow-R-Stock Plus Program provide interiors; type 1 and 3R boxes; surface and flush trims; factory-assembled panelboards; main breaker kits; branch breakers; lug kits; service entrance kits; ground kits; and 200% neutral kits. In addition, the distributor stocking program can be used with various Eaton commercial distribution products and is designed to meet UL67 standards for use in data center, industrial, commercial and healthcare facilities.
Long Description Eaton PRL1X INTERIOR NO TFL 208/120 3P4W 225A 42 CKT CU BUS Eaton Pow-R-Stock PRL1A panelboard, Interior, 208/120V, Three-phase, 4W, 225A, 42 circuit, Copper bus, No TFL
Product Type PRL1X No TFL 208/120 3P4W 225A 42CKT Cu 208/120 3P4W, 225A, 42 Circuit
dimensions 31.0000 IN X 15.0000 IN X 6.0000 IN -
media Yes Yes
Brand Eaton Viton(R)
Manufacturers Part Number PRL1X3225L42CS PRL1A3225L42CS
Category Description PANELBOARD BOXES & INTERIORS PANELBOARD BOXES & INTERIORS
Type PRL1X Panelboard PRL1A Panelboard
Application Elec Assemblies, Panels & EOEM - Electrical Assemblies, Panels and EOEMs Elec Assemblies, Panels & EOEM - Electrical Assemblies, Panels and EOEMs
standard UL 67,NEMA Compliant -
 
QTY:
Each
Add
QTY:
Each
Add

Begin Live Chat