Item Comparison: PRL1X1225X42CS, PRL1A1225X42CS

Item

PRL1X1225X42CS - PRL1X Interior No TFL 120/240 1P 3W 225A 42 CKT Cu - Eaton

PRL1X1225X42CS
PRL1X Interior No TFL 120/240 1P 3W 225A 42 CKT Cu

$470.04 Each

$470.04 (1 Each)

QTY:
Each
Add
PRL1A1225X42CS - PRL1A Interior No TFL 120/240V 1PH 3W 225A 42 Circ - Eaton

PRL1A1225X42CS
PRL1A Interior No TFL 120/240V 1PH 3W 225A 42 Circ

$416.43 Each

$416.43 (1 Each)

QTY:
Each
Add
Nacogdoches 0 0
All Stores 16 0
Vendor Eaton Eaton
Catalog Number PRL1X1225X42CS PRL1A1225X42CS
Manufacturer Number PRL1X1225X42CS PRL1A1225X42CS
Category Enhanced Commodity Codes - Distribution Equipment Main Lug Interiors - Single Phase Main Lug Power Di
Classification Panelboard Boxes & Interiors Panelboard Boxes & Interiors
UNSPSC 39121103 - Panelboards 39121103 - Panelboards
UPC/EAN/GTIN 00786689362973 00782116063956
Weight per package 109 (lbs/each) 35 (lbs/each)
Description PRL1X1225X42CS PRL1X Interior No TFL 120/240 1P 3W 225A 42 CKT Cu
Eaton PRL1X Interior No TFL 120/240 1P 3W 225A 42 CKT Cu Bus
PRL1A1225X42CS PRL1A Interior No TFL 120/240V 1PH 3W 225A 42 Circ
PRL1A Interior No TFL 120/240V 1PH 3W 225A 42 Circuit Cu Bus
Minimum Order QTY 1 Unit 1 Unit
Unit/Foot $470.04 (Each) $416.43 (Each)
Carton/Reel $470.04 (1 Each) $416.43 (1 Each)
Standard Packaging/Reel $470.04 (1 Each) $416.43 (1 Each)
amperage rating 225 A -
Description PRL1X INTERIOR NO TFL 120/240 1P 3W 225A 42 CKT CU PRL1A INTERIOR NO TFL 120/240V 1PH 3W 225A 42 CIRC
extra long description ETN PRL1X1225X42CS PRL1X NO TFL 120 ETN PRL1A1225X42CS Eaton Pow-R-Stoc
Features The Pow-R-Xpress program brings to you a new set of products - Pow-R-Xpress panelboards. The Pow-R-Xpress products include interiors; type 1 and 3R boxes; surface and flush trims; main breaker kits; branch breakers; lug kits; service entrance kits; ground kits; and 200% neutral kits. In addition, the distributor stocking program can be used with various Eaton commercial distribution products and is designed to meet UL67 standards for use in data center, industrial, commercial and healthcare facilities. Panelboards Pow-R-Stock Plus Program provide interiors; type 1 and 3R boxes; surface and flush trims; factory-assembled panelboards; main breaker kits; branch breakers; lug kits; service entrance kits; ground kits; and 200% neutral kits. In addition, the distributor stocking program can be used with various Eaton commercial distribution products and is designed to meet UL67 standards for use in data center, industrial, commercial and healthcare facilities.
Long Description Eaton PRL1X INTERIOR NO TFL 120/240 1P 3W 225A 42 CKT CU BUS PRL1A INTERIOR NO TFL 120/240V 1PH 3W 225A 42 CIRCUIT CU BUS
Product Type PRL1X No TFL 120/240 1P 3W 225A 42CKT Cu Eaton Pow-R-Stock PRL1A Panelboard
dimensions 43.5000 IN X 18.5000 IN X 6.2500 IN -
media Yes Yes
Brand Eaton Eaton
Manufacturers Part Number PRL1X1225X42CS PRL1A1225X42CS
Category Description PANELBOARD BOXES & INTERIORS PANELBOARD BOXES & INTERIORS
Type PRL1X Panelboard PRL1A Panelboard
Application Elec Assemblies, Panels & EOEM - Electrical Assemblies, Panels and EOEMs -
standard UL 67,NEMA Compliant -
 
QTY:
Each
Add
QTY:
Each
Add

Begin Live Chat